Beli coupling pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Universal Stamp Stand (Medium)Deskripsi:Since it is a pigment ink, it is strong against fading and it is strong against bleedingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Board Size (mm): 90 x 57
- Body Dimensions (mm): 100 x 75
- Ingredients: Aqueous pigment based ink
- Weight (g): 45
- monotaro Usb Memory 2.0Deskripsi:Sliding type which does not lose the cap which is convenient to carryDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Size (mm): 56.7 x 20 x 8.4
- OS Support: WindowsXP/Vista/7/8/10
- Interface: USB2.0
- Cap Type: Sliding type
- Color (Knob): yellow
- Fuji Special High Pressure Hexagon NippleDeskripsi:Usage:For hydraulic pipe connection.atribut:
- Material: Carbon steel
- B (mm): 32
- L (mm): 48
- Operating pressure: 12MPa
- Nominal Diameter A: 20
- Nominal Diameter B: 3/4
- TRUSCO Middle Paint RollerDeskripsi:Including paint, spitting is a versatile type rich in workability.atribut:
- Size (inch): 7
- Trim Length (mm): 13
- Length (mm): 175
- Compatible Handle: TRF-7M
- Compatible Paint: Aqueous: very good, Oily: very good, Acrylic: good, Vinyl Chloride: good
- Material: Polyester
- monotaro With Tire Stopper Handle (For 2 Ton Cars) (Penyangga Ban)Deskripsi:To prevent car rolling. For 2 t vehicles. Because it is made of rubber, it does not slip. As the handle is attached, it is convenient to carry.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Size: 170 x 100 x 150
- Type: For 2 tons
- Material: Regenerated rubber
- Weight (kg): 2
- Union Self-inkeratribut:
- Material: Grip:Resin, Frame:Steel
- Set Contents: Cushion sheet, Ink pad (built-in)
- Stamp Surface Size (mm): 17 x 48
- Number of Grooves on Cushion Sheet: 5
- KC Pipe Fitting-Htatribut:
- Working Temperature Range: 71 to 90°C (max working pressure 0.2MPa)
- King Jim G Box A4 4653 (Box File)Deskripsi:- Dapat disimpan rapih pada rak dan mudah untuk dipindahkan- Dilengkapi index untuk klasifikasi dan pengaturan- Terdapat lubang untuk memudahkan pengambilanatribut:
- Size: 0
- Type: vertical
Daftar Harga coupling pipa Terbaru March 2026
| monotaro Universal Stamp Stand (Medium) | Rp59.900 |
| TRUSCO Frame for Drawer Unit | Rp4.499.900 |
| monotaro Usb Memory 2.0 | Rp139.900 |
| Fuji Special High Pressure Hexagon Nipple | Rp26.900 |
| TRUSCO Middle Paint Roller | Rp179.900 |
| monotaro With Tire Stopper Handle (For 2 Ton Cars) (Penyangga Ban) | Rp129.900 |
| Union Self-inker | Rp2.399.900 |
| SEKISUI PVC Fitting Clean Reducing Socket (Sambungan) | Rp30.900 |
| KC Pipe Fitting-Ht | Rp43.900 |
| King Jim G Box A4 4653 (Box File) | Rp56.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102231586-1.jpg)




%20(Penyangga%20Ban)/P102251605-1.jpg)
/Union%20Self-inker/P102015650-1.jpg)
/P102113158-1.jpg)

/p8P101002908-2.jpg)