Beli couple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Coupler Socket For Female Thread Installation (Kopler)
    Mulai

    Rp80.900

    monotaro Coupler Socket For Female Thread Installation (Kopler)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Installation Shape: Bolt
    • Maximum Working Pressure (MPa): 1
    • Body Material: Steel (chrome plating)
    • Dimensions d (mm): Φ26.2
    • Operating Temperature Range (°C): -20 - 70
  2. Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)
    Mulai

    Rp23.999.900

    Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)
    atribut:
    • Power (HP): 5.5
    • Power (kW): 4
    • Head max (m): 52.5
    • Maximum Flow Rate (L/minute): 360
  3. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  4. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  5. Mr. Flex Recoil Hose PU (Selang Coil / Selang Angin / Selang Kompresor)
    Mulai

    Rp249.900

    Mr. Flex Recoil Hose PU (Selang Coil / Selang Angin / Selang Kompresor)
    atribut:
    • Color: Assorted
    • Material: Polyurethane
    • Temperature Range (°C): -20 to 60
    • Working Pressure at 70°F (psi): 120
  6. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  7. Mr. Flex Steel Wire Braided Hydraulic Hose R2 Series
    Mulai

    Rp49.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R2 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  8. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  9. Mr. Flex Air Hose Reel in Steel Case (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp2.099.900

    Mr. Flex Air Hose Reel in Steel Case (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Size (mm): 8x12x20000
    • Hose Material: PU Benang
    • Color: Blue
  10. Mr. Flex Quick Coupler One Touch SM Type (Kopler)
    Mulai

    Rp63.900

    Mr. Flex Quick Coupler One Touch SM Type (Kopler)
    Deskripsi:
    Application :-Pneumatic Tools-Air Piping-Air Pressure Equipment
    atribut:
    • Maximum Pressure (MPa): 2
    • Type: Male Thread
    • Working Pressure (MPa): 1.5
    • Thread: PT
    • Temperature Range (°C): -20 -+80
  11. Mr. Flex Quick Coupler One Touch SH Type (Kopler)
    Mulai

    Rp63.900

    Mr. Flex Quick Coupler One Touch SH Type (Kopler)
    Deskripsi:
    Application :-Pneumatic Tools-Air Piping-Air Pressure Equipment
    atribut:
    • Maximum Pressure (MPa): 2
    • Type: Hose End
    • Working Pressure (MPa): 1.5
    • Thread: PT
    • Temperature Range (°C): -20 -+80
  12. Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Mulai

    Rp7.900

    Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Deskripsi:
    Mr Flex Nylon TubingKegunaan untuk angin, air, minyak
    atribut:
    • Color: Assorted
    • Temperature Range (°C): -51 to 91
    • Working Pressure at 70°F (psi): 225
  13. Ebara Pump Submersible DF Series (Pompa Celup)
    Mulai

    Rp37.999.900

    Ebara Pump Submersible DF Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage
    • Synchronous Speed (rpm): 1500
  14. Mr. Flex PVC Spiral Steel Wire Reinforce Hose (Selang Spiral)
    Mulai

    Rp1.799.900

    Mr. Flex PVC Spiral Steel Wire Reinforce Hose (Selang Spiral)
    Deskripsi:
    The hose is widely used for drawing and conveying water, oil and powder in factories, agriculture, engineering, food industries and sanitation linesCharacteristics- Hose with steel wire screwing inlaid in the hose- Light- Transparent- Small bending radius- Adaptable to hard weather conditions and minus pressure
    atribut:
    • Working Temperature (°C): -5 to 65
  15. MODERN Pump Electric for Oil (Pompa Oli / Pompa Drum)
    Mulai

    Rp469.900

    MODERN Pump Electric for Oil (Pompa Oli / Pompa Drum)
    atribut:
    • Power (W): 550
    • Voltage (V): 220
  16. Ebara Pump Submersible DV Series (Pompa Celup)
    Mulai

    Rp16.999.900

    Ebara Pump Submersible DV Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: River Water, Waste Water
    • Synchronous Speed (rpm): 3000
Daftar Harga couple Terbaru October 2026
monotaro Coupler Socket For Female Thread Installation (Kopler)Rp80.900
Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)Rp23.999.900
Mr. Flex Hose PU (Selang PU)Rp6.900
Ebara Pump Centrifugal (Pompa Sentrifugal)Rp16.999.900
Mr. Flex Recoil Hose PU (Selang Coil / Selang Angin / Selang Kompresor)Rp249.900
Ebara Pump Submersible DL Series (Pompa Celup)Rp34.999.900
Mr. Flex Steel Wire Braided Hydraulic Hose R2 SeriesRp49.900
Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesRp34.900
Mr. Flex Air Hose Reel in Steel Case (Selang Gulung Otomatis / Selang Angin)Rp2.099.900
Mr. Flex Quick Coupler One Touch SM Type (Kopler)Rp63.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)