Beli countersunk head screw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ESCO U-pole mounting rotor for 30 squares (set with countersunk screw)Deskripsi:If the part is compatible with M4 screw with countersunk screw, it can be attached to the U pole with this product. (* Parts thickness up to 4 mm) U pole (EA976CB-11) for assemblyatribut:
- AS ONE Part Number: 65-2297-24
- TRUSCO Countersunk Head Machine Tapping Screw (Sekrup Kepala Datar)Deskripsi:It is suitable for work that needs to submerge the head.atribut:
- Body Material: Iron (SWCH)
- Compatible Driver: (+)No.3
- Cross Hole Number: 3
- Dimension L (mm): 15
- Dimensions dk (mm): 12
- Dimensions k (mm): 3.40
- JIS Standard: JIS B 1111. Standard product
- Screw Diameter d: M6
- Screw Pitch p (mm): 1
- Strength: 4.8
- Surface Processing: Uni-Chrome
- Weight (g): 361.80
- monotaro.id Flat Head Machine Screw (Baut JF / Kepala Rata)atribut:
- Material: Steel
- Yoshinobu Hex Socket Flat Head Cap Screw Countersunk L Black (Baut L Flat)Deskripsi:Baut verseng dari Yoshinobu ini memiliki ukuran diameter 3- 12mm dan rata rata digunakan di semua perusahaan manufakturatribut:
- Color: Black
- Drat Type: Full Drat
- Surface Treatment: Black Steel
- monotaro.id Countersunk L Head Tapping Screw JFL SS304 Pack Kecil (Sekrup Kepala Datar)atribut:
- Material: Stainless Steel
- monotaro.id Flat Head Machine Screw SS304 (Baut JF / Kepala Rata)Deskripsi:Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
- TRUSCO Countersunk Head Screwatribut:
- Finishing Material: Iron (SWCH) / Trivalent Chromate (White)
- Opreration Drivers: M3 to M5:(+)No.2
- Dimension L (mm): 12
- Yoshinobu Hex Socket Flat Head Cap Screw (Baut L Flat)Deskripsi:Baut verseng dari Yoshinobu ini memiliki ukuran diameter 3- 12mm dan rata rata digunakan di semua perusahaan manufakturatribut:
- Color: Black
- Material: Baja
- Drat Type: Full Drat
- Surface Treatment: Black Steel
- monotaro.id Countersunk L Head Tapping Screw JFL SS304 Pack Besar (Sekrup Kepala Datar)atribut:
- Material: Stainless Steel
- BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)atribut:
- K3L License: Yes
- SMT Hex Socket Flat Head Cap Screw Counter Sunk L SUS304 (Baut L Flat)atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
- SAN-EI Sink Tap (Keran Wastafel Dapur)Deskripsi:keran poros ganda
- monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- SMT Hex Socket Flat Head Cap Screw JF SUS304 (Baut L Flat)atribut:
- Drat Type: Full drat
- Head: Flat
- Material: SUS 304
- Type: Philips
- TRUSCO Edge Cushioning Tape (For Indoor Use, Stick-On) (Lakban Busa)atribut:
- Adhesive: Urethane Series
- Base Material: Polyethylene Foam
- Installation Method: Pasting Type
- Tape Length (m): 2
- Tape Thickness (mm): 4
- Tape Width (mm): 50
- Weight (g): 40
- RS PRO Hex Socket Countersunk Screw Bright Zinc Plated Steel (Sekrup Kepala Rata Kunci Hex)Deskripsi:RS PRO Metric Thread BZP Socket Countersunk Head ScrewRS PRO popular hexagon socket countersunk screws are an excellent choice when you need a fastener to sit flush or below the surface of your material.These metric thread countersunk screws are produced in 10.9 grade steel. The finish of these fasteners is bright zinc-plated which ensures an attractive, quality appearance and finish wherever they are used. They are ideal for light fastening applications in machine tooling, security guarding, panel building and for general fastening.These screws can be tightened or undone using an Allen key or a hex key. They can have various tip point types which include:Cup point – concave tip, most commonly usedFlat point – used for frequent resetting or relocating, simple and cost-effectiveCone point – pointed tip, designed for a more permanent installation, highest holding capability due to the precise contact of the cone pointHalf Dog point – the tip is cylindricalNoteRequires a Hex key / Allen keyWe offer a range of hexagon countersunk socket screws in bright zinc plated steel, available in various thread sizes and lengths. Refer to the Datasheet and Range Overview download file for details.If bright zinc plated steel is not what you are looking for we also offer steel hexagon countersunk socket screws with a self-colour (black oxide) finish or alternatively A2 (306) and A4 (316) stainless steel.Typical Applications include:Although uses may vary, as standard, these screws are fasteners for industrial equipment or machines which requires parts to be fixed onto a surface or together. The socket will need to be the same metric thread as the screw itself. As an example, some of the types of uses would be:WoodworkingDomestic applicationsFasteners and fixingsMachine tooling and repairSecurity guardingElectronic applicationsAutomotive industryMedical applicationsFacilities and maintenance applicationsatribut:
- Finish: Bright Zinc Plated
- Head Shape: Hex Socket Countersunk
- Material: Steel
- Thread Type: Metric
- monotaro.id Hex Socket Flat Head Cap Screw JFL (Baut L Flat)atribut:
- Material: Steel
- Color: Black
- Thread Pitch (mm): 1
- Diameter: 15/64 inch
- monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Deskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
Daftar Harga countersunk head screw Terbaru October 2026
| ESCO U-pole mounting rotor for 30 squares (set with countersunk screw) | Rp34.900 |
| TRUSCO Countersunk Head Machine Tapping Screw (Sekrup Kepala Datar) | Rp90.900 |
| monotaro.id Flat Head Machine Screw (Baut JF / Kepala Rata) | Rp6.900 |
| Yoshinobu Hex Socket Flat Head Cap Screw Countersunk L Black (Baut L Flat) | Rp97.900 |
| monotaro.id Countersunk L Head Tapping Screw JFL SS304 Pack Kecil (Sekrup Kepala Datar) | Rp12.900 |
| monotaro.id Flat Head Machine Screw SS304 (Baut JF / Kepala Rata) | Rp2.900 |
| TRUSCO Countersunk Head Screw | Rp109.900 |
| Sandvik Countersunk Head Screw (Sekrup) | Rp46.900 |
| Yoshinobu Hex Socket Flat Head Cap Screw (Baut L Flat) | Rp119.900 |
| monotaro.id Countersunk L Head Tapping Screw JFL SS304 Pack Besar (Sekrup Kepala Datar) | Rp89.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/49P115826153-1.jpg)
/P101000471-1.jpg)
%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20(Baut%20JF%20%2F%20Kepala%20Rata)/bdP105656409-2.jpg)
/P102036280-1.jpg)
/3fP107824123-1.jpg)
%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20SS304%20(Baut%20JF%20%2F%20Kepala%20Rata)/raP107559982-1.jpg)

/czP107438467-1.jpg)
/a8P107560368-1.jpg)
/2xP107824105-1.jpg)
/P101518664-2.jpg)
/k0P102893720-2.jpg)
/j0P102421684-11.jpg)
/ddP105670481-3.jpg)
/94P105658328-3.jpg)
/P102893553-1.jpg)
%20(Lakban%20Busa)/P101000858-1.jpg)
/2pP112219097-1.jpg)
/0xP106034033-1.jpg)
/f5P108160545-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)