Beli counter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Counteratribut:
- Material: Parts: POM
- Weight (g): 63
- Type: Hand-held
- Dimensions (VeticalxHorizontalxThickness) (mm): 50x50x40
- Display Digit: 4
- Body Material: SPCC-SB
- Oxford Precision Mechanical Stroke CounterDeskripsi:Five digit mid-range mechanical stroke counter. Tough plastic case. Excellent value. Overall length: 80mm. Height: 30mm.atribut:
- Range: 0 to 9999rpm
- Overall Height: 30mm
- Includes: plastic case
- Number of Digits: 5
- Display: Manual
- Product Type: Mechanical Stroke Counter
- Overall Width: 80mm
- TRUSCO CounterDeskripsi:-Quantity counting tool by visual.-Uses to check numbers and counts by one each time you press the button.atribut:
- Count Range: 9999
- LxWxThickness: 50x50x40mm
- Set Method: Knob Type
- Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)Deskripsi:The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.atribut:
- Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
- Counter Counting Range: -99999 to 999999
- Memory Protection: Approx. 10 years
- Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
- Output Operation: Signal On Delay, Power On Delay, On-Off Delay
- Setting Range (s): 0.001 to 999.999
- Terminal: Terminal block
- Time Operation: Power On Start Signal On Start
- Primus Digital Panel Meters CounterDeskripsi:OperationThe digital display device is for use in industrial production, displaying with 7-segments in real-time, making it clearly visible. It is used to control production to meet targets, reduce errors, or check the working status of the machine. It counts the number of stock items and can work both by counting up and counting down. It can select up to 7 Output Modes. It can be connected to a Network to control or display results of up to 32 units via RS-485, connected to a computer or PLC. It has a Relay Output that can control Alarms.atribut:
- Ambient Operating Humidity (%RH): 85 % RH Non-Condensing
- Ambient Operating Temperature (°C): -10 to 60
- Communication Baud Rate (Bps): 1200, 4800, 9600,19200
- Communication Data Bits: 8bits
- Communication Protocol: MODBUS RTU
- Communication Stop Bits: 1
- Display: 7 Segment, 6 Digit, 1 Rows
- Display Size (inch): 0.56
- Input Decimal Point Setting: 0 to 0.00000
- Input Frequency (Hz): 0 to 50
- Input Range Display and Setting: Measurement Range -199999 to 999999
- Input Reset: Dry Contact
- Input Supply for Sensor: 24VDC 50mA
- Input Type: Photowitch, Proximity, Contact, Encoder , NPN , PNP
- Power Consumption (VA): 1.5
- Power Supply (V): 12-24 DC, 100 to 250 AC
- Relay Output: 3 Relay Output 5A/250VAC
- Support Device Node: 32
- TRUSCO Counteratribut:
- Capacity: 99999
- Mounting Diameter (mm) (Front/Back x Left/Right x Hole Diameter): 39 x 30 x 4
- Rotation Direction: Right axis clockwise rotation
- Calculable Speed (cpm): 700
- Reset Method: Push method
- GIC Digital Hour Meter & CounterDeskripsi:• Suitable for Hour meter & Counter (Up / Down) application• Wide Hour meter range from 1 sec to 9999999 hrs• Wide counter range from 1 to 9999999 counts• Prescaling facility for Counter• Runtime set point change & Alarm facility for both Hour meter & Counter• Configurable NO/NC Relay & MOSFET Output with Over Load detection• Retentive & Non-Retentive modes• 7 Digit LCD with luxurious green backlight & Password Protection• Compact size• Suitable for panel mountingatribut:
- Frequency (Hz): 50/60
- Signal Isolation (kV): 2
- Number of Keys: 2 (SET key & RST key)
- Casing Color: Black
- Degree of Protection: Front side: IP40; Terminals: IP20; Housing : IP30
- Display: 7 digit LCD; 6.5 mm Height; 12 O’ Clock; Transmissive
- Enclosure: UL 94 V0 Plastic
- Humidity (% RH): 5 to 95 (Non Condensing)
- Maximum Operating Altitude (m): 2000
- Mounting: Flush mounting on panel cut-out
- Operating Position: Horizontal
- Operating Temperature (°C): -5 to +55
- Panel Cut Out (mm): 22x44.8
- Pollution Degree: II
- Storage Temperature (°C): -10 to +60
- Termination wire Sizes: 22-14 AWG; 0.3-2.5 mm
- Novus (Office) Hand CounterDeskripsi:Novus Hand Counter HC-101 - Alat penghitung manual di lengkapi dengan 4 digit angka . Berfungsi untuk memudahkan anda dalam menginggat hitungan jumlah barang / orang dalam jumlah yang sangat banyak Sudah terdapat Finger Ring yang memudahkan kamu saat menggengam nya , Terbuat dari bahan material metal berkualitas tinggi anti karat dan tahan lamaDimensi (Perhitungan yang dibuat menggunakan perhitungan manual)atribut:
- Packaging Dimensions (cm): 6x5x6
- Product Dimensions (cm): 5x4x5
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- TRUSCO CounterDeskripsi:14
- OMRON Counter H7CX Series (Penghitung Digital)atribut:
- Family Type: H7CX
- IDEAL-TEK LED Magnifying Lamp with LED Lampatribut:
- Lamp Type: LED
- Product Type: Magnifying Lamp
- Line Seiki Electromagnetic CounterDeskripsi:-Total increment counter.-Resettable.-Panel installation clip is a spring type.atribut:
- Count Range: 6digit
- Working Temperature Range: -5 to +40°C
- Panel Cut Dimension L x W: 25.5x50.5 (mm)
- Resetting Method: manually operated push button
- Energized Time Rating: Continuous
- Maximum counting speed: 10Hz
- TRUSCO Counteratribut:
- Direction of Rotation: Right axis positive rotation
- Maximum Timing Speed (cpm): 600
- MARAS Handy Tally CounterDeskripsi:Hand Tally Counter 4 Digit/ Alat Hitung Cepat Manual/ Tasbih CounterNyaman Digenggaman Tangan4 DigitMax Hitung 9999Biasa Digunakan Hitung Cepat Dalam Sarana Olah Raga , Gudang , Pesta / Gathering , Dzikir DllBahan Stainless , Awet & Praktisatribut:
- Thickness (mm): 30
- Diameter (mm): 45
- Material: Stainless
- KORI CounterDeskripsi:-Mainly used for checking numbers, such as the number of persons, or the number of unloading operations. each number displayed increments by 1, each time the corresponding top button is depressed.atribut:
- Count Range: 9999
- LxWxThickness: 64x53x53mm
- Mounting Hole Diameter: 4mmx3PCS
- Set Method: Knob Type
- Material: Steel
Daftar Harga counter Terbaru October 2026
| KW-triO Hand Tally Counter | Rp87.900 |
| Kenko Counter Manual (Alat Hitung) | Rp21.900 |
| TRUSCO Counter | Rp129.900 |
| Oxford Precision Mechanical Stroke Counter | Rp229.900 |
| TRUSCO Counter | Rp139.900 |
| Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital) | Rp689.900 |
| Joyko Hand Counter | Rp19.900 |
| Primus Digital Panel Meters Counter | Rp1.299.900 |
| TRUSCO Counter | Rp219.900 |
| GIC Digital Hour Meter & Counter | Rp549.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P103085762-1.jpg)



/04P105022004-11.jpg)




%20Hand%20Counter/qqP111350962-1.jpg)


/fgP102364556-3.jpg)





/3mP106232130-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)