Sebelum PPN:
Rp1.299.900 - Rp4.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Operating Humidity (%RH) | 85 % RH Non-Condensing |
|---|---|
| Ambient Operating Temperature (°C) | -10 to 60 |
| Communication Baud Rate (Bps) | 1200, 4800, 9600,19200 |
| Communication Data Bits | 8bits |
| Communication Protocol | MODBUS RTU |
| Communication Stop Bits | 1 |
| Display | 7 Segment, 6 Digit, 1 Rows |
| Display Size (inch) | 0.56 |
| Input Decimal Point Setting | 0 to 0.00000 |
| Input Frequency (Hz) | 0 to 50 |
| Input Range Display and Setting | Measurement Range -199999 to 999999 |
| Input Reset | Dry Contact |
| Input Supply for Sensor | 24VDC 50mA |
| Input Type | Photowitch, Proximity, Contact, Encoder , NPN , PNP |
| Power Consumption (VA) | 1.5 |
| Power Supply (V) | 12-24 DC, 100 to 250 AC |
| Relay Output | 3 Relay Output 5A/250VAC |
| Support Device Node | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Operation
The digital display device is for use in industrial production, displaying with 7-segments in real-time, making it clearly visible. It is used to control production to meet targets, reduce errors, or check the working status of the machine. It counts the number of stock items and can work both by counting up and counting down. It can select up to 7 Output Modes. It can be connected to a Network to control or display results of up to 32 units via RS-485, connected to a computer or PLC. It has a Relay Output that can control Alarms.
The digital display device is for use in industrial production, displaying with 7-segments in real-time, making it clearly visible. It is used to control production to meet targets, reduce errors, or check the working status of the machine. It counts the number of stock items and can work both by counting up and counting down. It can select up to 7 Output Modes. It can be connected to a Network to control or display results of up to 32 units via RS-485, connected to a computer or PLC. It has a Relay Output that can control Alarms.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features-Digital counter.
-Displays with 7-segment digits, 6 digits, 1 line.
-Accepts input from various sensors, such as Photo Switch, Proximity Switch, Encoder, Contact, NPN, PNP.
-Has 7 working modes to choose from.
-Has EEPROM memory that can save counting values in case of power outage.
-Can communicate with a computer via RS-485, MODBUS RTU port.
-Easy to use, with programming via the screen.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
