Beli corong buchner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HALDENWANGER Buchner Funnel (Corong)
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  2. EZREN Microscope Digital (Mikroskop Digital)
    Mulai

    Rp319.900

    EZREN Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support HandphoneCara Koneksi Dengan Handphone 1. Download App Camera FI USB webCam di App Store Dan mengunakan USB OTG colok ke Handphone Cara Koneksi Dengan laptop 1.bagi Laptop Sudah ada Camera Bisa mengunakan Camera Bwahanya , buka App camera dan Colok Microscope nyaCara Koneksi Dengan PC/Komputer1.Instal dulu CD /driver terlebih dahulu , agar miliki App Camera (cara selanjutnya sama dengan lapotpp)Isi Paket 1 x Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support Handphone
    atribut:
    • Type: EZ-0234
    • Material: ABS
    • Amplification Factor: 1000X
    • White balance: Auto: Auto
    • Light Source: positive white LED
    • Resolution: VGA
    • Data Format: YUY2
    • Focus Mode: Manual
    • Frame Rate (F/s) (30F/s): 30
    • Image Sensor: 1 6.5 \"color CMOS image sensor
    • Lens Structure: 2G+1R
    • Output Format (static): BMP/JPEG
    • Pixel: 640x480
    • Power Input: USB-5V
    • Sensitivity: 2.5V/lux.s
    • Signal Transmission Mode: USN2.0
    • Signal to Noise Ratio (dB): 42
    • System Support: Win10, Win8, Win7, XP, MAC
    • Working Temperature (°C): 20-75
  3. AS ONE Crystallizing Dish Borosilicate Glass (Cawan Kristalisasi)
    Mulai

    Rp299.900

    AS ONE Crystallizing Dish Borosilicate Glass (Cawan Kristalisasi)
    atribut:
    • Thermal expansion coefficient: 33x10 ^-7 / (20 to 300)
  4. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  5. Taffware Mikroskop Digital (Scales Magnifier)
    BARU
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  6. Robust Laboratory Stool With Back Rest
    Mulai

    Rp2.899.900

    Robust Laboratory Stool With Back Rest
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductMaterial structure ; stainles steel 304Material Seat ; Polyuretane Seat Height adjusts 590-810mmDimensions: Seat diameter 300 mmCOMPLETE WITH BACK REST
    atribut:
    • Material structure: stainles steel 304
    • Seat Material: Polyuretane
    • Back Rest Material: Polyurethane
    • Seat Diameter (mm): 400
    • Seat Height (mm): Adjustable 590-810
    • Wheel Base Material: High Quality ABS
  7. Non Brand Funnel Stainless Steel (Corong Dapur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp72.900

  8. AS ONE Buchner Funnel Porselen (Corong)
    Mulai

    Rp449.900

    AS ONE Buchner Funnel Porselen (Corong)
    atribut:
    • Specific Gravity (g/cm³): 2.4
    • Heat Resistance (°C): 1000
  9. AS ONE Buchner Funnel (Corong)
    Mulai

    Rp759.900

    AS ONE Buchner Funnel (Corong)
    Deskripsi:
    Has excellent acid and salt resistance.
    atribut:
    • Material: chemical porcelain NA-1
  10. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  11. 3R Solution Digital Microscope with Lcd
    Mulai

    Rp5.099.900

    3R Solution Digital Microscope with Lcd
    Deskripsi:
    It is a digital microscope with a monitor equipped with snake lights on both sides. Reduces halation when observing objects that are easily reflected, such as metal. It can be magnified 4 to 43 times with an integrated monitor and about 200 times with a 20-inch equivalent PC monitor. You can leave data with clear image quality. Reduces halation with snake light for inspection of metal parts, etc. Approximately 200 times with a 20-inch equivalent PC monitor connection Achieves low cost with clear image quality comparable to a full-scale microscope
    atribut:
    • Light Source: White LED x 8, Snake Light x 2
    • Magnification: Approximately 200 on a PC equivalent to 4 to 43 (in the case of a 4.3-inch monitor) and 20-inch
    • Power Input (V): DC5/2A
    • Focus: Manual
    • Camera specifications: 1/4 type CMOS
    • Digital Zoom: Approximately maximum display magnification 100 times
    • Dimensions (mm): Microscope: 182x120x60, Stand: 190x162x100
    • LCD monitor: 4.3 type
    • Resolution (Pixel): Approximately 1 million, monitor: 480x272
    • Save format: MicroSD card (up to 32GB)
    • Still image size: Up to 4032 x 3024 (JPG)
    • Video Size: Up to 1080P/30fps (AVI)
  12. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  13. CITOTEST Funnel Buchner (Corong Filtrasi Vakum)
    Mulai

    Rp219.900

    CITOTEST Funnel Buchner (Corong Filtrasi Vakum)
    Deskripsi:
    Buchner Funnel, Procelain Comply with the DIN 12905-1980 standard· With fixed perforated plate· Glazed inside and outside
    atribut:
    • Material Porcelain: Porcelain Buchner type
    • Inside Dia.(mm) : 50
    • Overall Height (mm): 95
  14. WSDCAM Mikroskop Digital
    Mulai

    Rp229.900

    WSDCAM Mikroskop Digital
    Deskripsi:
    WSDCAM digital microscope menghadirkan pengalaman visual detail yang tak tertandingi dengan kemampuan pembesaran hingga 500 kali. Alat ini memungkinkan Anda untuk melihat objek mikro dengan jelas, ideal untuk berbagai kebutuhan seperti pengecekan elektronik, penelitian ilmiah, hingga hobi detail seperti numismatika atau perhiasan. Mikroskop digital ini kompatibel dengan berbagai perangkat seperti PC, laptop, dan smartphone Android, memberikan fleksibilitas penggunaan di mana saja dan kapan saja.Kelengkapan ProdukRincian yang Anda dapatkan untuk pembelian produk ini:1 x WSDCAM Digital Microscope Endoscope Camera Magnifier 500 Kali with LED - WS5001 x Stand Holder1 x CD Instalasi1 x Penggaris1 x Panduan Penggunaan
    atribut:
    • Camera Sensor: CMOS
    • Color: Black
    • Connection: USB
    • Illumination: 8 LED
    • USB Power (V): 5
    • Video format: AVI
  15. APEXEL Microscope Digital Portable (Mikroskop Digital)
    Mulai

    Rp709.900

    APEXEL Microscope Digital Portable (Mikroskop Digital)
    Deskripsi:
    Mikroskop digital portabel dari APEXEL menghadirkan teknologi pengamatan modern dalam ukuran ringkas. Didesain untuk melihat objek mikroskopis seperti sel, mikroorganisme, dan material halus lainnya dengan pembesaran tinggi, alat ini sangat cocok untuk penggunaan laboratorium, pendidikan, maupun penelitian lapangan. Kemampuannya merekam gambar dan video menjadikannya perangkat profesional yang praktis dan multifungsi. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x APEXEL Mikroskop Digital Portable Microscope 1um 1080P - APL-MS0031 x Pinset2 x Pipet3 x Detachable Sample Box1 x Coverslips1 x Botol Specimen Vials1 x Petri Dish1 x Blank Slides1 x Biological Slice1 x Stiker1 x Kabel USB Type C1 x Strap1 x Kain Microfiber1 x Tas EVA1 x Kotak Plastik1 x Panduan Penggunaan
    atribut:
    • Color: Black
    • Material: ABS and PC
    • USB Type-C Cable Length (m): 1
  16. Sanwa Instrument Digital Microscope
    Mulai

    Rp7.599.900

    Sanwa Instrument Digital Microscope
    Deskripsi:
    A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.
    atribut:
    • Number Of Pixels (pixels): 3.5 million
    • Magnification (times): Optical Zoom 20-220
    • Power Supply: USB Power
    • Sensor: CMOS Sensor
    • External Output: HDMI
    • Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
    • Format Type (Still Image Storage): JPEG
    • M Code: 50010197
    • Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
  17. AS ONE Funnel Stainless Steel (Corong Baja)
    29%
    Mulai

    Rp419.900

    AS ONE Funnel Stainless Steel (Corong Baja)
    Deskripsi:
    There are no seams because it is integrally molded with a single plate.
    atribut:
    • Material: Stainless steel (SUS304)
    • Foot Length (mm): 45
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
Daftar Harga corong buchner Terbaru October 2026
HALDENWANGER Buchner Funnel (Corong)Rp1.199.900
EZREN Microscope Digital (Mikroskop Digital)Rp319.900
AS ONE Crystallizing Dish Borosilicate Glass (Cawan Kristalisasi)Rp299.900
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
Taffware Mikroskop Digital (Scales Magnifier)Rp509.900
Robust Laboratory Stool With Back RestRp2.899.900
Non Brand Funnel Stainless Steel (Corong Dapur)Rp72.900
AS ONE Buchner Funnel Porselen (Corong)Rp449.900
AS ONE Buchner Funnel (Corong)Rp759.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)