Beli corner brace di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Tray Stainless Steel Deep & Long (Nampan)
    30%
    Mulai

    Rp299.900

    TRUSCO Tray Stainless Steel Deep & Long (Nampan)
    Deskripsi:
    -Convenient for storing rectangle and narrow spaces.
    atribut:
    • Size (norminal): For 420 Type
    • Outer Dimension (WxDxH): 431x231x12mm
    • Material: Stainless Steel (SUS304)
    • Compatible Body: T-420, T-JK-6-A
  2. Maru-T Ohtsuka Brush White, "Hiyoko"
    Mulai

    Rp119.900

    Maru-T Ohtsuka Brush White, "Hiyoko"
    atribut:
    • Shape: Bracing
    • Trim: PBT
    • Bristle Color: White
  3. Shinwa Rules Mini Try Square Brass Base
    Mulai

    Rp239.900

  4. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  5. TRUSCO Square with Base
    Mulai

    Rp1.099.900

    TRUSCO Square with Base
    atribut:
    • JIS Standard: B7526
    • Long Side Thickness (mm): 3
    • Mass (kg): 0.5
    • Material: Carbon Tool Steels
    • Pole Length x Stand Length (mm): 150 x 100
    • Purpose of Use: 2 class product: For general work assembling, can manufacturing.
    • Squareness (mm): +/-0.035
    • Stand Width (mm): 22
    • Thickness (mm): 2.5
    • Thickness (mm²): 18
    • Width (mm): 24
  6. Niigata Seiki (SK) Flat Square
    Mulai

    Rp3.699.900

    Niigata Seiki (SK) Flat Square
    atribut:
    • Material: SS material (SS400)
    • Type: Flat square
    • Perpendicularity (µm): ± (20 + L/10)
    • Hardness: HS 30 or more
  7. TRUSCO Complete Square
    Mulai

    Rp259.900

    TRUSCO Complete Square
    atribut:
    • Material: Stainless steel (equivalent to SUS420J2)
    • Arm x Base Length (mm): 180x101mm
    • Width (mm): 18
    • Base Width (mm): 18
    • Thickness (mm): 1.50
    • Specification: Arm surface has graduation marks in mm; Reverse side has mm graduation marks & angle markings
    • 90degrees right angle accuracy (mm): +-0.2mm
    • Purpose of Use: Inspection at right angles, injuries at right angles, etc.
  8. Sola Joiner Square
    Mulai

    Rp439.900

    Sola Joiner Square
    atribut:
    • Scale-Grid: 1 mm
    • Angular Dimension: 45, 90, 135 Degree
  9. TRUSCO Uniqlo Steel Corner Stay (Thick Type)
    69%
    Mulai

    Rp5.900

    TRUSCO Uniqlo Steel Corner Stay (Thick Type)
    Deskripsi:
    Use:Reinforcing, fall prevent, shelf bracket, brackets.
    atribut:
    • Dimension W (mm): 16
    • Material: Steel
    • Purpose of Use: For reinforcement, fall prevention, shelf board, and bracket etc.
    • Surface Processing: Uniqlo Over Rhodium Plated Finish
  10. TRUSCO Joint Fitting 15 Type L
    Mulai

    Rp41.900

    TRUSCO Joint Fitting 15 Type L
    atribut:
    • Hole Diameter (phi mm): 4
    • Plate Thickness (mm): 2
    • Number of Holes: 4
    • Length L2 (mm): 36
    • Length L1 (mm): 61
    • Hole Pitch (mm): 12.5
    • Purpose of Use: Connecting metal fitting.
    • Width (mm): 15
  11. Shinwa Rules Try Square Aluminium Base No Graduation
    Mulai

    Rp289.900

  12. monotaro Linear Shaft (As Bulat)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  13. Shinwa Rules Mighty Squoy Front and Back Same Eyes
    Mulai

    Rp429.900

    Shinwa Rules Mighty Squoy Front and Back Same Eyes
    atribut:
    • Material (Stick): Stainless steel
    • Type: Mighty Soya
    • Angular Pricision (mm): 90° : 0.1, 45° per 100: 0.4 per 100
    • Base Material: Aluminium
    • Pole Thickness (mm): 1.5
    • Pole Width (mm): 40
    • Stand Length: 130mm
    • Stand Thickness (mm): 14
    • Stand Width (mm): 40
  14. MAXPOWER Metric S.Steel Square Ruler
    Mulai

    Rp67.900

    MAXPOWER Metric S.Steel Square Ruler
    atribut:
    • Material: Stainless Steel
    • Scale: Metric
Daftar Harga corner brace Terbaru October 2026
TRUSCO Tray Stainless Steel Deep & Long (Nampan)Rp299.900
Maru-T Ohtsuka Brush White, "Hiyoko"Rp119.900
Shinwa Rules Mini Try Square Brass BaseRp239.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
TRUSCO Square with BaseRp1.099.900
Niigata Seiki (SK) Flat SquareRp3.699.900
TRUSCO Complete SquareRp259.900
Sola Joiner SquareRp439.900
TRUSCO Uniqlo Steel Corner Stay (Thick Type)Rp5.900
TRUSCO Joint Fitting 15 Type LRp41.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)