Shinwa Rules Mighty Squoy Front and Back Same Eyes

Sebelum PPN:
Rp429.900 - Rp529.900
Spesifikasi
Material (Stick)Stainless steel
TypeMighty Soya
Angular Pricision (mm)90° : 0.1, 45° per 100: 0.4 per 100
Base MaterialAluminium
Pole Thickness (mm)1.5
Pole Width (mm)40
Stand Length130mm
Stand Thickness (mm)14
Stand Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Falling, shock causes madness. Be sure to check accuracy before using. For proofreading written merchandise, it will be impossible to cancel after ordering.
Feature
Since the scale has a scale, you can measure the dimensions.Because the base of the platform is large, right angle is easy to check. It can also hurt 45 degrees. Usable Right angle inspection, Squared used for scribbles

Ulasan Produk

Tidak ada ulasan