Beli cordlessimpact wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Cordless STUBby Impact Wrench with CaseDeskripsi:Our M12 FUEL 1/2inch Stubby Impact Wrench is the industry’s most compact cordless impact wrench. At only 124.5mm in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 339Nm of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2inch Stubby Impact Wrench is part of the M12 battery line, featuring over 90 powerful and compact tools.atribut:
- Battery Platform: M12 Redlithium-ion
- Battery Voltage (V): 12
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BEiTER Cordless Drillatribut:
- Color: Black-Grey
- Charger Voltage (V): 100-240 / 50Hz
- Battery Included: Yes
- KRISBOW Cordless Impact Wrench (Bor Listrik)atribut:
- Impact Rate (ipm): 0-3300
- Battery Capacity (mAh): 2000
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-2200
- Square Drive / Anvil Size (inch): 1/2
- INGERSOLL RAND Cordless Impact WrenchDeskripsi:The 20v High-Cycle Impact Wrench is a high-power, lightweight wrench. With a ball and cam impact mechanism and pistol grip, you'll be able to work multiple jobs with ease.
- RYU Cordless Impact Wrenchatribut:
- Battery Voltage (V): 20
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- MILWAUKEE Cordless Impact FUEL WrenchDeskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- JONNESWAY Cordless Impact Wrench High Torque Kitatribut:
- Battery Voltage (V): 18
- Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Mainly used for automobile assembly and maintenance, the installation of bridge plant, mechanical and electrical industry assembly.
- BOSCH Cordless Impact WrenchDeskripsi:Kunci Impact 400 Nm Bertenaga dari Bosch, ketika Daya & Ketangguhan Menjadi SatuPerangkat paling bertenaga di kelas torsi menengahCocok untuk beragam aplikasi pemasangan bautCukup kuat untuk mengencangkan baut M20 (mur berukuran 30 mm) berkat torsi sebesar 400 NmKetangguhan yang lebih baik berkat masa pakai yang lebih tinggi pada komponen utamaFitur Pelepasan Baut Otomatis membuat proses pembongkaran menjadi lebih mudah dengan jaminan penghentian perkakas otomatis saat mur dilonggarkan
- MILWAUKEE Impact WrenchDeskripsi:These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
Daftar Harga cordlessimpact wrench Terbaru March 2026
| MILWAUKEE Cordless STUBby Impact Wrench with Case | Rp4.599.900 |
| Makita Cordless Impact Driver Brushless | Rp4.099.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| BEiTER Cordless Drill | Rp1.699.900 |
| KRISBOW Cordless Impact Wrench (Bor Listrik) | Rp1.899.900 |
| INGERSOLL RAND Cordless Impact Wrench | Rp8.599.900 |
| RYU Cordless Impact Wrench | Rp1.699.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| MILWAUKEE Cordless Impact FUEL Wrench | Rp8.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/mbP103636803-2.jpg)






/eqP103444530-1.jpg)
/q9P103446945-1.jpg)