Beli cordless nail gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Nail GunDeskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- INGCO Cordless Brad Naileratribut:
- Voltage (V): 20
- BOSTITCH Air-Powered Nail GunDeskripsi:Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.atribut:
- UNSPSC: 27131506
- Built-In Light: No
- Minimum Hose Size (inch): 1/4
- Power Source: Air Powered
- Standards: ANSI
- MILWAUKEE Staple GunDeskripsi:These cordless staplers are powered by a compatible Milwaukee battery. Staple guns hold U-shaped fasteners to secure thin material to wood. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Voltage (V): 12 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Series: M12 Redlithium
- Overall Length (inch): 7 1/4
- Overall Width (inch): 2 1/2
- Series: M12
- Clinch Direction: None
- Features: Adjustable Belt Hook, Compact and Ergonomic Design
- Firing Mode: Combination
- For Staple Leg Length (inch): 1/4 to 9/16
- For Staple Type: Crowned
- For Staple Width (inch): 3/8
- Green Environmental Attribute: Product is Rechargeable
- Housing Material: Plastic
- Overall Height (inch): 7 1/4
- Power Source: Cordless
- Standards: UL Listed
- Staple Capacity: 89
- TEKIRO Air NailerDeskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
- STANLEY Brushed Finish NailerDeskripsi:LED illuminates your desktop and flashes during congestion for added user safety. No applicator contact mark avoids marking the workpiece and improves the workmanship finishRear storage holds 100 nails easy access and quick to load for increased productivity.atribut:
- Voltage (V): 20
- Content: SCN616 20V cordless pinner, Battery 2Ah SB202, Charger 1.25A SC125, Suitcase
- Makita Cordless Pin Naileratribut:
- Capacity Length (mm): Length: 15-50 (5/8-2inch) Gauge: 18 Ga 110 w/ BL1840B: 1,300 1.5-2
- Magazine Capacity (mm): 28 (1-1/8inch)
- Dimensions (LxWxH) (mm): 294x97x318 (11-5/8x3-13/16x12-1/2inch)
- Sound Pressure Level (dBA): 79
- Vibration Level (m/s²): 2.5 or less
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- KRISBOW Mata Bor Center Pinatribut:
- Dimensions (cm): 9x1x1
- AEROQUIP Crimp Hydraulic Hose Fitting with JIC ConnectionDeskripsi:Crimp hose fittings with metric connection are used in general purpose applications with petroleum-based fluids, gasoline, fuel, lubricating oils, and other industrial fluids. They connect Eaton Aeroquip series hydraulic hoses to compatible equipment or hoses that have metric threads. Made of steel or carbon steel, these crimp fittings are impact- and wear-resistant, conductive, and durable. They are suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.atribut:
- Hose Fitting A Connection Type: JIC
- Hose Fitting B Connection Type: Crimp
- Thread Type: JIC
- MILWAUKEE Gauge Brad Naileratribut:
- Collation Angle (°): 0°
- Fastener Diameter (mm): 1.02 (18 gauge)
- Fastener Length (mm): 15-54
- Fastener Type: Brad
- Magazine Capacity: 110 Nails
- Mode: Sequential/Bump
- MILWAUKEE M18 FUEL Duplex Naileratribut:
- UNSPSC: 31160000
Daftar Harga cordless nail gun Terbaru March 2026
| MILWAUKEE Nail Gun | Rp9.999.900 |
| INGCO Cordless Brad Nailer | Rp2.399.900 |
| FISCH Cordless Stapler Gun | Rp409.900 |
| BOSTITCH Air-Powered Nail Gun | Rp4.299.900 |
| BITEC Tacker | Rp709.900 |
| KRISBOW Mesin Paku Tembak Medium | Rp639.900 |
| MILWAUKEE Staple Gun | Rp5.499.900 |
| TEKIRO Air Nailer | Rp459.900 |
| STANLEY Brushed Finish Nailer | Rp2.899.900 |
| Max Coil Nailer For Wooden Package and Pallet | Rp7.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)
































































































































































%20Lurus/AEROQUIP%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20JIC%20Connection/7rP109541279-5.jpg)