Beli cordless impact wrench snap on di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Snap-on MicroLithium Slide-on Battery Cordless Impact Wrench 1/4inchatribut:
- Country of Origin: CHN
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BEiTER Cordless Drillatribut:
- Color: Black-Grey
- Charger Voltage (V): 100-240 / 50Hz
- Battery Included: Yes
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- INGERSOLL RAND Cordless Impact WrenchDeskripsi:The 20v High-Cycle Impact Wrench is a high-power, lightweight wrench. With a ball and cam impact mechanism and pistol grip, you'll be able to work multiple jobs with ease.
- MILWAUKEE Cordless Impact FUEL WrenchDeskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- RYU Cordless Impact Wrenchatribut:
- Battery Voltage (V): 20
- BOSCH Cordless Impact WrenchDeskripsi:Kunci Impact 400 Nm Bertenaga dari Bosch, ketika Daya & Ketangguhan Menjadi SatuPerangkat paling bertenaga di kelas torsi menengahCocok untuk beragam aplikasi pemasangan bautCukup kuat untuk mengencangkan baut M20 (mur berukuran 30 mm) berkat torsi sebesar 400 NmKetangguhan yang lebih baik berkat masa pakai yang lebih tinggi pada komponen utamaFitur Pelepasan Baut Otomatis membuat proses pembongkaran menjadi lebih mudah dengan jaminan penghentian perkakas otomatis saat mur dilonggarkan
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- JONNESWAY Cordless Impact Wrench High Torque Kitatribut:
- Battery Voltage (V): 18
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with CaseDeskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- MILWAUKEE Cordless STUBby Impact Wrench with CaseDeskripsi:Our M12 FUEL 1/2inch Stubby Impact Wrench is the industry’s most compact cordless impact wrench. At only 124.5mm in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 339Nm of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2inch Stubby Impact Wrench is part of the M12 battery line, featuring over 90 powerful and compact tools.atribut:
- Battery Platform: M12 Redlithium-ion
- Battery Voltage (V): 12
Daftar Harga cordless impact wrench snap on Terbaru March 2026
| Snap-on MicroLithium Slide-on Battery Cordless Impact Wrench 1/4inch | Rp9.999.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| BEiTER Cordless Drill | Rp1.699.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| INGERSOLL RAND Cordless Impact Wrench | Rp8.599.900 |
| MILWAUKEE Cordless Impact FUEL Wrench | Rp8.899.900 |
| RYU Cordless Impact Wrench | Rp1.699.900 |
| BOSCH Cordless Impact Wrench | Rp1.399.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)