Beli cordless grass trimmer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WOKIN Li-ion Cordless Grass TrimmerDeskripsi:- Cutting angle adjustable from 0° to 90°- Auxiliary handle adjustable- With Aluminum telescopic shaft- With edge trimmer function- Soft -grip handle- Tool Only; Battery and Charger not includedatribut:
- Cutting Length (inch): 12
- Cutting Length (mm): 300
- Line Dia (inch): φ0.065
- Line Dia (mm): φ 1.65
- No Load Speed (rpm): 8500
- Voltage (V): 20
- INGCO Cordless Grass Trimmer Lithium IonDeskripsi:INGCO String Grass Trimmer // Mesin Cordless Potong Pemotong Rumput Senar Bateraiatribut:
- Voltage (V): 20
- Cutting Diameter (mm): 300
- Line diameter (mm): twisted 1.6
- Line Length (m): 5
- No Load Speed (rpm): 8200
- BLACK+DECKER Cordless Grass CutterDeskripsi:- Battery pack(BL2036-JP)- Charger(LC36N-JP), shoulder strap- Nylon Spool x 3 (one is attached to the main unit)- Safety Glasses- Spare Spool Coveratribut:
- Cutting Width (mm): 300
- L x W x H (mm): 272x300x880
- Power Supply (V): Battery pack(DC36)
- Continuous Working Time (minute): TURBO mode 29, ECO mode 49
- Charging Time (minute): 100
- No Load Speed (rpm): 6500 to 8500
- Makita Cordless Grass Trimmeratribut:
- Spindle Size: M8 x 1.25 RH
- Vibration Level Front & Rear Grip (m/s²): Nylon Cutting Head: 2.5 / 2.5
- Vibration Level Front & Rear Grip Less Plastic Blade (m/s²): 2.5 / 2.5 or less
- Net Weight (kg): 1.9 - 2.1(4.3 - 4.6 lbs.)
- No Load Speed (rpm): 10000
- Sound Pressure Level (dBA): Nylon Cutting Head: 74
- XENON Mesin Potong Rumput Tanpa KabelDeskripsi:Kelengkapan produk :- Mesin potong rumput cordless- Charger- 2 unit baterai 12V- Aksesorisatribut:
- No Load Speed (rpm): 12500
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- RYU Mesin Potong Rumputatribut:
- No Load Speed (rpm): 12000
- Wipro Mesin Potong RumputDeskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Shear and Trimmer 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 92
- Output Shaft Speed (rpm): 1200
- Hedge Trimmer Cutting Dia. (mm): <7.6
- Included Battery and Charger: Yes
- RYU Brush Cutter 2 TakDeskripsi:Merupakan mesin rumput gendong terbaru dari RYU yang menggunakan mesin 2 Tak.
- Makita Mesin Potong Rumput Tanpa Kabelatribut:
- Spindle Size: M10x1.25LH
Daftar Harga cordless grass trimmer Terbaru March 2026
| WOKIN Li-ion Cordless Grass Trimmer | Rp919.900 |
| TOSITA Cordless Grass Trimmer | Rp1.099.900 |
| INGCO Cordless Grass Trimmer Lithium Ion | Rp699.900 |
| BLACK+DECKER Cordless Grass Cutter | Rp7.899.900 |
| Makita Cordless Grass Trimmer | Rp3.799.900 |
| XENON Mesin Potong Rumput Tanpa Kabel | Rp479.900 |
| KRISBOW Mesin Pemotong Rumput Tanpa Kabel | Rp1.499.900 |
| KRISBOW Mesin Potong Rumput | Rp509.900 |
| JLD Mesin Potong Rumput Tanpa Kabel | Rp349.900 |
| KRISBOW Mesin Potong Rumput Dorong | Rp1.199.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)