BLACK+DECKER Cordless Grass Cutter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.099.900
Spesifikasi
Cutting Width (mm)300
L x W x H (mm)272x300x880
Power Supply (V)Battery pack(DC36)
Continuous Working Time (minute)TURBO mode 29, ECO mode 49
Charging Time (minute)100
No Load Speed (rpm)6500 to 8500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Battery pack(BL2036-JP)
- Charger(LC36N-JP), shoulder strap
- Nylon Spool x 3 (one is attached to the main unit)
- Safety Glasses
- Spare Spool Cover
Feature

- A 36V battery type ensures sufficient work time and efficiency.
- Has a trimming width of 30CM and a wide area can be neatly trimmed in an efficient way.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait