Beli cordless drill metabo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Cordless Drill
    Mulai

    Rp6.999.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  2. METABO Cordless Hammer Drill PowerMaxx
    Mulai

    Rp3.499.900

    METABO Cordless Hammer Drill PowerMaxx
    Deskripsi:
    Light, compact cordless hammer drill with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulHammer drill function for drilling in masonryMobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and moreIntegrated LED work light with night light function for optimal brightness in the work areaWith handy belt hook and bit case which can be fixed either on the right or left sideScoope of delivery:Keyless chuckCharger SC 30Plastic carry caseAccessory setBelt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)
    atribut:
    • Max. Impact Rate (bpm): 21000
    • Uncertainty of Measurement K (m/s²): 1.5
    • Adjustable Torque (N m): 0.5-5
    • Battery Voltage (V): 12
    • Chuck Capacity (mm): 1.5-10
    • Drill Masonry (Ømm): 10
    • Drill Steel (Ømm): 10
  3. METABO Mesin Bor Impact
    Mulai

    Rp2.799.900

    METABO Mesin Bor Impact
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
  4. METABO Cordless Drill PowerMaxx
    Mulai

    Rp3.599.900

    METABO Cordless Drill PowerMaxx
    Deskripsi:
    Light compact drill/screwdriver with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulIntegrated LED work light with night light function for optimal brightness in the work areaHandy belt hook and bit holder can be fixed either on the right or left sideWith metaBOX, the intelligent solution for transport and storageScoope of delivery:Keyless chuckCharger SC 30metaBOX 118Belt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
    • Battery Voltage (V): 12
    • Adjustable Torque (N m): 0.5-5
    • Battery Pack Capacity (Ah): 2x2
    • Drill Steel (Ømm): 10
    • Type of Battery Pack: Li-Power
  5. METABO Cordless Impact Drill
    Mulai

    Rp9.999.900

    METABO Cordless Impact Drill
    Deskripsi:
    -Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  6. METABO Gerinda Tangan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  7. METABO Cordless Hammer Drill
    Mulai

    Rp5.299.900

    METABO Cordless Hammer Drill
    Deskripsi:
    Light, compact cordless hammer drill with extremely compact design for versatile useHammer drill function for drilling in masonryMobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and moreIntegrated working light to illuminate the contact areaWith handy belt hook and bit case which can be fixed either on the right or left sideMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Keyless chuckCharger SC 30Charger SC 30Plastic carry caseAccessory setBelt hook and bit case2 Li-Power battery packs (18 V/2.0 Ah)
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Max. Impact Rate (bpm): 24000
    • Uncertainty of Measurement K (m/s²): 1.5
    • Adjustable Torque (N m): 0.5-4.5
    • Battery Pack Capacity (Ah): 2x2
    • Battery Voltage (V): 18
    • Chuck Capacity (mm): 1-10
    • Drill Masonry (Ømm): 10
    • Drill Soft Wood (Ømm): 20
    • Drill Steel (Ømm): 10
    • Drilling in Metal (m/s2): 2.5
    • Impact Drilling Concrete (m/s2): 23
    • Maximum Torque Hard (N m): 48
    • Maximum Torque Soft (N m): 24
    • No Load Speed (rpm): 0-450/0-1600
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
    • Type of Battery Pack: Li-Power
  8. METABO Bevelling Machine
    Mulai

    Rp24.999.900

    METABO Bevelling Machine
    Deskripsi:
    -Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation -One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working -Precise setting of the chamfer angle directly via the guide plates -Universal milling head with three carbide indexable inserts for all chamfer angles from 0-90° -Controlled working by virtue of large-scale guide plates -Stop roller to guide along pipes for easy preparation of weld seams -Front handle for safe and uniform guidance, adjustable without the need for tools -Metabo Marathon-motor with patented dust protection for long service life -Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load -Electronic overload protection, soft start and restart protection -Protection of the user by virtue of lateral plates for conveying the chips
  9. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  10. METABO Core Drill HSS
    Mulai

    Rp689.900

    METABO Core Drill HSS
    Deskripsi:
    With Weldon shank 19 mm (3/4inch)Insert only with suitable centring pinSuitable for steel, cast steel, non-ferrous metals and alloys
  11. METABO Hot Air Gun
    Mulai

    Rp1.399.900

    METABO Hot Air Gun
    Deskripsi:
    -Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
  12. METABO Push-In Battery LI-Power
    Mulai

    Rp1.099.900

    METABO Push-In Battery LI-Power
    Deskripsi:
    Intelligent battery management for long-lasting battery packs with a 3 year warrantyPermanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life.No memory effectCapacity display with almost no self-dischargeExcellent environmental properties
    atribut:
    • Battery Voltage (V): 12
  13. METABO Cordless Impact Wrench
    Mulai

    Rp9.499.900

    METABO Cordless Impact Wrench
    Deskripsi:
    -Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Max Screw Size: M 18
    • Battery Voltage (V): 18
    • Type of Battery: LiHD
    • No Load Speed (rpm): 0-2650
  14. METABO Circular Saw
    Mulai

    Rp3.399.900

    METABO Circular Saw
    Deskripsi:
    -Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
  15. BOSCH Mesin Bor Impact
    Rating:
    100% of 100
    (2)
    Mulai

    Rp769.900

  16. monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    60%
    Mulai

    Rp11.900

    monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  17. METABO Mitre Saw
    Mulai

    Rp4.999.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  18. monotaro.id Hexagon Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    81%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    monotaro.id Hexagon Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    atribut:
    • Material: Baja 12.9
    • Surface Treatment: Black Steel
  19. METABO Set Mata Bor Assortment Storage Case
    Mulai

    Rp299.900

    METABO Set Mata Bor Assortment Storage Case
    Deskripsi:
    Consisting of: S 2 bitsL = 25 mm (60 pcs): PH 1 x 3, PH 2 x 6, PH 3 x 3, PZ 1 x 3, PZ 2 x 6, PZ 3 x 3, SL 4 x 3, SL 6 x 3, H 4 x 3, H 5 x 3, H 6 x 3, T 10 x 3, T 15 x 3, T 20 x 3, T 25 x 3, T 27 x 3, T 30 x 3, T 40 x 3L = 75 mm (9 pcs): one each of PH 1, PH 2, PH 3, PZ 1, PZ 2; SL 4, SL 6; T 20, T 251 x magnetic bit holder; 1 x magnetic quick-change bit holderBits made of chrome vanadium steel (S2 quality); bits with colour coding: for fast and simple detection of the suitable bit; magnetic quick-change bit holder + magnetic bit holder; high-quality, robust box in special Metabo design, with extendable Euro ho
  20. METABO Rotary Drill
    Mulai

    Rp9.999.900

    METABO Rotary Drill
    Deskripsi:
    -Small, handy bench machine -Vario (V)-Electronics for working at customised speeds to suit various application materials -Forward and reverse rotation -Handle with non-slip soft-grip surface
    atribut:
    • Rated Input Power (W): 1100
    • Maximum Torque (N m): 55/22
    • No Load Speed (rpm): 0-640/0-1200
Daftar Harga cordless drill metabo Terbaru March 2026
METABO Cordless DrillRp6.999.900
METABO Cordless Hammer Drill PowerMaxxRp3.499.900
METABO Mesin Bor ImpactRp2.799.900
METABO Cordless Drill PowerMaxxRp3.599.900
METABO Cordless Impact DrillRp9.999.900
METABO Gerinda TanganRp1.199.900
METABO Cordless Hammer DrillRp5.299.900
METABO Bevelling MachineRp24.999.900
BOSCH Cordless Drill DriverRp1.299.900
METABO Core Drill HSSRp689.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)