METABO Cordless Hammer Drill (Mesin Bor Beton Baterai)

Sebelum PPN:
Rp6.099.900
Spesifikasi
Uncertainty of Measurement K (dB(A))3
Max. Impact Rate (bpm)24000
Uncertainty of Measurement K (m/s²)1.5
Adjustable Torque (N m)0.5-4.5
Battery Pack Capacity (Ah)2x2
Battery Voltage (V)18
Chuck Capacity (mm)1-10
Drill Masonry (Ømm)10
Drill Soft Wood (Ømm)20
Drill Steel (Ømm)10
Drilling in Metal (m/s2)2.5
Impact Drilling Concrete (m/s2)23
Maximum Torque Hard (N m)48
Maximum Torque Soft (N m)24
No Load Speed (rpm)0-450/0-1600
Sound Level (dBA)97
Sound Pressure Level (dBA)86
Type of Battery PackLi-Power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light, compact cordless hammer drill with extremely compact design for versatile use
Hammer drill function for drilling in masonry
Mobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and more
Integrated working light to illuminate the contact area
With handy belt hook and bit case which can be fixed either on the right or left side
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scoope of delivery:
Keyless chuck
Charger SC 30
Charger SC 30
Plastic carry case
Accessory set
Belt hook and bit case
2 Li-Power battery packs (18 V/2.0 Ah)
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait