Beli cordless angle grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- RYU Cordless Angle Grinder (Mesin Gerinda Tangan)atribut:
- Voltage (V): 20
- METABO Cordless Angle GrinderDeskripsi:-Unique encapsulated Metabo brushless motor with optimum protection from dust provides quick work progress and the highest efficiency -Slim design for prolonged comfort when working overhead or in areas with limited space -Fast brake system for highest user safety stops the disc within a matter of seconds after switching off -Metabo Quick for tool-free disc change by means of a quick-locking nut -Tool-free adjustable guard; twist-proof -Battery pack can be swivelled for better access in hard to reach places -Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after battery pack change -Detachable dust protection filter protects motor from coarse particles -LiHD battery pack for ultimate performance, extremely long runtime and service life -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack. -Battery packs with capacity display for checking the charge statusatribut:
- Type of Battery: Li-Power
- Battery Voltage (V): 18
- Grinding Wheel (mm): 125
- Grinding with Sandpaper (m/s2): 2.5
- Spindle Thread: M 14
- Uncertainty of Measurement K (dB(A)): 3
- Uncertainty of Measurement K (m/s²): 1.5
- DEWALT Cordless Angle Grinder Max Slide SAG M10 KitDeskripsi:Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" positionatribut:
- Voltage (V): 20
- Battery Capacity (AH): 5
- Charger: DCB115
- Disc Diameter (mm): 100
- Spindle Thread: M10
- Switch Type: Slider
- No Load Speed (rpm): 9000
- INGCO Cordless Angle GrinderDeskripsi:Include: - 1set Abrasive metal Cutting Disc (10pcs)- 1pc 4.0Ah battery pack (FBLI20021)- 1pc charger (FCLI2001)- Carrying caseatribut:
- Charge Volts (V): 220-240
- Disc Diameter (mm): 100
- Frequency (Hz): 50/60
- Maximum Input Power (W): 1000
- No Load Speed (rpm): 3000/6000/9000
- Spindle Thread: M10
- Voltage (V): 20
- INGCO Lithium-Ion Angle Grinderatribut:
- Disc Diameter (mm): 100
- Include: Cutting Disc
- No Load Speed (rpm): 3000/6000/9000
- Spindle Thread: M10
- Voltage (V): 20
- HiKOKI 18V Cordless Angle Grinder with BrakeDeskripsi:Maximum output of 750W provides even greater tenacity! The robust cylindrical housing and dust filter provide improved dust and water resistance. The slim 56mm diameter makes for an easier grip and improved operability. Convenient and safe speed change, braking, and rotation return functions are all included. The auto mode prevents recoil when starting to shave or cut, making for comfortable work. Side handles with LED lights can be attached in three locations: left, right, and top. Slide switch type multi-volt rechargeable battery, compatible with fast chargers!*Battery and charger included vary depending on the product.atribut:
- Battery Voltage (V): 18
- Length x Height (mm): 363 x gear cover 60 (when battery is installed, not including toothbrush)
- Mass (kg): 2.5 (with batteries installed, no side handle)
- Maximum Output Power (W): 750
- Outer Diameter x Thickness x Hole Diameter (mm): 100 x max. 6 x 15
- Rotation Speed No Load (rpm): Auto mode: 5500, variable speed mode: 3200-8000
- Suitable Battery: Lithium-ion battery 18V (BSL18xx series), multi-volt storage battery (with remaining amount display)
- Wheel Thickness (mm): Up to 6
- FUJIYAMA Cordless Angle Grinderatribut:
- Battery Capacity (AH): 3.0/4.0
- Battery Type: Li-ion
- Battery Voltage (V): 21
- No Load Speed (rpm): 8500
- Spindle Thread: M10
- Wheel Diameter (inch): 4
- Wheel Diameter (mm): 100
- NRT-PRO Angle GrinderDeskripsi:Kelengkapan Mesin Gerinda Cordless NRT-PRO TG99DC :- 1 Koper Gerinda- 1 Mesin Gerinda Cordless TG99DC- 1 Dock Charger (Fast Charging)- 1 Kunci Gerinda- 1 Handle Gerinda- 1 Pcs Pelindungatribut:
- Size (inch): 4
- Power (V/mAh): 20/4000
- Battery: 10 Cell x 1
- Engine: Brushless Motor
- Max Grinding Thickness (mm): 6
- No Load Speed (rpm): 8500
- INGCO Angle Grinder (Mesin Gerinda Tangan)Deskripsi:INGCO Angle Grinder// Mesin Gerinda Tangan Inch
- AST Cordless Angle Grinderatribut:
- Capacity (inch): 4
- Power (V/Ah): 21/4.0
- Speed (rpm): 2500/4700/9000
- Turtle Wax Car Wax Dry Quick & Easy Spray (Pengkilap/Pelindung Mobil)atribut:
- Size: 769 ml
- DCA Cordless Angle Grinder Brushlessatribut:
- Battery Power Input (V/Ah): 20/4.0
- Hole Diameter of Wheel (mm): 16
- Rated Speed (rpm): 8500
- Spindle Thread (mm): M10
- Product Code: DC01010123Z
- Maximum Wheel Diameter (mm): 100
- APR Cordless Angle GrinderDeskripsi:Kelengkapan :- Handel Samping dg Karet- Cover Pelingdung- Kunci Gerinda- Koper- TIDAK TERMASUK MATA GERINDAatribut:
- Battery Type: LXT 15 cell
- Disc Diameter (mm): 100
- No Load Speed (rpm): 12000
- DCA Cordless Angle Grinderatribut:
- Hole Diameter of Wheel (mm): 16
- Spindle Thread: M10
- Maximum Wheel Diameter (mm): 100
- Meguiar's Car Polish & Wax (Pengkilap/Pelindung Mobil)Deskripsi:Wax yang diformulasikan khusus untuk mobil.atribut:
- Volume: 207 ml
- Use for: White car
Daftar Harga cordless angle grinder Terbaru October 2026
| BOSCH Cordless Angle Grinder | Rp2.599.900 |
| RYU Cordless Angle Grinder (Mesin Gerinda Tangan) | Rp1.499.900 |
| METABO Cordless Angle Grinder | Rp4.499.900 |
| DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit | Rp6.599.900 |
| Makita Cordless Angle Grinder | Rp4.799.900 |
| INGCO Cordless Angle Grinder | Rp1.299.900 |
| INGCO Lithium-Ion Angle Grinder | Rp679.900 |
| Deli Super Glue 502 (Lem Besi) | Rp5.900 |
| HiKOKI 18V Cordless Angle Grinder with Brake | Rp4.999.900 |
| DEWALT Brushless Cordless Angle Grinder | Rp2.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/q2P105677938-1.jpg)





/1jP103268055-1.jpg)




/h5P105457617-1.jpg)

/19P102042045-2.jpg)

/P101578316-1.jpg)


/P102090053-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)