HiKOKI 18V Cordless Angle Grinder with Brake

Sebelum PPN:
Rp4.999.900 - Rp14.999.900
Spesifikasi
Battery Voltage (V)18
Length x Height (mm)363 x gear cover 60 (when battery is installed, not including toothbrush)
Mass (kg)2.5 (with batteries installed, no side handle)
Maximum Output Power (W)750
Outer Diameter x Thickness x Hole Diameter (mm)100 x max. 6 x 15
Rotation Speed No Load (rpm)Auto mode: 5500, variable speed mode: 3200-8000
Suitable BatteryLithium-ion battery 18V (BSL18xx series), multi-volt storage battery (with remaining amount display)
Wheel Thickness (mm)Up to 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum output of 750W provides even greater tenacity! The robust cylindrical housing and dust filter provide improved dust and water resistance. The slim 56mm diameter makes for an easier grip and improved operability. Convenient and safe speed change, braking, and rotation return functions are all included. The auto mode prevents recoil when starting to shave or cut, making for comfortable work. Side handles with LED lights can be attached in three locations: left, right, and top. Slide switch type multi-volt rechargeable battery, compatible with fast chargers!
*Battery and charger included vary depending on the product.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait