Beli copper tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nitoms Copper Wheel Tape
    Mulai

    Rp329.900

    Nitoms Copper Wheel Tape
    atribut:
    • Material: Base material:Hard copper foil, Adhesive:Acrylic type
    • Color: Bronze
    • Length (m): 5
    • Thickness (mm): 0.08
    • Adhesive Strength: 11.7N/25mm
  2. 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp239.900

    3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.
    atribut:
    • UNSPSC: 31201521
    • Imperial Tape Length (ft): 18
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Foil
    • Tape Type: Foil
    • Voltage Rating (V): 600 V
  3. TERAOKA Copper Foil Adhesive Tape
    Mulai

    Rp149.900

    TERAOKA Copper Foil Adhesive Tape
    Deskripsi:
    Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformers
    atribut:
    • Adhesive Strength (N/10mm): 3.92
    • Type: For electronic equipment
    • Tape Thickness (mm): 0.07
    • Adhesive Strength (N/25mm[gf]): 9.81 [1000]
    • Substrate ThickNess (mm): 0.035
    • Adhesive: Acrylic
    • Base Material: Electrolytic copper foil
    • Characteristic: Flame retardance
    • Gloss: Yes
    • Main Uses: For electric and electronic
    • Tape Length (m): 20
    • Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
  4. Scotch Aluminum Tape Na (Lakban Aluminum)
    Mulai

    Rp209.900

    Scotch Aluminum Tape Na (Lakban Aluminum)
    Deskripsi:
    Resistant to water, oil, heat and rust, with excellent durability and sealing effect. Does not lose adhesion for a long time. Works well with curves and irregularities. It is very strong because it is thick. For sealing outdoor and indoor clearances.
    atribut:
    • Thickness of Base Material (mm): 0.08
    • Gloss: Yes
    • Adhesion Strength (N/25mm): 3.25
    • Adhesive Strength (N/10mm): 1.3
    • Adhesive: Acrylic
    • Tape Thickness (mm): 0.12
    • Tape Length (m): 1.5
    • Base Material: Aluminium
    • Tape Width (mm): 50
    • AS ONE Part Number: 8-239-01
    • Feature: Water resistance, oil resistance, heat resistance, rust resistance, durability
    • Operating Temperature Range (°C): (-50)-120
  5. 3M Copper Embossed Conductive Tape No.2245 (Lakban Tembaga Konduktif)
    Mulai

    Rp529.900

    3M Copper Embossed Conductive Tape No.2245 (Lakban Tembaga Konduktif)
    atribut:
    • Main application: Electromagnetic wave shield, strengthening of grounding (earth), grounding of PC unit and flat cable
  6. 3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif)
    62%
    Mulai

    Rp199.900

    3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif)
    Deskripsi:
    - Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)
    atribut:
    • Adhesive Strength (N/mm): 4.0/10
    • Tensile Strength (N/mm): 61/10
    • Color: Brown
    • Width (mm): 182
    • Thickness (mm): 0.1
    • Length (mm): 257
    • Adhesive: Acrylic conductive
    • Base Material: Embossed copper foil
    • Feature: Conductivity
    • Material: Base material: Embossed copper foil, Adhesive: Acrylic conductive
    • Release Liner: Silicone treated paper
    • Size: B5
    • Standard: UL standard compliant (File E59505)
    • TRUSCO Number: 479-9372
    • Tape Length (m): 0.257
    • Tensile Strength (N/10mm): 61
  7. CM CAP AW
    Mulai

    Rp2.900

    CM CAP AW
    Deskripsi:
    Fitting CAP berfungsi untuk menutup aliran diujung pipa secara permanen.
  8. Maxell Sliontec Conductive Copper Tape
    59%
    Mulai

    Rp349.900

    Maxell Sliontec Conductive Copper Tape
    atribut:
    • Material: Base material:Rolled copper foil, Adhesive:Acrylic conductive
    • Color: Bronze
    • Width (mm): 25
    • Length (m): 20
    • Thickness (mm): 0.08
    • Adhesive Force: 5.0N/10mm (Versus stainless steel)
    • Tensile Strength: 44N/10mm
  9. Vinilon Penutup Pipa PVC CAP/DOP
    Mulai

    Rp1.900

    Vinilon Penutup Pipa PVC CAP/DOP
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
  10. VELCRO BRAND Cut-To-Length Hook-and-Loop Cable Tie Roll
    Mulai

    Rp569.900

    VELCRO BRAND Cut-To-Length Hook-and-Loop Cable Tie Roll
    Deskripsi:
    Cut-to-length hook-and-loop cable tie rolls allow users to cut customized lengths to eliminate waste. They bundle cable without overtightening it and are typically used in applications that require a more relaxed fit like fiber optics, computer network wiring, and telecom cable.
    atribut:
    • UNSPSC: 11162114
    • Closure Type: Wrap
    • Flame retardant: No
    • Marking: No
    • Max. Bundle Diameter: Variable
    • Maximum Temperature Rating (°F): 200
    • Minimum Temperature Rating (°F): -20
    • Mountable: No
    • Temperature Range (°F): -20 to 200
    • Tensile Strength (lbs): 29
    • Thickness (inch): 0.052
  11. goot Tweezers Stainless Steel (Pinset Lab)
    Mulai

    Rp88.900

    goot Tweezers Stainless Steel (Pinset Lab)
    atribut:
    • Material: Stainless steel
  12. TRUSCO Chain Stand
    Mulai

    Rp229.900

    TRUSCO Chain Stand
    Deskripsi:
    Everywhere such as events and land readjustment.
    atribut:
    • Color: Yellow
    • Height (mm): 850
    • Material: Polyethylene (PE)
    • Weight (g): 500
    • Width (mm): 255
  13. Nitto L Aluminum Tape (No Gloss)
    Mulai

    Rp189.900

    Nitto L Aluminum Tape (No Gloss)
    Deskripsi:
    Aluminum foil adhesive tape with acrylic adhesive applied to aluminum foil. Uses strong adhesive acrylic adhesive and has stable adhesive performance. For covering and protecting ducts and piping. For joints such as heat insulation materials. For decorative, reflective, and shielding applications that utilize the original appearance and characteristics of aluminum foil.
    atribut:
    • Thickness of Base Material (mm): 0.05
    • Adhesion Strength (N/25mm): 20
    • Tensile Strength (N/10mm): 10
    • Adhesive Strength (N/10mm): 8
    • Adhesive: Acrylic
    • Tape Thickness (mm): 0.1
    • Color: Silver
    • Base Material: Aluminium Foil
    • Tape Width (mm): 50
    • Tensile Strength (N/25mm): 25
    • Adhesive Type: Strong adhesive
    • Operating Temperature Range (°C): 0-80
  14. TONATA Plastic Chain 8mm x 1m
    Mulai

    Rp28.900

    TONATA Plastic Chain 8mm x 1m
    atribut:
    • Length (m): 1
    • Material: Hard Plastic
    • Size (mm): 8
  15. Pro'sKit SMD Rework Station
    Mulai

    Rp1.799.900

    Pro'sKit SMD Rework Station
    Deskripsi:
    Microprocessor-controlledBrushless motorAuto-sleep and work mode
    atribut:
    • Power Input (V): 220
    • Temperature Range (°C): 100-450
    • Air Volume (L/minute): 120 (max)
    • Heating Element: Metal Heating Core
    • Equipment Noise (dB): < 45
    • Fuse Type (V/A): 250/5
    • Machine Size (mm): 170x170x140 (include holder)
    • Overall Package (mm): 280x185x170
    • Plug Type: B
    • Power Consumption (W): 700
    • Temperature Display: LED
    • Weight (kg): 1.6
  16. TRUSCO Abrasive Paper Mini Waterproof (Kertas Amplas)
    Mulai

    Rp18.900

    TRUSCO Abrasive Paper Mini Waterproof (Kertas Amplas)
    atribut:
    • Abrasive Grain Size: (#)1000
    • Length (mm): 115
    • Material: Silicon carbide
    • Width (mm): 70
  17. TRUSCO Alpha Magnetic Holding Base
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    TRUSCO Alpha Magnetic Holding Base
    Deskripsi:
    - Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
  18. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  19. NIHON SUPERIOR Lead-Free Flux Cored Solder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    NIHON SUPERIOR Lead-Free Flux Cored Solder
    atribut:
    • Copper Erosion Test (minute): About 2
Daftar Harga copper tape Terbaru October 2026
Nitoms Copper Wheel TapeRp329.900
3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Rp239.900
TERAOKA Copper Foil Adhesive TapeRp149.900
Scotch Aluminum Tape Na (Lakban Aluminum)Rp209.900
3M Copper Embossed Conductive Tape No.2245 (Lakban Tembaga Konduktif)Rp529.900
3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif)Rp199.900
CM CAP AWRp2.900
Maxell Sliontec Conductive Copper TapeRp349.900
Vinilon Penutup Pipa PVC CAP/DOPRp1.900
VELCRO BRAND Cut-To-Length Hook-and-Loop Cable Tie RollRp569.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait