Scotch Aluminum Tape Na (Lakban Aluminum)

Sebelum PPN:
Rp209.900
Spesifikasi
Thickness of Base Material (mm)0.08
GlossYes
Adhesion Strength (N/25mm)3.25
Adhesive Strength (N/10mm)1.3
AdhesiveAcrylic
Tape Thickness (mm)0.12
Tape Length (m)1.5
Base MaterialAluminium
Tape Width (mm)50
AS ONE Part Number8-239-01
FeatureWater resistance, oil resistance, heat resistance, rust resistance, durability
Operating Temperature Range (°C)(-50)-120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistant to water, oil, heat and rust, with excellent durability and sealing effect.


Does not lose adhesion for a long time.


Works well with curves and irregularities.


It is very strong because it is thick.


For sealing outdoor and indoor clearances.
Feature
Thick tape with adhesive that uses this aluminum.

Ulasan Produk

Tidak ada ulasan