Beli cooling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ainex 135mm Fan Router & Small PC Cooling StandDeskripsi:This cooling stand is equipped with a 135mm high-volume USB fan and can be used with routers, small PCs, etc. It's easy to use; just plug it into a USB port. It is equipped with a large 135mm fan that prioritizes quietness. The fan blows air from bottom to top to cool the heating element. Ideal for cooling routers, NUCs, Mac minis, etc. It can also cool anything that can be placed on top of it, such as an external hard drive or a high-capacity power adapter. Since it is USB powered, it can be powered not only by a computer, but also by AV equipment with a USB port, an AC adapter, or a mobile battery. Pads are already attached to the bottom of the legs.*Fan life expectancy is an expected value, not a warranty period. *Do not insert your fingers or any other objects between the fan guards. Install the fan guard out of the reach of children. *There is no power switch. To turn the unit on/off, either unplug the cable or use a power switch cable.atribut:
- Air flow: 65.8±10%CFM
- Allowable Load (kg): About 20
- Bearing: Hydraulic bearing
- Cable Length (cm): Approx. 88 (excluding connector)
- Color: Black
- Connector: Power supply: USB Standard-A male
- Dimensions (mm): 135x135x25,W290xD170xH45
- Expected Life (hour): 40000
- Mass (g): 320
- Material: ABS (body), EVA (pad)
- Noise Level: Maximum 18±10%dB(A)
- Rated Current (A): 0.07±0.03
- Rated Voltage (V): DC5
- Rotation Speed (rpm): 850±10%
- Switch: No power switch
- KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik)Deskripsi:Lengkapi peralatan Anda di rumah dengan Krisbow troli tiga tingkat ini sekarang. Terbuat dari material plastik bekualitas sehingga rak troli sangat kuat. Tambahan material aluminium pada rangka tiang troli menjadikan troli semakin kuat dan kokoh. Dilengkapi dengan empat roda bebas memudahkan Anda untuk membawa troli pada lorong sempit.
- Thermafreezze Ice Gel (Kantong Pendingin Gel)Deskripsi:Merupakan Produk Pendingin pengganti es batu yang lebih awet dan hemat produk ini hanya bisa mempertahankan dingin (Tidak mempertahankan Beku). Bisa tahan di dalam cooler bag / styrofoam 10 - 12 jam. Biasa digunakan untuk Vaksin, kantong darah, Minuman dingin, dll.atribut:
- Dimensions (cm): 40x27.5
- Volume (g): 50 (x12)
- SUPER TOOL Clow-Clamp Clamp for Injection Molding MachinesDeskripsi:-The clamping range is large and it can be adjusted steplessly.-The height can be adjusted quickly and easily with the hexagon bolt still attached.-When removing, the main body will not fall even when the bolt is loosened so it is safe. -When attaching the mold of the injection machine.atribut:
- Material: Steel
- AS ONE Cooling Aluminum Blockatribut:
- Material: Aluminium
- Size (mm): 123x85x25
- Cold Resistance Temperature (°C): -196
- SanACE AC Fan (Kipas Pendingin)Deskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- Indorack Wall Mounting Rack 19inch WIP Series - Single Perforated DoorDeskripsi:Wallmount Included Accessories : - 1Unit PDU6G (Power Distribution Unit) - 1Unit FAN (Single Fan) - 1pc BRP (Brush Panel) - 4pcs Dynabolt 8mm - 20Set M06 (Cagenut & Screw) - Front and 2Side Door with Lockatribut:
- Width (mm): 600
- Oximus AQUILA Bracket TVatribut:
- Color: Black
- Mounting Hardware Included: Yes
- Rotate: No
- Support: 1 Monitor/TV
- Swivel: No
- LARKIN Axial Fan (Kipas Aksial)atribut:
- Shape: Square
- Hikvision Monitor (Layar Display)Deskripsi:18.5inch 1366x768, HDMI/VGA input, view angle:90°/65°, plastic casing, ERP level A,VESA, base bracket included
- Fort AC-Axial Blower Fan (Kipas Blower Aksial)atribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
- Schneider Electric ClimaSys CV (Kipas/Pendingin Panel)atribut:
- Product or Component Type: Fan
- Range: ClimaSys
- DV Coaxial Fan (Kipas Koaksial)atribut:
- Voltage Rate (VAC): 220
- Frequency (Hz): 50/60
- Miyako Stand Fan (Kipas Angin)Deskripsi:Fungsi : Stand Fan, Desk Fan
- Maspion Fan Blade F Series (Kipas Angin)atribut:
- SNI License: Yes
- CKE Stand Fan (Kipas Angin)Deskripsi:Keunggulan: 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia). 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional-Lembaga Sertifikasi Produk). 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional.
- Miyako Electric Fan (Kipas Angin)Deskripsi:-Electric Fan Miyako KAD-1227 B GB :-Kipas angin KAD-1227 B Bini merupakan kipas angin dengan 2 fungsi yaitu kipas angin meja (desk fan) dan kipas angin dinding (wall fan). Kipas ini memiliki 3 pilihan kekuatan angin yang bisa Anda sesuaikan untuk membuat ruangan lebih sejuk dan segar. Mesin motor yang berkualitas menjadikan suara kipas halus ketika digunakan.-Kipas ini memiliki fitur thermofuse yang berguna sebagai pengaman dan mencegah terjadinya over heat pada motor kipas. Memiliki daya hemat yaitu 45 watt. Selain itu kipas ini memiliki grill cover dengan bahan besi yang di mudah bongkar pasang, menjadikannya lebih mudah untuk dibersihkan, kuat dan tahan lama. Dengan standar SNI menjadikan kipas ini bisa digunakan dan diletakkan dimanapun sesuai dengan yang Anda inginkan.
Daftar Harga cooling Terbaru October 2026
| Ainex 135mm Fan Router & Small PC Cooling Stand | Rp319.900 |
| KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik) | Rp1.199.900 |
| Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch) | Rp85.900 |
| Thermafreezze Ice Gel (Kantong Pendingin Gel) | Rp11.900 |
| SUPER TOOL Clow-Clamp Clamp for Injection Molding Machines | Rp639.900 |
| Targus Notebook Cooler Laptop Chill Mat | Rp279.900 |
| AS ONE Cooling Aluminum Block | Rp9.299.900 |
| SanACE AC Fan (Kipas Pendingin) | Rp819.900 |
| Indorack Wall Mounting Rack 19inch WIP Series - Single Perforated Door | Rp1.899.900 |
| Oximus AQUILA Bracket TV | Rp34.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/roP103952996-5.jpg)
/c5P103846437-1.jpg)
/65P104709221-1.jpg)



/SanACE%20AC%20Fan%20(Kipas%20Pendingin)/2sP106563100-1.jpg)


/LARKIN%20Axial%20Fan%20(Kipas%20Aksial)/reP109184986-1.jpg)
/abP109973371-1.jpg)
/Fort%20AC-Axial%20Blower%20Fan%20(Kipas%20Blower%20Aksial)/bzP103842431-1.jpg)
/puP103077930-10.jpg)
/DV%20Coaxial%20Fan%20(Kipas%20Koaksial)/04P105169004-4.jpg)
/82P103201290-11.jpg)
/P103117094-1.jpg)
/P102173954-1.jpg)
/j1P106954685-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)