AS ONE Cooling Aluminum Block

Sebelum PPN:
Rp9.299.900 - Rp9.499.900
Spesifikasi
MaterialAluminium
Size (mm)123x85x25
Cold Resistance Temperature (°C)-196

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It supports cooling with refrigerant in addition to crush ices
No water drop collects on the sample tube because of the indirect cooling system
No worry about contamination
ABR-96PLT supports PCR plate with skirt

Ulasan Produk

Tidak ada ulasan

Halaman Terkait