Ainex 135mm Fan Router & Small PC Cooling Stand
#Grup produk P113555321
Spesifikasi
| Air flow | 65.8±10%CFM |
|---|---|
| Allowable Load (kg) | About 20 |
| Bearing | Hydraulic bearing |
| Cable Length (cm) | Approx. 88 (excluding connector) |
| Color | Black |
| Connector | Power supply: USB Standard-A male |
| Dimensions (mm) | 135x135x25,W290xD170xH45 |
| Expected Life (hour) | 40000 |
| Mass (g) | 320 |
| Material | ABS (body), EVA (pad) |
| Noise Level | Maximum 18±10%dB(A) |
| Rated Current (A) | 0.07±0.03 |
| Rated Voltage (V) | DC5 |
| Rotation Speed (rpm) | 850±10% |
| Switch | No power switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cooling stand is equipped with a 135mm high-volume USB fan and can be used with routers, small PCs, etc.
It's easy to use; just plug it into a USB port.
It is equipped with a large 135mm fan that prioritizes quietness.
The fan blows air from bottom to top to cool the heating element.
Ideal for cooling routers, NUCs, Mac minis, etc.
It can also cool anything that can be placed on top of it, such as an external hard drive or a high-capacity power adapter.
Since it is USB powered, it can be powered not only by a computer, but also by AV equipment with a USB port, an AC adapter, or a mobile battery.
Pads are already attached to the bottom of the legs.
*Fan life expectancy is an expected value, not a warranty period.
*Do not insert your fingers or any other objects between the fan guards. Install the fan guard out of the reach of children.
*There is no power switch. To turn the unit on/off, either unplug the cable or use a power switch cable.
It's easy to use; just plug it into a USB port.
It is equipped with a large 135mm fan that prioritizes quietness.
The fan blows air from bottom to top to cool the heating element.
Ideal for cooling routers, NUCs, Mac minis, etc.
It can also cool anything that can be placed on top of it, such as an external hard drive or a high-capacity power adapter.
Since it is USB powered, it can be powered not only by a computer, but also by AV equipment with a USB port, an AC adapter, or a mobile battery.
Pads are already attached to the bottom of the legs.
*Fan life expectancy is an expected value, not a warranty period.
*Do not insert your fingers or any other objects between the fan guards. Install the fan guard out of the reach of children.
*There is no power switch. To turn the unit on/off, either unplug the cable or use a power switch cable.
Warning
*Fan life expectancy is an expected value, not a warranty period.*Do not insert your fingers or any other objects between the fan guards. Install the fan guard out of the reach of children.
*There is no power switch. To turn the unit on/off, either unplug the cable or use a power switch cable.
Feature
This cooling stand is equipped with a 135mm high-volume USB fan and can be used with routers, small PCs, etc.It's easy to use; just plug it into a USB port.
It is equipped with a large 135mm fan that prioritizes quietness.
The fan blows air from bottom to top to cool the heating element.
Ideal for cooling routers, NUCs, Mac minis, etc.
It can also cool anything that can be placed on top of it, such as an external hard drive or a high-capacity power adapter.
Since it is USB powered, it can be powered not only by a computer, but also by AV equipment with a USB port, an AC adapter, or a mobile battery.
Pads are already attached to the bottom of the legs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
