Beli control valve hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker Pilot Air Control Valve
    Mulai

    Rp1.799.900

    Parker Pilot Air Control Valve
    Deskripsi:
    Get air pilot valves with the type of actuator/return that can fit your application. Choose from four-way body-ported, normally closed, inline double valves and more in a wide range of inlet sizes.
  2. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  3. DYNAQUIP CONTROLS Pneumatically Actuated Ball Valves
    Mulai

    Rp9.099.900

    DYNAQUIP CONTROLS Pneumatically Actuated Ball Valves
    Deskripsi:
    Stainless steel construction helps make these ball valves resistant to rust and corrosion. They are pneumatically actuated, and can help provide accurate alignment.
    atribut:
    • Connection Type: FNPT
    • Max. Inlet Pressure: 120
    • Mount: Direct
    • Required Pressure: 80
    • Standards: NEMA 4X
    • Temperature Range (°F): -4 to 176
  4. Lincoln Dispensing Gun for Oil Dispensing Pump
    Mulai

    Rp1.299.900

    Lincoln Dispensing Gun for Oil Dispensing Pump
    Deskripsi:
    Replacement parts for oil dispensing guns replace worn or damaged components to help maintain and restore reliable operation of guns.
    atribut:
    • Inlet Size (inch): 1/2
  5. SAMOA Oil Control Valve
    Mulai

    Rp2.799.900

    SAMOA Oil Control Valve
    Deskripsi:
    Samoa control valves are used at end of hose assembly to dispense lubricants and antifreeze solutions.Extensively and rigorously field tested. Reliable performance.Aluminium body with light weight ergonomic design. Soft grip valve for comfort.Cam and piston valve design for minimum flow resistance.Large inlet swivel and inlet filter.Swivel and outlet covers.Safety latch must be depressed before product can be dispensed. Trigger can be locked open for dispensing large volumes.Wide selection of outlets available.
    atribut:
    • Fluid Compatibility: Lubricants, ATF, Antifreeze (Glycol) and Antifreeze water solutions
    • Fluid Inlet (inch): 1/2 BSP (F)
    • Fluid Outlet (inch): 1/2 BSP (F)
    • Included Outlet Part No.: 369 230
    • Maximum Working Pressure (bar): 100
    • Maximum Flow Rate (L/minute): 40
    • Operating Temperature Range (°C): -10 to 70
    • Outlet Nozzle Type: Flexible outlet with 90 degree tube and automatic non-drip tip
    • Wetted Parts: Aluminium / Zinc plated steel / TPU / Polyamide
  6. ALDO Thermometer Payung
    Mulai

    Rp199.900

    ALDO Thermometer Payung
    atribut:
    • BSPT (inch): 1/2
  7. GOSAVE Traffic Cone (Kerucut Lalu Lintas)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    GOSAVE Traffic Cone (Kerucut Lalu Lintas)
    Deskripsi:
    - 100% soft PVC material- Impact resistance- Solid base (stable)- High visible scotlight- 2pcs injection design- Tie spot
  8. FURD Ride On Roller
    Mulai

    Rp249.999.900

    FURD Ride On Roller
    atribut:
    • Drive Type: Hydraulic Transmission
  9. COPELAND Crankcase Heater
    Mulai

    Rp4.199.900

    COPELAND Crankcase Heater
    atribut:
    • UNSPSC: 31160000
  10. ACE OLDFIELDS Kuas Cat Roll
    Mulai

    Rp44.900

    ACE OLDFIELDS Kuas Cat Roll
    atribut:
    • Size (mm): 230
  11. Wiebrock Thermometer Bimetal 4inch Stainless Steel
    Mulai

    Rp649.900

    Wiebrock Thermometer Bimetal 4inch Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Size (inch): 4
  12. Clean Matic Brush Long Handle (Sikat Gagang)
    Mulai

    Rp129.900

    Clean Matic Brush Long Handle (Sikat Gagang)
    Deskripsi:
    FREE 1 KEMOCENG (RANDOM) UNTUK PEMBELIAN PRODUK INI SELAMA STOCK TERSEDIA
    atribut:
    • Dimension: 52x9x5cm
    • Color: Random Color
    • Material: Filament PBT (Polybutylene Terepthalate) Block PP (Polypropylene) Solid Plastic
  13. Zebra Sarasa Clip Pen 0.7mm (Pulpen / Bolpoin)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp23.900

  14. Shinpo Container Box (Kontainer)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp31.900

    Shinpo Container Box (Kontainer)
    Deskripsi:
    Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
  15. HomeMaster Gelas Takar
    Mulai

    Rp269.900

    HomeMaster Gelas Takar
    Deskripsi:
    Gelas Takar/Ukur/Measuring Cup/Pitcher/Jug ini sangat berguna untuk berbagai macam kegiatan memasak maupun meracikExtra TebalDengan Garis Ukur
    atribut:
    • Color: Silver
  16. Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)
    Deskripsi:
    Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.
    atribut:
    • Ambient Light (lux): < 3 - 2000 LUX (adjustable)
    • Certificate: SNI (Indonesian National Standard)
    • Installation Height (m): 2.2-4
    • Power Frequency (Hz): 50/60
    • Power Source (V): 220-240
    • Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
    • Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
    • Detection Distance (m): 6max (room temperature)
    • Detection Movement Speed (m/s): 0.6-1.5
    • Detection Range (⁰): 360
    • Power Consumption (W): ± 0.5
    • Quality: ISO 9001
  17. INA Track Rollers
    Mulai

    Rp199.900

    INA Track Rollers
    Deskripsi:
    Ball bearing track rollers:- are ready-to-fit, single or double row rolling bearings based on deep groove or angular contact ball bearings - are supplied with or without a stud (designs without a stud are mounted on shafts or studs)- have particularly thick-walled outer rings with a crowned or cylindrical outside surface- can support high radial loads - tolerate axial loads which are due to small misalignment defects, skewed running or -temporary contact running impacts- are sealed on both sides - are also available with a plastic tyre on the outer ring for low-noise running - are not mounted in a housing bore, but are supported on a flat mating track - can be adjusted to the mating track in the design with the eccentric collar, thus permitting, for example, larger manufacturing tolerances in the adjacent construction.
Daftar Harga control valve hidrolik Terbaru October 2026
Parker Pilot Air Control ValveRp1.799.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
DYNAQUIP CONTROLS Pneumatically Actuated Ball ValvesRp9.099.900
Parker Pilot Air Control 2-Way 2-Position (Katup Kontrol Arah)Rp8.499.900
Lincoln Dispensing Gun for Oil Dispensing PumpRp1.299.900
YamamaxPRO Mesin Jahit KarungRp689.900
SAMOA Oil Control ValveRp2.799.900
ALDO Thermometer PayungRp199.900
GOSAVE Traffic Cone (Kerucut Lalu Lintas)Rp119.900
FURD Ride On RollerRp249.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)