Beli control valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WATTS Pressure Reducing Automatic Control Valves
    Mulai

    Rp73.999.900

    WATTS Pressure Reducing Automatic Control Valves
    Deskripsi:
    These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Ductile Iron ASTM A536
    • Coating: Fusion Bonded Epoxy Lined and Coated
    • Cover Material: Ductile Iron
    • Elastomer Material: Buna N
    • Maximum Fluid Temperature (°F): 160
    • Nut Material: 304 Stainless Steel
    • Pilot Adjustment Range: 30 to 300
    • Spring Material: 302 Stainless Steel
    • Standards: ASTM A536; NSF Listed
    • Stem Material: 304 Stainless Steel
    • Trim Material: 316 Stainless Steel
  2. 317 Cylinder Control Valve
    Mulai

    Rp8.899.900

    317 Cylinder Control Valve
    Deskripsi:
    Deskripsi CYLINDER CONTROL VALVE 317 MODEL CV-CYD 3" 10K-80CYLINDER CONTROL VALVE CV-CYDCYLINDER CONTROL VALVE 317Type Cylinder Type SpecificationBody• Single Seated, direct or reverse type, globe valve.3-way diverting or mixing type.• Valve Guide: Top-Bottom guide or Top guide.• Packing: V-Teflon, Asbestos yarn or Carbon Graphite.• Bonnet: Plain bonnet (0-200°C) Radiator finned bonnet(200°C up)Trim Plug form in Teflon seat plug for on-off service.Actuator• Spring return cylinder actuated, direct or reverse.• Double action cylinder actuated.• Cylinder material: Aluminum Alloy, Anodized.• Pneumatic tubing connection: 1/4" female tap.• Ambient Temperature: -20°C ~ 60°C.Valve Action Air to open or air to close by using direct or reverseactuator.Accessory Hand wheel, Positioner (Liner type & Rotary type). LimitSwitch. Air set & Lubricator.Performance Leakage of full closure: Class VIWorking Fluid Steam, Water, Air, Oil and others Non-Corrosive fluids.Supply AirPressure 3 ~ 5 kgf/cm². (Air)Connection Flanged End to JIS 10K.Remark UP 4" with double acting cylinder actuator
  3. BMTM Diaphragm Control Valve
    Mulai

    Rp99.999.900

    BMTM Diaphragm Control Valve
    atribut:
    • Body Material: WCB
    • Trim Material: SUS316
    • Maximum Pressure (bar): 20
    • F to F (mm): 255
    • Maximum Temperature (°C): 250
    • Flange: JIS10K
  4. ARO Pilot Air Control Valve
    Mulai

    Rp1.699.900

    ARO Pilot Air Control Valve
    Deskripsi:
    Air valves are shifted by an air pilot signal. You can operate the ARO compact air pilot directional valve remotely or by using an air pilot signal. The ARO MaxAir light-duty directional pilot air control valve has aluminum bar construction to resist corrosion. Other models offer valves that can sense the position of moving devices, and more.
  5. Singer Valve Pressure Reducing Valve
    Mulai

    Rp33.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  6. CONTROL DEVICES Air Operated Drain Valve
    Mulai

    Rp9.999.900

    CONTROL DEVICES Air Operated Drain Valve
    Deskripsi:
    Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.
    atribut:
    • UNSPSC: 40141701
    • Body Material: Aluminium
    • Bowl Capacity (pt): 1.25
    • Cycle Time (s): 10
    • Drain Outlet Dia. (inch): 1/2
    • Drain Rate @ 100psi (gpm): 0.9
    • Includes: Installation Guide; Installation Hardware
    • Manufacturer Part Number: LH50-0LAAA
    • Maximum Pressure (psi): 200
    • Min. Pressure (psi): 40
    • Operating Temperature Range (°F): 33 to 170
    • Overall Depth (inch): 9-3/4
    • Overall Height (inch): 7-1/2
    • Overall Width (inch): 8-1/4
    • Pipe Size (inch): 1/2 NPT
    • Product Type: Automatic Drain Valve
  7. RS PRO Temperature Sensitive Label
    Mulai

    Rp999.900

    RS PRO Temperature Sensitive Label
    Deskripsi:
    RS PRO Reversible Temperature Sensitive Labels, 7 LevelsIntroducing the range of RS PRO temperature sensitive labels, ideal for use in the food, automotive, moulding and metal working industries. The labels have been designed as a temperature test strip that will immediately indicate temperature fluctuations when applied to the surface of an object by changing colour. These heat-sensitive RS PRO temperature indication labels are a high quality and cost-effective solution that measures the immediate surface temperature accurately and provides reliable indication for temperature monitoring and control, while being suitable for use across a wide variety of applications.Applications:Temperature sensitive labels are ideal products that are able to monitor the temperature of the item that they are applied to and provide a visual indicator when a certain surface temperature has been reached. They are especially useful in areas or for items where thermocouple temperature devices or standard thermometers are impractical or ineffective in gaining accurate temperature readings and offer a super cost-effective way of measuring the direct surface temperature of the item in question without the need for expensive equipment. Temperature sensitive labels are used in a variety of industries and applications like:Food IndustryPharmaceuticalsMedical productsIndustrial equipmentShipping and packaging for sensitive goods
    atribut:
    • Label Length (mm): 12.5
    • Label Width (mm): 45
    • Number of Temperature Levels: 7
    • Orientation: Horizontal
    • Reversibility: Yes
  8. RS PRO Non-Reversible Temperature Sensitive Label
    Mulai

    Rp519.900

    RS PRO Non-Reversible Temperature Sensitive Label
    Deskripsi:
    RS PRO Non-Reversible Temperature Sensitive Labels, 6 LevelsIntroducing the range of RS PRO temperature sensitive labels, ideal for use in the food, automotive, moulding and metal working industries. The labels have been designed as a temperature test strip that will make a permanent and irreversible record of the highest temperature bracket reached when applied to the surface of an object by changing colour. These heat-sensitive RS PRO temperature indication labels are a high quality and cost-effective solution that measures surface temperature accurately and provides reliable proof that the item or product has been maintained at the correct temperature and is suitable for use across a wide variety of applicationsApplications:Temperature sensitive labels are ideal products that are able to monitor the temperature of the item that they are applied to and provide a visual indicator when a certain surface temperature has been reached. They are especially useful in areas or for items where thermocouple temperature devices or standard thermometers are impractical or ineffective in gaining accurate temperature readings and offer a super cost-effective way of measuring the direct surface temperature of the item in question without the need for expensive equipment. Temperature sensitive labels are used in a variety of industries and applications like:Food IndustryPharmaceuticalsMedical productsIndustrial equipmentShipping and packaging for sensitive goods
    atribut:
    • Reversibility: No
  9. Parker Solenoid Air Control Valve
    Mulai

    Rp2.299.900

    Parker Solenoid Air Control Valve
    Deskripsi:
    These Parker solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  10. HONEYWELL VPI Series Pressure Independent Control Valve Diagprahm
    Mulai

    Rp1.699.900

    HONEYWELL VPI Series Pressure Independent Control Valve Diagprahm
    atribut:
    • Close Off Pressure (kPa): 800
    • Pressure Test Port: With Pressure Port
  11. EMC Hand Push Valve
    Mulai

    Rp149.900

    EMC Hand Push Valve
    atribut:
    • Series No.: H
    • Working Medium: Clean air(After 40 μm filteration )
    • Acting Type: Eksternal control
    • Guaranteed Pressure (MPa): 1.2
    • Lubrication: Not required
    • Seal Material: NBR
    • Working Pressure (MPa): 0~0.8
    • Working Temperature (°C): -5~60
  12. HPC Hand Valve Hydraulic
    Mulai

    Rp939.900

    HPC Hand Valve Hydraulic
    atribut:
    • Maximum Pressure (bar): 315
  13. CONTROL DEVICES Air Compressor Valve
    Mulai

    Rp409.900

    CONTROL DEVICES Air Compressor Valve
    Deskripsi:
    These valves manage the pressure in an engine-driven air compressor by combining the function of a pilot valve and an unloader valve in one device. A pilot valve maintains a set pressure range while the engine continues to run in between the cycles of the pump. An unloader valve releases, or bleeds off, air to reduce pressure that builds up in the pump. This happens when compressed air in the pump is not able to be stored in the tank or system when the maximum pressure is reached. Unloader valves protect the pump from the strain of working against pressure during startup, which puts stress on the pump and may reduce its operating life.
    atribut:
    • Adjustable Pressure: Yes
    • Connection Type: NPT
    • Inlet Type: NPT
    • Minimum Preset Pressure (psi): 60
    • Outlet Type: NPT
    • Spring Material: Stainless Steel
  14. NACHI Feed Control Valve
    Mulai

    Rp7.299.900

    NACHI Feed Control Valve
    atribut:
    • Accessories: Hexagon socket head cap screw M 8 x 60 L 4 pcs
    • Mounting Method: Gasket mounting type
    • Maximum Working Pressure: 771.4MPa (kgf/cm2)
    • Nominal Diameter: 3/8
    • Cracking Pressure: 0.11.0MPa(kgf/cm2)
    • Backflow amount: 35L/min
  15. Tozen Flexible Rubber Joint Twinflex JIS 10K, Ductile Iron Flange
    Mulai

    Rp819.900

    Tozen Flexible Rubber Joint Twinflex JIS 10K, Ductile Iron Flange
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
Daftar Harga control valve Terbaru March 2026
WATTS Pressure Reducing Automatic Control ValvesRp73.999.900
317 Cylinder Control ValveRp8.899.900
BMTM Diaphragm Control ValveRp99.999.900
ARO Pilot Air Control ValveRp1.699.900
Singer Valve Pressure Reducing ValveRp33.999.900
NUCLEO Hand Valve HydraulicRp1.399.900
CONTROL DEVICES Air Operated Drain ValveRp9.999.900
RS PRO Temperature Sensitive LabelRp999.900
RS PRO Non-Reversible Temperature Sensitive LabelRp519.900
Parker Solenoid Air Control ValveRp2.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)