Beli contactor magnetic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric TeSys K Contactoratribut:
- Product Name: TeSys K
- Fuji Electric Standard Magnetic Contactor (Without Case Cover)Deskripsi:Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)atribut:
- Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
- Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
- Type: Magnetic Contactor
- Length (mm): 96
- Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
- Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
- Coil Rated Voltage (V): AC24V
- Thickness (mm): 74
- Width (mm): 87
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Mitsubishi Electric Magnetic Contactoratribut:
- Contact Configuration: 1a1b
- SIEMENS Kontaktor Magnet 3RT6025Deskripsi:Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
- Schneider Electric APC Smart-UPS, Line InteractiveDeskripsi:This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 750VA line interactive tower UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with IEC 320 C14 input, 6x IEC 320 C13 outlets, and 2x IEC jumper cables. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.atribut:
- Presentation: Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
- Product or Component Type: Uninterruptible power supply (UPS)
- Redundant: No
- TRUSCO Mini Magnetic Pick-up ToolDeskripsi:-Adsorption/release can be used easily with one action.-Optimum for collecting and organizing piece of iron scattered on the floor or mixed in the medium.-If you pull the lever, magnetic force is released and the adsorbate is released.-Site work.-Outdoor repair work.atribut:
- Adhesion Strength: 40N
- Dimensions: 100x100x180mm
- Purpose of Use: Site work. Outdoor repair work.
- OMRON Solid State for Heater, RelayDeskripsi:Surge voltage tolerance of output circuit is improved by compact, slim-type surge path function integrated with radiator . UL, CSA, EN standard (Tü; V certification) acquired.atribut:
- Suitable Load of Output: 0.5 to 35A (at 25 ° C)
- Ambient Relative Humidity (RH): 45 to 85
- Equipped with / without Zero Cross Function: Included
- Return Voltage (V): DC1.0 or more
- Insulation Resistance (MΩ): 100 or more (at 500V mega)
- Type of Insulation: Photo triac coupler
- Leakage Current (mA): 10 or less (at 200 VAC)
- Load voltage (V): AC75 to 264(50/60Hz)
- Number of Phases: Single-phase
- Operating Ambient Temperature (°C): -30 to +80 (with no icing or condensation)
- Operating Time (ms) : 1/2 cycle of load power supply + 1 or less
- Operating Voltage (V): DC9.6 or less
- Operating Voltage Range (V) : DC9.6 to 30
- Operation Indicator Lamp: Yes (yellow)
- Rated Load Voltage (V) : AC100 to 240(50/60Hz)
- Rated Voltage (V): DC12 to 24
- Storage Temperature Range (°C): -30 to +100 (with no icing or condensation)
- Type: Solid state/relay
- Voltage Drop When Output Turned On (V): 1.6 (RMS) or less
- Schneider IEC ContactorDeskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Contactor Style: IEC
- Frequency (Hz): 50/60
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Max. Voltage Rating (V): 690 (AC)
- Wire Termination Type: Screw Clamp
- SIEMENS Magnetic Contactor 3RH2 Seriesatribut:
- Protection Class: IP20 (on the front)
- Ambient Temperature (°C): During Storage : -55 to +80, during operation : -25 to 60
- Surge Voltage Resistance Rated Value (kV): 6
- Mounting Type: Snap-on mounting
- Dimensions WxHxD (mm): 36x37.5x43.7
- Contact Reliability: One incorrect switching operation of 100 million switching operations (17 V, 1 mA)
- Insulation Voltage With Degree Of Pollution 3 Rated (V): 690
- Mechanical Service Life typical (switching cycles): 10000000
- Operating Current Of Auxiliary Contacts At AC-12 (A): At 24V : 10, at 230V : 10, at Maximum : 10
- Mitsubishi Electric Magnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Typeatribut:
- Operating Method: Irreversible
- SNAZAROO Face And Body Paint SetDeskripsi:Set terdiri dari :12 x 2ml White, Black, Bright Red, Bright Yellow, Grass Green, Orange, Sky Blue, Dark Brown, Royal Blue, Pale Pink, Sparkle Pink dan Sparkle Lilac. (12 warna)1 x 8ml Glitter Gels in Silver1 x Stardust2 x brush4 x sponges1 x full colour step-by-step face painting guideKit lukisan wajah ini sangat bagus untuk setiap kesempatan, membuat hingga 50 wajah penuh. Terdiri dari 8 warna serta kuas, 2 spons dan panduan langkah demi langkah untuk membantu Kamu membuat hewan, bajak laut, desain putri dan banyak lagi!Tambahkan sedikit air ke kuas atau spons, oleskan sedikit cat dan ikuti panduan mudah yang disertakan selama berjam-jam bermain imajinatif. Setelah selesai, bersihkan dengan sabun & air. Mudah!
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- SIEMENS Kontaktor Magnet 3RT6026Deskripsi:Contactor AC 220 V 50/60 HZ AC3 11 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminalatribut:
- Power Loss (kW): 11
- Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)atribut:
- flame: T21
- Type: Electromagnetic contactor
- Width (mm): 63
- Operating Method: Irreversible
- Auxiliary Contact: 2a2b
- Rated operating current (A): Three-phase squirrel cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 32/( 380 to 440V) 32
- Compatible Motor Capacity (200-240V) (kW): Three-phase squirrel-cage motor (class AC-3): 4
- Compatible motor capacity (380-440V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
- Compatible motor capacity (500-550V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
- Length (mm): 81
- Mass (kg): 0.55
- Thickness (mm): 136.5
- Mitsubishi Electric Magnetic Contactor SRD Seriesatribut:
- Auxiliary Contact: 2NO + 2NC
- Operational Current (A): 16
- Operating Voltage (V): DC100
- Standard: IEC 337-1, JIS C4531
- Fuji Electric Electromagnetic ContactorDeskripsi:Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.atribut:
- Operation Method: Lossy
- Auxilary Contact: 1a1b
- flame: Type 5
- Coil Rated Voltage (V): AC100
Daftar Harga contactor magnetic Terbaru December 2025
| Schneider Electric TeSys K Contactor | Rp139.900 |
| Fuji Electric Standard Magnetic Contactor (Without Case Cover) | Rp1.099.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp93.000 |
| Fuji Electric DC Control Magnetic Contactor - SC Series | Rp439.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
| CORNING 384 Well Microplate Low Volume | Rp9.999.900 |
| Mitsubishi Electric Magnetic Contactor | Rp1.499.900 |
| SIEMENS Kontaktor Magnet 3RT6025 | Rp249.900 |
| Schneider Electric APC Smart-UPS, Line Interactive | Rp15.999.900 |
| TRUSCO Mini Magnetic Pick-up Tool | Rp539.900 |
Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)




















































































































































/o9P107606873-1.jpg)






/Schneider%20Electric%20APC%20Smart-UPS%2C%20Line%20Interactive/o8P111963872-1.jpg)




%20Surge%20Suction%20Device%20Mounting%20Type/r0P105907972-1.jpg)



/gvP105908607-1.jpg)