Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)

Sebelum PPN:
Rp3.399.900
Spesifikasi
flameT21
TypeElectromagnetic contactor
Width (mm)63
Operating MethodIrreversible
Auxiliary Contact2a2b
Rated operating current (A)Three-phase squirrel cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 32/( 380 to 440V) 32
Compatible Motor Capacity (200-240V) (kW)Three-phase squirrel-cage motor (class AC-3): 4
Compatible motor capacity (380-440V) (kW)Three-phase squirrel-cage motor (class AC-3): 7.5
Compatible motor capacity (500-550V) (kW)Three-phase squirrel-cage motor (class AC-3): 7.5
Length (mm)81
Mass (kg)0.55
Thickness (mm)136.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since the closed state is mechanically maintained, the power consumption of the operating coil can be saved at all times.
The electromagnetic contactor is equipped with a reliable mechanical latch mechanism. It has a closing coil and a tripping coil, and the closing state is mechanically maintained. (You can also operate manually)
The magnetic contactor will not open due to power failure, momentary power failure, or voltage drop.
Equipped with a terminal cover as standard.

Ulasan Produk

Tidak ada ulasan