Schneider Electric Acti9 IHP Programmable Digital Time Switch (Saklar Waktu Digital)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.299.900 - Rp8.299.900
Spesifikasi
Rated Operational Voltage (V)230 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acti 9 IHP 1C e (24h/7d) programmable time switch
IHP digital time switch Width of 45mm (5 modules of 9mm) Automatically switches On and Off loads according to the program entered by the user on weekly level Swiching cycle is 7 days (weekly) Number of switching operations: 56 Savings on mains cut off with battery reserve: 10 years Manual override is possible 1 channel output User manual holder on product left side allows to reach document easily
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan