Beli contactor lc1d schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric TeSys Batribut:
- Range: TeSys
- Schneider Electric OsiSense XUDeskripsi:Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kgatribut:
- Power Pole Contact Composition: 3 NO
- [Ue] Rated Operational Voltage: ≤300V DC for power circuit
- [Ie] Rated Operational Current: 40A (≤60°C) at ≤440V AC AC-3 for power circuit
- Motor Power (kW): 18.5kW at 380-400V AC 50/60Hz AC-3
- Control Circuit Type: DC standard
- Motor Power Hp (Ul/Csa): 5hp at 230/240V AC 50/60Hz for 1 phase motors
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Schneider Electric TeSys GV2 Motor Circuit Breakeratribut:
- Device Application: Motor
- Poles Description: 3P
- Product Name: TeSys GV2
- Product or Component Type: Circuit Breaker
- Range: TeSys
- Mitsubishi Electric DC Operation Type Electromagnetic Contactoratribut:
- Contact Arrangement: 3a
- Auxiliary Contacts: 1a1b
- Coil Rated Voltage (V): DC24
- Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
- Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
- Schneider Electric EasyPact EZC Undervoltage Release MNatribut:
- Product or Component Type: Voltage Release
- Schneider Electric EasyPact EZC Undervoltage Release UVRatribut:
- Device Application: Control
- Device Short Name: SHT
- Product or Component Type: Voltage Release
- Range Compatibility: EasyPact EZC
- Threshold Tripping Voltage: 0.7Un (During Tripping Time)
- Voltage Release Type: Shunt Trip Release
- Schneider Electric TeSys K Contactoratribut:
- Product Name: TeSys K
- Schneider Electric EasyPact EZC Earth Leakage Alarm Switchatribut:
- Range: EasyPact
- Product or Component Type: Switch
- Device Short Name: ALV
- Device Application: Alarm
- Range of Product: EZC250
Daftar Harga contactor lc1d schneider Terbaru January 2026
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp289.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| Schneider Electric Altivar Easy 610 Variable Speed Drive | Rp16.999.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
| Schneider Electric Harmony XB4 Series | Rp37.900 |
| Schneider Electric TeSys LRD Thermal Overload Relays | Rp459.900 |
| Schneider Electric TeSys B | Rp7.199.900 |
| Schneider Electric OsiSense XU | Rp2.899.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)




























































































































































/P102040430-1.jpg)