Schneider Electric Energy Sensor Powertag Flex

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.999.900 - Rp7.599.900
Spesifikasi
Emission Power (mW)10
Event ManagementVoltage loss with measured current at voltage loss
Form FactorFlex
Mounting LocationTop or bottom
Product DestinationSwitchboard
Product RangePowerLogic
Product or Component TypeEnergy sensor
Transmission Support MediumRadio frequency 2.4-2.4835 GHz conforming to IEEE 802.15.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This PowerTag Energy F63 1P+N is a wireless communication energy sensor. With its Flex design, it is dedicated to 1P+N devices, rating less than or equal 63A. It has to be associated with a concentror or a gateway to provide circuit monitoring and diagnosis down to load level. It is designed specifically for Energy Management, Load Monitoring and Power Availability applications. It incorporates accurate real-time measurements of active energy, active power, current, voltage and power factor. In case of power outage, it sends a voltage loss alarm and the current-per-phase value before being de-energized. PowerTag Energy 63A complies with IEC 61557-12 standard. It is a PMD-I/DD/K55/1. The Performance category is Class 1. The Imax Maximum current is 63A. The Ib Base current is 10A. The Saturation current is 130A. The Ist Starting current is 40mA. The Un rated voltage is Phase-to-neutral 200VAC to 240VAC +/- 20%. The maximum consumption is below or equal to 1VA. It can be either mounted on the top or the bottom of the protective device. The product color is white (RAL9003). The weight is 16g. The degree of protection is IP20 and IK05 The operating temperature is between -25°C to +60°C. The Storage temperature is between -40°C to +85°C.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait