Kondisi Barang:
Bersertifikat SNI
Authorized Partner
Spesifikasi
| Power Pole Contact Composition | 3 NO |
|---|---|
| [Ue] Rated Operational Voltage | ≤300V DC for power circuit |
| [Ie] Rated Operational Current | 40A (≤60°C) at ≤440V AC AC-3 for power circuit |
| Motor Power (kW) | 18.5kW at 380-400V AC 50/60Hz AC-3 |
| Control Circuit Type | DC standard |
| Motor Power Hp (Ul/Csa) | 5hp at 230/240V AC 50/60Hz for 1 phase motors |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kg
Description
Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kg
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
