Beli connector plug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Plug In ConnectorDeskripsi:Fuse & DIN Rail Socket. High Quality Material.atribut:
- Maximum Current Rate (A): 24
- Wire Size (mm): 0.75-2.50
- Model : Wago (Terminal Cucuk)
- JAE Connector Straight Plugatribut:
- Wiring Method: Soldering
- AS ONE Dropper Silicone Rubber (Karet Pipet Tetes)atribut:
- Material: Silicone Rubber
- WEIDMULLER PCB Plug-In Connector Female Plugatribut:
- Size (mm): 5.08
- PHOENIX Phoenix Contact PCB Connection Pin Header 3-way 7.62mm 1-row 1804690Deskripsi:Phoenix Contact COMBICON PC/PCV4 7.62mm PCB Terminal Block Headers. 7.62mm pitch COMBICON PC/PCV4 series PCB through hole mounting shrouded headers are for use with COMBICON PC4 plugs. Part number: 493-2686 493-2686 is horizontal PCB mounting (PC series) and the other products are vertical PCB mounting (PCV series).atribut:
- Connection Direction: Straight
- Connection Method: Solder
- Number of Lines: 1
- Number of Poles: 3
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 20
- Rated Voltage: 630.0V
- Series: COMBICONPCV
- Teeth Spacing: 7.62mm
- Terminal Block: Pluggable: Header
- JAE Panel Mounting Receptacle Pin / Socket InsertDeskripsi:N / MS series connectors are versatile round connectors that can be used under normal environmental conditions (solder connection). Attached to equipment casings and panels and used with plugs.atribut:
- Connection Type: Screw
- Contact Shape: Male
- Matching connector: N/MS3106B, N/MS3108B
- Connection Method: Solder
- Finish: (Contact part) Silver plating
- Shape: Straight
- Type: Round type
- Dimension K (mm): 2.39-5.16
- Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plugatribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: PM (Male)
- Number of Contacts: 2
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
- AMERICAN DENKI Plug Connector Bodyatribut:
- Waterproof: x
- AS ONE Dropper Silicone Rubber (Karet Pipet Tetes)Deskripsi:The angle changes at the center of the nozzle.
- monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Wire Conjugation Range Stranded (mm²): 2
- Dimension L1 (mm): 7.5±0.25
- Dimension L2 (mm): 20±0.5
- Inner Diameter (Ø mm): 3±0.25
- Outer Diameter d (mm): 8±0.25
- Package Weight (g): 58
- JAE Right Angle Plug / Socket InsertDeskripsi:N / MS series connectors are versatile round connectors that can be used under normal environmental conditions (solder connection). Attached to the cable end and mated with the receptacle. The cable outlet is bent at a right angle to the mating shaft.atribut:
- Number of Poles: 6
- Shell Size: 14S
- Connection Type: Screw
- Contact Shape: Female
- Sequence Number: 14S-6
- Matching connector: N/MS3102A, N/MS3101B
- Connection Method: Solder
- Contact Size (#): 16
- Finish: (Contact part) Silver plating
- Dimension V (mm): 3/4-20UNEF-2A
- Shape: angle
- Dimension L (mm): 54 or less
- Type: Round type
- Rated Current (A): 13
- Rated Voltage (V): AC200/DC250
- Dimension W (mm): 9.52 or more
- Dimension Q (mm): phi 28.6(±0.8)
- Dimensions m (mm): 43.3(±0.8)
- Dimensions u (mm): 27(±0.8)
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- KSS WIRING ACCESSORIES Cable Ties Saddle (Pengikat / Kabel Tis)atribut:
- Material: UL approved Nylon 66, 94V-2
- Color: Natural
- Certification: Halogen-Free,RoHS
- monotaro Crimp Terminal Closed-End Connector Type (Skun)Deskripsi:Produk ini juga sering disebut dengan Body Skunatribut:
- Color: Milky White
- Heat Resistance Temperature (°C): - 20 to 105
- Incombustibility: UL94V-2
- Material: (Insulator) Nylon 66
- Material (inside): Copper + Galvanizing
- Rated Voltage (V): 300
Daftar Harga connector plug Terbaru October 2026
| DV Plug In Connector | Rp209.900 |
| Phoenix Contact Terminal Block PCB Feed-Through (Terminal Panel Listrik) | Rp1.199.900 |
| JAE Connector Straight Plug | Rp469.900 |
| Fort Press Wire Connector (Lasdop Press) | Rp29.900 |
| AS ONE Dropper Silicone Rubber (Karet Pipet Tetes) | Rp28.900 |
| WEIDMULLER PCB Plug-In Connector Female Plug | Rp62.900 |
| PHOENIX Phoenix Contact PCB Connection Pin Header 3-way 7.62mm 1-row 1804690 | Rp879.900 |
| JAE Panel Mounting Receptacle Pin / Socket Insert | Rp389.900 |
| Phoenix Contact DIN Rail Perforated | Rp189.900 |
| Fort Twist Wire Connector (Konektor Kabel Putar/Lasdop Putar) | Rp30.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/fyP105754574-1.jpg)

/icP103844660-1.jpg)




/j4P103844688-2.jpg)
/kwP104618752-1.jpg)


/P101570785-1.jpg)


/P101004060-1.jpg)
/blP107563417-1.jpg)
/2mP101001094-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)