OMRON Round Waterproof Connector (M12) Relay Box Connector Socket Panel Mounting Type XS2

Sebelum PPN:
Rp789.900 - Rp1.299.900
Spesifikasi
Rated Current (A)4
Operating Humidity Range (%RH)20 to 85
Assembly section fixing Strength(Tensile) 98N / 15s, (rotation) 0.98Nm / 15s
ColorContact block / light gray
Contact MaterialBrass
Contact Resistance (miliΩ)40 or less (Connector part: 20mV or less, 100mA or less)
Insertion / Removal Durability (Times)200 or more
Insulation Resistance (MΩ)103 or more (at 500 VDC)
Material (Contact Block)PA resin (UL94V-O)
Material (Fixing Tool)Brass
Material (O-ring)Rubber
Operating Temperature Range (°C)-25 to 70
Protection ClassIP67(IEC529)
Withstand Voltage (V/minute)AC1500 1 (connector leak current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance.
Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance.
Wiring system connector makes facility maintenance easier and reduces facility downtime.
Feature
Waterproof connector for FA that pursues departure and saving maintenance and environmental resistance.
Meet IP67. FA-only compact connector that achieves flame retardancy of 94V-0.
Connectorization of wiring systems facilitates equipment maintenance and shortened equipment downtime.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait