Molex 3191 Connector

Sebelum PPN:
Rp9.900
Spesifikasi
Withstand VoltageAC1500V / 1 minute
A (mm)28.96
C (mm)13.4
B (mm)20.1
Maximum rated voltage600V
Maximum rated current12A
Compatible terminals1190 series, 1380 series, 1434 series
Number of Poles12
Mating receptacle3191-NR1 series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A compact, high-density relay nylon connector with a 6.7 mm pitch that is widely used in FA equipment.

It has a lock structure that prevents disconnection due to vibration.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait