Beli conductivity tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hanna Instruments EC and Resistivity Portable Meter
    Mulai

    Rp4.999.900

    Hanna Instruments EC and Resistivity Portable Meter
    Deskripsi:
    The HI87314 is a durable, portable EC and resistivity meter designed for use in applications such as manufacturing and quality control. It is supplied with a four-ring conductivity probe to allow for four ranges of EC measurement and one range of resistivity measurement The temperature compensation coefficient (Beta) is adjustable from 0 to 2.5%/°C for conductivity and from 2 to 7%/°C for resistivity. All readings are automatically adjusted for temperature, assuring users of consistent and accurate measurements.
    atribut:
    • Battery Type/Life: 9V / approximately 100 hours of continuous use
    • Dimensions (mm): 145x80x36 (5.7x3.1x1.4\")
    • EC Accuracy: +/-1% FS (excluding probe error)
    • EC Calibration: manual, one point
    • EC Range (μS/cm): 0.0 to 199.9; 0 to 1999; 0.00 to 19.99; 0.0 to 199.9
    • EC Resolution (μS/cm): 0.1; 1; 0.01; 0.1
    • EC/TDS Probe: HI76302W conductivity probe with internal temperature sensor, DIN connector and 1 m (3.3') cable (included)
    • EC/TDS Temperature Compensation (°C): Automatic from 0 to 50 with Beta selectable from 0 to 2.5%/ for EC and from 2 to 7%/ for resistivity
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • Ordering Information: HI87314 is supplied with HI76302W conductivity probe, HI3316D resistivity probe, HI70030 calibration solution sachet, calibration screwdriver, battery, instructions and hard carrying case.
  2. Extech Conductivity Meter
    Mulai

    Rp2.899.900

    Extech Conductivity Meter
    Deskripsi:
    4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factor
    atribut:
    • Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
    • Dimensions: 35.6x172.7x40.6mm
    • Temperature: 32 to 149degrees F
  3. Lutron Conductivity/TDS/Salt Meter
    Mulai

    Rp3.899.900

    Lutron Conductivity/TDS/Salt Meter
    Deskripsi:
    CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.
    atribut:
    • Power Battery (V): DC 9
  4. Bante Portable Conductivity Meter
    Mulai

    Rp5.899.900

    Bante Portable Conductivity Meter
    Deskripsi:
    Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.
    atribut:
    • Range (Conductivity): 0 to 20.00, 200.0, 2000 µS/cm, 20.00, 200.0 mS/cm
    • Resolution (Conductivity): 0.001, 0.01, 0.1, 1, Automatic
    • Accuracy (Conductivity) (% F.S.): ±0.5
    • Calibration Points (Conductivity): 1 to 3 points
    • Calibration Solutions (Conductivity): 10 µS / 84 µS / 1413 µS / 12.88 mS / 111.8 mS
    • Auto-Power Off: 30 Minutes After Last key Pressed
    • Calibration Temperature Range (°C): Reading ±10
    • Cell Constant: K=0.1 / 1 / 10
    • Connector: 6-pin mini-DIN, 3.5 mm Jack Socket
    • Dimensions (mm): 170x85x30
    • Display: Custom LCD (80x60 mm)
    • Memory: Stores up to 100 Data Sets
    • Output: USB Communication Interface
    • Power Supply: 3x1.5V AA Batteries or 5V DC Power Adapter
    • Reference Temperature (°C): 20 / 25
    • Temperature Accuracy (°C): ±0.5 (±0.9°F)
    • Temperature Compensation (°C): 0 to 100 (32 to 212°F), Manual or Automatic
    • Temperature Range (°C): 0 to 105 (32 to 221°F)
    • Temperature Resolution (°C): 0.1
    • Temperature coefficient: Linear (0.0 to 10.0%/°C) / Non-linear / Pure water
  5. Hanna Instruments edge Dedicated Conductivity/TDS/Salinity Meter
    Mulai

    Rp15.999.900

    Hanna Instruments edge Dedicated Conductivity/TDS/Salinity Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative Conductivity/TDS/Salinity meter: edge.
  6. Lutron Conductivity Meter
    BARU
    Mulai

    Rp2.099.900

    Lutron Conductivity Meter
    Deskripsi:
    CONDUCTIVITY METERModel : CD-4301- 4 ranges: 200 uS, 2mS, 20mS, 200mS.- Automatic temperature compensation.
  7. Mettler Toledo Conductivity Meter Seven2Go S3
    Mulai

    Rp35.999.900

    Mettler Toledo Conductivity Meter Seven2Go S3
    Deskripsi:
    Seven2Go conductivity-S3-Standard-Kit base unit, with InLab 738-ISM, calibration bottles conductivity standards 1413 µS/cm, 12,88 mS/cm.
  8. SUNTEX Portable Conductivity Meter
    Mulai

    Rp23.999.900

    SUNTEX Portable Conductivity Meter
    Deskripsi:
    Spesifikasi :Measuring Range- Conductivity : 0.00μS/cm ~200.00mS/cm in 5 range for auto switch or manual switch- Resistiviy : 0.00~100.0MΩ·cm- Salinity : 0.0~70.0ppt- TDS : 0~2000ppm- Temperature : -10°C~110°CResolution and Accuracy- Conductivity : 0.01μS/cm, ±0.5% (±1 Digit)- Resistiviy : 0.01MΩ·cm, ±1% (±1 Digit)- Salinity : 0.1ppt, ±0.5% (±1 Digit)- TDS : 1ppm, ±0.5% (±1 Digit)- Temperature : 0.1°C, ±0.2°C (±1 Digit)Standar Soultion Calibration : Single or Up to 5 Points Known Standard Solution Calibration; Default 5 Standar Solutions : 10/84/1413μS/cm & 12.88/100mS/cm adjustable.RS-232 Interface : Single way transfer the data to a computer or a printer. Dual way by Modbus Protocol.Battery Life : Arround 350~1000 hours according to measuring range. Auto-shut down within 10 mins. without operation.
    atribut:
    • Protection : IP65
  9. MILWAUKEE Conductivity Meter
    Mulai

    Rp9.099.900

    MILWAUKEE Conductivity Meter
    Deskripsi:
    DescriptionMW301 is a Portable Conductivity (EC) Meter with Automatic Temperature Compensation. This instrument has been designed to meet the Grower's need for equipment suited to the aggressive environments found in agricultural and hydroponics applications.EC testing provides a method to optimize chemical applications and minimize operational cost. In agricultural applications, soil conductivity is checked before fertilizer application to pinpoint field needs and after fertilization to establish its effectiveness. In hydroponics, EC measurement is ideal for determining the concentration of fertilizer in a solution. After determination, the grower can adjust the nutrient formula for optimal plant growth. The MW301 has a range of 0 to 1990 µS/cm with a 1 µS/cm resolution. This EC meter is supplied complete with conductivity probe with 1 m (3.3') cable and calibration solution.
    atribut:
    • Environment (%): Max RH 95
    • Battery Life (hour): Approx. 300 of Continuous Use
    • Battery Type (V): 1x9 Alkaline
    • Environment Temperature (°C): 0 to 50
    • Temperature Compensation (°C): Automatic, from 5 to 50
  10. LAQUAact Handled Conductivity Meter
    Mulai

    Rp26.999.900

    LAQUAact Handled Conductivity Meter
    Deskripsi:
    ES-71 Waterproof Handheld Conductivity / Resistivity / Salinity / TDS Meter complete with - plastic conductivity electrode (9382-10D) - 1413 uScm-1 & 12.88 mScm-1 (60ml solutions) - D-70CASE
  11. BOQU Industrial Conductivity Meter
    Mulai

    Rp14.999.900

    BOQU Industrial Conductivity Meter
    Deskripsi:
    The conductivity of water is extremely important when treating drinking water , industrial water,pure water,boiler water because it gives an indication of the amount of dissolved material within that water.BOQU Instrument supplies a range of high-quality low-cost conductivity sensors to cover the full range from deionized water all the way up to highly saturated brines. Coupled with BOQU Conductivity controllers these water conductivity meter provide excellent and cost-effective process control in all industries and applications. Tech Features of Boqu water conductivity meter:1) Multi-function:Conductivity,TDS,Resistivity,Salinity,Temperature2) Reliable process Conductivity monitoring3) Simple system integration for easy conductivity measurement4) Perfect for use in all water quality environments5) For use with contact conductivity sensors
    atribut:
    • Accuracy (%): 1
    • Accuracy (°C): ±0.2
    • Communication mode: RS485 Modbus
    • Data Logger (times): 1000
    • Housing Material: ABS Flame retardant : V0
    • Installation: Panel/Wall/Pipe mounted
    • Language: English/Chinese
    • Measured Parameters: Conductivity, TDS, Resistivity, Salinity, Temperature
    • Measurement Range (MΩ): 0.00~20.00
    • Measurement Range (mg/L): 0.00g/L~80.00g/L (ppt), 0.00mg/L~130000.00mg/L (ppm)
    • Measurement Range (°C): -40.0~200.0 (refer to matching electrode)
    • Measurement Range (µS/cm): 0.00~2000000.00 (0.00uS/cm~2000.00mS/cm)
    • Output (mA): Two ways 4-20 output
    • Power Consumption (W): 4
    • Protection: IP65‍
    • Relay: Two relays, 5A/250V AC 5A/30V DC
    • Temperature Compensation: PT1000/NTC10K
    • Voltage/Frequency (V/Hz): 90-260AC, 50/60
  12. AS ONE Waterproof Conductivity Meter
    Mulai

    Rp2.999.900

    AS ONE Waterproof Conductivity Meter
    atribut:
    • Item to be Measured: Conductivity, temperature, salt, TDS
    • Measurement Range: Temperature/0 - 50°C, Salt/0 - 25.0ppt, TDS/0 - 35.0g/L, Conductivity/0 - 50.0, 50 - 500μS/cm, 0.50 - 5.00, 5.0 - 50.0mS/cm
    • Resolution: Temperature/1°C, Salt/0.1ppt, TDS/0.1g/L, Conductivity/0.1μS/cm - 0.1mS/cm
    • Power Supply: CR2032 lithium batteryx2 pieces
    • Main Unit Size (mm): 29x14x148
    • Calibration Solution Concentration (μS/cm): 1413
    • Accessories: Protective case
    • Accuracy: Temperature/± 0.5°C, Conductivity, salt, TDS/±1.0%
    • Calibration: 1 point
    • Dustproof, Waterproof: IP57
    • Electrode Tip Diameter (mm): 10
    • Material: Body/ABS resin, Electrode cover/PC (polycarbonate)
    • Package Size (mm): 165x100x30
  13. Fuji Tools Air Hammer Chipping & Calking Hammer
    Mulai

    Rp10.999.900

    Fuji Tools Air Hammer Chipping & Calking Hammer
    Deskripsi:
    -Chipping/caulking hammer in which plate valve mechanism is adopted.-Compact, lightweight and powerful type.-Plate valve mechanism has been employed. -For cutting and chipping steel plates and rivets.
    atribut:
    • Air consumption: 0.42m3/min
    • Hose Intake Port: Rc1/4
    • Total Length: 273mm
    • Working Air Pressure: 0.63MPa
    • No. Load Speed: 3000/min
    • Purpose of Use: For cutting and chipping steel plates and rivets.
  14. ebro Conductivity Meter
    Mulai

    Rp23.999.900

    ebro Conductivity Meter
    Deskripsi:
    with auto range• Configuration directly on device using 5 buttons and display• Graphic LCD display with backlight• Logging function• Temperature compensated• Software connection by IF 830, Winlog.pro, Winlog.med and Winlog.validationThe set includes: 1x CT 830 Conductivity Meter 1x AT 830 C Binder, conductivity electrode 1x Calibration solution 0,1 N/KCL in 0,01 N/KCL 1413 µS/cm
    atribut:
    • Data Memory: 4000 (Measurement Values)
    • Accuracy (%): ± 0.5 (of the measurements range, temperature : ± 0.1 °C)
    • Protection Class: IP65
    • Dimensions (mm): 200x95x40
    • Resolution (μs): 0.1; 1
    • Battery (V): 1.5 (3 Batteries Type AA, IEC R6, LR6)
    • Measured Variables: Temperature, conductivity
    • Measuring Range (μS): 0…200; 0…2000
  15. Panasonic Corded Phone
    Rating:
    93% of 100
    (3)
    Mulai

    Rp379.900

  16. Extech PH/Conductivity/TDS/Sal Meter Ip57
    Mulai

    Rp4.199.900

    Extech PH/Conductivity/TDS/Sal Meter Ip57
    atribut:
    • Dimension Unit (cm): 3.6x17.3x4.1
    • Conductivity Basic Accuracy: ±2% FS
    • Conductivity Max Resolution (µS/cm): 0.1
    • Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
    • IP Rating: IP57
    • Memory: 25 datasets
    • Power: 4 x CR-2032 (3V) batteries
    • TDS Basic Accuracy: ±2% FS
    • TDS Max Resolution (ppm): 0.1 (mg/L)
    • TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
    • pH Basic Accuracy (pH): ±0.01
    • pH Max Resolution (pH): 0.01
    • pH Range (pH): 0.00 to 14.00
  17. JENCO Conductivity/Resistivity/Temperature Meter
    Mulai

    Rp3.099.900

    JENCO Conductivity/Resistivity/Temperature Meter
    Deskripsi:
    EC331 VisionPlus Resistivity/Conductivity Meter by JencoJenco EC331 is an easy to use, IP67 rated conductivity tester with resistivity and temperature readout. Key features include dual display of conductivity or resistivity with temperature, selectable or auto ranging, replaceable conductivity cell and IP67 rated body.This tester is RoHS compliant.Simultaneous display of conductivity and temperature, or resistivity and temperatureConvenient 1 point calibrationAutomatic temperature compensationSelectable or auto ranging of conductivity and resistivity readingsReplaceable stainless steel conductivity cell ensures extended usefulness4 selectable units of measure (uS/cm, M?, 蚓, 蚌)Battery life of over 100 hoursData hold
    atribut:
    • Display: LCD
    • Calibration: 1 Point (147 uS at 0-199.9 uS/cm Range; 12.90mS at 0-19.99mS/cm Range)
    • Accuracy: (Conductivity: ± 1% FS), (Resistivity: ± 1% FS), (Temp °C: ± 0.5 °C), (Temp °F: ± 1 °F)
    • Resolution: (Conductivity: 0.1 uS), (Resistivity: 0.1 MΩ), (Temp °C: 0.5 °C), (Temp °F: 1 °F)
    • Temperature Compensation (°C): Automatic From 0.0 to 60.0
    • Case: IP-67 Dust-Proof and Water-Proof up to 1 Meter
    • Auto Power OFF: After 10 Minutes of Inactivity
    • Battery Life (hour): >100
    • Dimension (WxDxH) (cm): 19.3x4.4x2.5
    • Power: LR44 x 4 Batteries
    • Range: (Conductivity: 0.1 to 199.9 uS), (Resistivity: 1.0 to 20.0 MΩ), (Temp °C: 0.0 to 99.5 °C), (Temp °F: 32 to 212 °F)
    • Reference Temperature (°C): 25
    • Temperature Coefficient (%/°C): 1.91
    • Temperature Sensor (°C): Thermistor, 10k ohms, at 25
    • Temperature Unit: °C and °F
Daftar Harga conductivity tester Terbaru March 2026
Hanna Instruments EC and Resistivity Portable MeterRp4.999.900
Extech Conductivity MeterRp2.899.900
Lutron Conductivity/TDS/Salt MeterRp3.899.900
Bante Portable Conductivity MeterRp5.899.900
Hanna Instruments edge Dedicated Conductivity/TDS/Salinity MeterRp15.999.900
Lutron Conductivity MeterRp2.099.900
Mettler Toledo Conductivity Meter Seven2Go S3Rp35.999.900
SUNTEX Portable Conductivity MeterRp23.999.900
MILWAUKEE Conductivity MeterRp9.099.900
LAQUAact Handled Conductivity MeterRp26.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)