Beli conductive copper tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TERAOKA Conductive Copper Foil Adhesive TapeDeskripsi:For electronic equipment Shielding cables for electromagnetic waves, short-circuiting of shielded switching transformers such as connectors, etc. Static electricity removal and grounding, etc.atribut:
- Color: Dark brown
- Base Material: Rolled copper foil
- Adhesive strength (N / 25mm): 8.85
- Tape Length (m): 20
- Adhesive Strength (N/10mm): 3.43
- Core Diameter (mm): 76
- Substrate ThickNess (mm): 0.035
- Tensile Strength (N/25mm): 98.1
- Nitoms Copper Wheel Tapeatribut:
- Material: Base material:Hard copper foil, Adhesive:Acrylic type
- Color: Bronze
- Length (m): 5
- Thickness (mm): 0.08
- Adhesive Strength: 11.7N/25mm
- TERAOKA Copper Foil Conductive Adhesive Tape No.8323atribut:
- Color: Yellowish Brown
- Thickness: 0.07mm
- Viscosity: 3.43N/10mm
- Base Material: Rolled Copper Foil
- Adhesive Materials: Acrylic Conductive
- SLIONTEC Conductive Copper Foil TapeDeskripsi:-Enables conductivity with the adherend, and conductivity is obtained in the thickness direction and the length direction.-Electromagnetic wave shield.-Anti-static.atribut:
- Thickness: 0.08mm
- Viscosity: 5.0N/10mm
- Tensile Strength: 44N/10mm
- Base Material: Rolled Copper Foil
- Adhesive Materials: Acrylic Conductive
- W x L: 50mmx20m
- 3M Isolasi Penyalur Listrik (Selotip)Deskripsi:This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.atribut:
- UNSPSC: 31201521
- Imperial Tape Length (ft): 18
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foil
- Tape Type: Foil
- Voltage Rating (V): 600 V
- TERAOKA Copper Foil Adhesive TapeDeskripsi:Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformersatribut:
- Adhesive Strength (N/10mm): 3.92
- Type: For electronic equipment
- Tape Thickness (mm): 0.07
- Adhesive Strength (N/25mm[gf]): 9.81 [1000]
- Substrate ThickNess (mm): 0.035
- Adhesive: Acrylic
- Base Material: Electrolytic copper foil
- Characteristic: Flame retardance
- Gloss: Yes
- Main Uses: For electric and electronic
- Tape Length (m): 20
- Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
- TERAOKA Polyethylen Cloth Adhesive Tape No.4140Deskripsi:-A easy to hand cut tape whose cut section is clean.-Excellent in adhesive balance, well attached, difficult to peel, glue residue is also less.-Long Life Design Award winning product.atribut:
- Thickness: 0.155mm
- Viscosity: 5.29N/10mm
- Tensile Strength: 39.08N/10mm
- Base Material: Polyethylene Cloth
- Adhesive Materials: Acrylics
- TERAOKA Kapton Double-Sided Adhesive Tapeatribut:
- Material: Base material/Kapton(R) (polyimide) film, Adhesive/Silicone
- Thickness (mm): 0.145
- Allowable Temperature Limit (°C): 200
- Width x Length (mmxm): 10x20
- Package Size (mm): 120x130x15
- 3M Copper Embossed conductive tape No.2245atribut:
- Main application: Electromagnetic wave shield, strengthening of grounding (earth), grounding of PC unit and flat cable
- 3M Copper Foil conductive tape CU-35Catribut:
- Main application: Electromagnetic wave shield, strengthening of grounding (earth), measures against static electricity in the monitor part
- Width (mm): 19
- Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Baseatribut:
- Type: Steel 1mm base
- Series: 516
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant TapeDeskripsi:General purpose pipe thread sealant tape is used in applications that involve non-corrosive media. The higher the density grade, the stronger the sealing power with fewer wraps of tape.atribut:
- Backing Material: PTFE
- Maximum Operating Temperature (°F): 550
- Minimum Operating Temperature (°F): -400
- Resistance Properties: Chemical Resistant
- Specific Sealing Application: General Purpose Thread Sealing
- Tape Type: Pipe Thread Sealant Tape
- TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)Deskripsi:PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
- SALUKI Signal GeneratorDeskripsi:The Saluki S1131 RF signal generator provides engineers with a "Smaller, lighter and easier" solution for 3GHz signal-generation applications. While it is an entry level instrument, the S1131 provides most commonly used functions an engineer needs such as CW signal generation, AM/FM/PM/Pulse modulation, digital modulation (ASK, FSK, PSK), Up-converting, LF output etc. The S1131 supports SCPI so it is easy to build your own programs for remote control. It is also very suitable and attractively priced for use in the education market.atribut:
- Frequency Range (kHz): 9-3000
- Sweep Modes: Step Sweep / List Sweep
- Output Power Range (dBm): -120 to 10
- Power Supply (V/Hz): 110-240/(50/60) AC
- Dimensions (mm): 340x230x110
- Output Power Resolution (dB): 0.01
- RF Output Interface: N type 50 Ω
- BK Precision Signal Generator 4.5 Color LCDatribut:
- UNSPSC: 41115320
- TERAOKA Kapton Adhesive TapeDeskripsi:Interlayer insulation of transformers and coils, exterior insulation Heat-resistant masking such as solder coating and plating of printed circuit boardsatribut:
- Electric Erosion Coefficient: 1
- Tape Length (m): 20
- Adhesive: Silicone type
- Adhesive Strength (N/25mm[gf]): 5.39 [550]
- Adhesive strength (N/10mm[gf]): 2.16 [220]
- Characteristic: Heat and cold resistance, mechanical properties, electrical properties, chemical resistance
- Core Diameter (mm): 75
- Core Inner Diameter (mm): 75
- Dielectric Breakdown Voltage (kV): 7
- Elongation (%): 50
- Heat Resistance Temperature (°C): 200
- Main Uses: For electrical insulation, heat-resistant masking
- Substrate ThickNess (mm): 0.025
- Tape Thickness (mm): 0.05
- Tensile Strength (N/10mm [kgf]): 49 [5.0]
- TERAOKA Isolasi Bolak Balik Conductive Copper Foil (Double Tape)Deskripsi:For electronic equipment Elimination of static electricity, grounding, fixing of static elimination brushatribut:
- Adhesive strength (N / 25mm): 8.58
- Main Uses: For electric and electronic
- Tape Thickness (mm): 0.09
- Adhesive: Acrylic conductive
- Tape Length (m): 20
- BK Precision Signal Generatoratribut:
- UNSPSC: 31160000
Daftar Harga conductive copper tape Terbaru March 2026
| TERAOKA Conductive Copper Foil Adhesive Tape | Rp439.900 |
| Nitoms Copper Wheel Tape | Rp249.900 |
| TERAOKA Copper Foil Conductive Adhesive Tape No.8323 | Rp359.900 |
| SLIONTEC Conductive Copper Foil Tape | Rp1.099.900 |
| 3M Isolasi Penyalur Listrik (Selotip) | Rp229.900 |
| TERAOKA Copper Foil Adhesive Tape | Rp119.900 |
| TERAOKA Polyethylen Cloth Adhesive Tape No.4140 | Rp86.900 |
| TERAOKA Kapton Double-Sided Adhesive Tape | Rp1.399.900 |
| 3M Copper Embossed conductive tape No.2245 | Rp399.900 |
| 3M Copper Foil conductive tape CU-35C | Rp369.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/8hP109358305-11.jpg)





![Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base](https://media.monotaro.id/mid01/small/Alat%20Ukur/Alat%20Ukur%2C%20Gauge/Block%20Gauge/Mitutoyo%20Gauge%20Block%20Standard%20Set%20%5BSteel%5D%201%E2%80%91mm%20Base/53P103936183-1.jpg)

/P102084274-1.jpg)



/fjP103658559-1.jpg)