3M Conductive Copper Foil Tape CU-18C Sheet Type (Lakban Konduktif Antistatik)

Sebelum PPN:
Rp339.900
Spesifikasi
AdhesiveAcrylic (conductive particle dispersion)
Adhesive Strength (N/10mm)3.2
Adhesive Thickness (mm)0.04 (silver)
Base MaterialElectrolytic copper foil (nominal thickness, 18um)
Dimensions, Width x Length (mm)200x300
FeatureConductivity
Main applicationFor electric and electronic
Release LinerSilicone treated paper
SizeA4
Tape Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High conductivity in the thickness direction and surface direction Excellent shielding effect due to low contact resistance and conductivity of metal foil High cohesive strength Adhesive does not peel off under general usage conditions
A. For grounding electronic components B. Electromagnetic wave shielding measures for various electronic devices C. Antistatic and static electricity removal for electronic devices
*Processing source: 3M special processing store

Ulasan Produk

Tidak ada ulasan

Halaman Terkait