Beli condenser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Saramonic Condenser MicrophoneDeskripsi:Kelengkapan1 x SR-NV5X Shotgun Microphone1 x foam windscreen1 x furry windscreen1 x rubber spacer1 x printed manual1 x warranty card
- Gratech CondenserDeskripsi:Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class Arequirement AS per DIN 12576. Liebig Condenser with Sealed inner tube.
- AS ONE Allihn Condenseratribut:
- Material: Borosilicate glass -1
- Length (mm): 300
- Hose Connection Diameter (mm): 10
- Saramonic MicrophoneDeskripsi:Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
- Gratech Beaker (Gelas Kimia)Deskripsi:Complies with DIN 12331 & ISO 3819. The spout design enables precise and clean pouring, large labeling field for easy marking. Uniform wall thickness & ideal for heating liquids. Clear metric Graduation for convenience, and highly resistant to chemical attack.
- ADVANTEC Filter Paper Glass Fiber GC-50 (Kertas Saring Serat Kaca)Deskripsi:Made only from ultra-fine borosilicate glass fibers, it has a high filtration speed and excellent sediment retention, enabling highly efficient filtration in a short time.atribut:
- Thickness (mm): 0.19
- Drainage Time (s): 28
- Retention Particle Size (µm): 0.5
- Pressure loss (kPa): 0.52
- Collection Efficiency (0.3 µm PAO%): 99.99
- Applications: Liquid scintillation measurement (for sampling dioxins in water)
- Mass (g/m²): 48
- Maximum Operating Temperature (°C): 500
- Quantity: 1 Box (100 Pieces)
- Shape: Round
- Fantech Condenser Microphone - Leviosaatribut:
- Type: Condenser Microphone
- Microphone Sensitivity (dB): -38dB±3
- Polar Pattern: Cardiod
- Frequency Response (Hz-kHz): 20-20
- Sample Rate (kHz): 48 @64bit
- Card Length (m): 2.5
- Dimensions (mm): 172x45.5x45.5
- Impedance (ohm): 16
- OS: Windows. USB Port Required
- Plug Type: USB A to USB B(cable included)
- Software: Windows (7 or Newer)
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- Aicool Hermetic Water ChillerDeskripsi:The refrigerant flow in traditional bow-shaped turnback flow heat exchanger moves in "Z" path. The new spiral flow design in spiral turn-back plate heat exchanger changes the status and form of refrigerant, thus increasing heat exchange efficiency. The main characteristics of spiral turn-back plate heat exchanger are as below:- High heat transfer coefficient (20%-40% increase);- Full coverage of heat exchange. Without Dead Heat;- Obvious decrease of pressure drop in the shell (around 45% drop pressure under the same flow velocity);- Few impurities as no retention area in the shell;- Better anti-vibration.atribut:
- Cooling Capacity (TR): 41
- Cooling Capacity (kW): 144.98
- Cooling Capacity (kcal/hour): 124683
- EER (kW/TR): 0.982
- Refrigerant Type: R 407c
- Compressor: Scroll Hermetic - Danfoss
- Cooling Capacity (BTU/hour): 494962
- Lock Rotor Current Compressor (A): 270
- Max Running Current Compressor (A): 69
- Max Starting Current (A): 225
- Motor Size (Hp): 25
- Power Supply (V/Ph/Hz): 380/3/50
- RLA Compressor (A): 49.3
- Speed (rpm): 2900
- Step Capacity Control (%): 0, 50, 100
- Total Power Input (kW): 36.92
- Total Running Current (A): 66.04
- CKE Axial Condensor FanDeskripsi:Keunggulan Produk : Casing Material dan Baling-Baling Steel Terdapat Ball Bearing Motor 100% Kawat Tembaga Hemat Listrik Kipas chiller / chiller fan / kipas kondensor / condenser fan ini biasa digunakan di bagian mesin cold storage / chiller / condensor. Kami menyediakan kipas chiller / chiller fan / kipas kondensor / condenser fan dengan varian ukuran yang lengkap, mulai dari 10 inch sampai dengan 20 inch. Alasan kenapa membeli produk kipas di PT. Industrial Multi Fan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasionalatribut:
- Air Volume (CMH): 1.36
- Blade Size (inch): 10
- Casing Material: Iron
- Current (A): 0.22A
- Motor Winding (%): 100 Copper Wire
- Packing Dimensions (WxLxH) (cm): 33x33x19.5
- Power (W): 52
- Propeller Material: Iron
- Speed (rpm): 1370
- Voltage (V): 220
- Four e's Scientific Handheld Rotor-Stator HomogenizerDeskripsi:The OH301 Handheld Rotor-Stator Homogenizer can rapidly homogenize biological samples and handle sample volumes ranging from 0.1ml to 250ml, depending on the generator probe used. The rotor rotates rapidly within a stationary stator. This creates a suction effect, and the sample is drawn into the space between the two components, where it is subjected to high shear forces thereby homogenizing the samples. The device is driven by a powerful 160W motor that provides variable speed from 8,000 to 30,000 rpm and comes with 10 speed levels to meet your sample processing needs. Unique ergonomic design and lightweight allow hand-held operation without fatigue. The homogenizer probe, made of 316L stainless steel, is corrosion-resistant and fully autoclavable.atribut:
- Power Supply (V/Hz): 110-120/60 220-240/50-60
- Input Power (W): 160
- Output Power (W): 110
- Maximum Linear Speed of Rotor (m/s): 6.3-14
- Max. Viscosity (mPas): 5000
- Max. Noise (dB(A)): 72
- Dimensions (mm): 55x57x210
- Dispersion Head (mm): 10 (Standard), 7 (Optional), 5 (Optional)
- Holder: Standard
- Permissible Environment: 0 to 40, 85% rel. Humidity
- Protection Grade: IP20
- Speed Adjustment: 10 Levels
- Speed Range (rpm): 8000 to 30000
- Working Volume (ml): 0.1 to 250
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- Sennheiser Evolution Wireless Digital VocalDeskripsi:Smart Assist App Free for Download on App Store/Play StoreVersatile and feature-rich digital wireless system for those who sing, speak or play instruments that allows for seamless product pairing and management via the EW-D Smart Assist App. Receive state-of-the-art live sound featuring Sennheiser‘s renowned e 835 capsule on a lightweight handheld transmitter with integrated mute switch.-Digital transmission operating in the UHF spectrum greatly enhances range, reliability and scalability-Smart Assist App connects via Bluetooth Low Energy for a streamlined setup and operation at a distance-Auto scan creates reliable connections with minimal time and effort-134 dB audio input dynamic range eliminates need for sensitivity adjustments and preserves every detail-Elimination of intermodulation enables channels to be placed in an equidistant tuning grid 600 kHz apart-56 MHz of tuning bandwidth and equidistant spacing enables up to 90 channels-2,240 selectable frequencies allow for fine tuning-Lithium-Ion battery pack (sold separately) delivers up to 12 hours of operation (up to 8 hours of operation with 2x provided AA batteries)EW-D EM :Dimensions = 212 x 44 x 189 mmCurrent consumption = ≤ 300 mAInput voltage range = 11 - 13 V ⎓Audio output level = 18 dBu max.Transmission power = BLE: max. 10 mW EIRPMMD 835 (Microphone Module)Dimensions = 405 x 350 x 73 mmSound pressure level (SPL) = 154 dBTransducer principle = dynamicPick-up pattern = cardioidSensitivity = 2.1 mV/Pa"Power supply = 2 AA batteries 1.5 V (alkaline manganese)or BA 70 rechargeable battery pack"Current consumption = < 300 mAInput voltage range = 2.0 - 4.35 V"Transmission power = Audio link: 10 mWERP (Range Y1-3): 12 mW ERPBLE: max. 10 mW EIRP""Dimensions = 50 x 268 mm (incl. MMD 835 microphone module)40 x 200 mm (without microphone module)"What's in the Box : EW-D EM rack receiver EW-D SKM-S handheld transmitter MMD 835 microphone module MZQ 1 microphone clamp 2 rod antennas power supply with country adapters rackmount set 4 rubber feet quick guide safety guide manufacturer declaration sheetatribut:
- Frequency Range (MHz): 606.2-662
- Operating Temperature (°C): -10 - +55 (14 °F - 131 °F)
- Operating Relative Humidity (%): 5 - 95 (Non-Condensing)
- THD, Total Harmonic Distortion: ≤ -60 dB for 1 kHz @ -3 dBfs Input Level
- Audio Frequency Response (Hz-kHz): 20 - 20 (-3 dB) @ 3 dBfs
- System Latency (ms): 1.9
Daftar Harga condenser Terbaru October 2026
| Saramonic Condenser Microphone | Rp649.900 |
| FAVORIT Graham Coil Condensor | Rp1.299.900 |
| Gratech Condenser | Rp809.900 |
| AS ONE Allihn Condenser | Rp1.599.900 |
| IWAKI Glass Ware Condenser Allihn Drip Tip TS Joints | Rp1.099.900 |
| IWAKI Glass Ware Condenser Allihn | Rp999.900 |
| Saramonic Microphone | Rp369.900 |
| Gratech Beaker (Gelas Kimia) | Rp44.900 |
| ADVANCE DIGITALS Microphone Wireless | Rp139.900 |
| IWAKI Glass Ware Condenser Liebig | Rp879.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)


























































































































































/jwP108326716-1.jpg)


/Glass%20Fiber%20Filter%20Paper/ADVANTEC%20Filter%20Paper%20Glass%20Fiber%20GC-50%20(Kertas%20Saring%20Serat%20Kaca)/a1P107697361-1.jpg)


/P102078785-1.jpg)




/8fP103518303-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)