Sennheiser Evolution Wireless Digital Vocal

Sebelum PPN:
Rp15.999.900
Spesifikasi
Frequency Range (MHz)606.2-662
Operating Temperature (°C)-10 - +55 (14 °F - 131 °F)
Operating Relative Humidity (%)5 - 95 (Non-Condensing)
THD, Total Harmonic Distortion≤ -60 dB for 1 kHz @ -3 dBfs Input Level
Audio Frequency Response (Hz-kHz)20 - 20 (-3 dB) @ 3 dBfs
System Latency (ms)1.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smart Assist App Free for Download on App Store/Play Store

Versatile and feature-rich digital wireless system for those who sing, speak or play instruments that allows for seamless product pairing and management via the EW-D Smart Assist App. Receive state-of-the-art live sound featuring Sennheiser‘s renowned e 835 capsule on a lightweight handheld transmitter with integrated mute switch.

-Digital transmission operating in the UHF spectrum greatly enhances range, reliability and scalability
-Smart Assist App connects via Bluetooth Low Energy for a streamlined setup and operation at a distance
-Auto scan creates reliable connections with minimal time and effort
-134 dB audio input dynamic range eliminates need for sensitivity adjustments and preserves every detail
-Elimination of intermodulation enables channels to be placed in an equidistant tuning grid 600 kHz apart
-56 MHz of tuning bandwidth and equidistant spacing enables up to 90 channels
-2,240 selectable frequencies allow for fine tuning
-Lithium-Ion battery pack (sold separately) delivers up to 12 hours of operation (up to 8 hours of operation with 2x provided AA batteries)

EW-D EM :
Dimensions = 212 x 44 x 189 mm
Current consumption = ≤ 300 mA
Input voltage range = 11 - 13 V ⎓
Audio output level = 18 dBu max.
Transmission power = BLE: max. 10 mW EIRP

MMD 835 (Microphone Module)
Dimensions = 405 x 350 x 73 mm
Sound pressure level (SPL) = 154 dB
Transducer principle = dynamic
Pick-up pattern = cardioid
Sensitivity = 2.1 mV/Pa
"Power supply = 2 AA batteries 1.5 V (alkaline manganese)
or BA 70 rechargeable battery pack"
Current consumption = < 300 mA
Input voltage range = 2.0 - 4.35 V
"Transmission power = Audio link: 10 mW
ERP (Range Y1-3): 12 mW ERP
BLE: max. 10 mW EIRP"
"Dimensions = 50 x 268 mm (incl. MMD 835 microphone module)
40 x 200 mm (without microphone module)"

What's in the Box :

EW-D EM rack receiver
EW-D SKM-S handheld transmitter
MMD 835 microphone module
MZQ 1 microphone clamp
2 rod antennas
power supply with country adapters
rackmount set
4 rubber feet
quick guide
safety guide
manufacturer declaration sheet

Ulasan Produk

Tidak ada ulasan

Halaman Terkait