Beli concrete test hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GOTT Concrete Test Hammeratribut:
- Dimensions (LxWxH): 320x190x90
- Material: Metal
- Impact Energy (mkg): 0.225 (2.207 Joule)
- Measurement Range (N²): 10 to 70
- Set Content: Grinding Stone
- Sanyo Testing Machines Concrete Test Hammer TypeDeskripsi:The concrete test hammer is a non-destructive test that estimates the compressive strength of ordinary concrete from the resilience when hitting the surface of hardened concrete. The most economically recommended model on the market.For determination of uniaxial compressive strength of concrete, durability test of aged concrete, quality control of concrete products, etc.atribut:
- Type: Pointer reading type
- Mass (kg): 3
- Included Accessories: Wheel, instruction manual, chalk
- Dimensions, DiameterxLength L (Φmmxmm): About 54x355
- Strength Measurement Range (N/mm²): 10 to 70
- LANGRY Hammer TestDeskripsi:The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.atribut:
- Calibration Value on Testing Anvil: 80±2
- Elastic Tension Spring Stiffness (N m): 785.0±30. 0
- Standard Impact Energy (J): 2.207
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Digipas Digital Concrete Hammer Testatribut:
- Display: OLDE digital
- Measuring Range (N/mm²): 10-70
- Accuracy: ±0.1
- Operating Temperature (°C): -40 to 60
- Power: 3.7 Li-ion Rechargeable battery
- Dimension: 280x75x60
- Impact Energy (N m): 2207
- Flir Infrared Thermography Flir®C SeriesDeskripsi:Compact size that fits in your pocket and is easy to carry.Super Fine Contrast Processing (MSX) converts into precise and clear thermal images, making the contours of objects clear.Thermo images with temperature information and digital camera images can be saved simultaneously.Accuracy is the value at an environmental temperature of 15 to 35°C and an object temperature of 0°C or higher.atribut:
- Measurement Range (°C): -20 to +400
- Resolution (°C): 0.1
- Accuracy (°C): 0-100/±3, 100-400/±3%
- Viewing Angle (°): 71.5×56
- Minimum Imaging Distance (cm): 10
- Resolution (Pixel): 160x120
- Accessories: USB charging cable, pouch
- Compatible OS: Windows®8/10
- Image Mode: MSX, digital camera, picture-in-picture, blend
- Interface: USBType-C
- Memory: Built-in memory (can store up to 5000 images)
- Packaging Size (mm): 100×160×120
- Power Source: Rechargeable lithium-ion battery
- Save format: JPEG
- Size (mm): 138×84×24
- Flir Compact Thermal Cameraatribut:
- IR Resolution (px): 128x96
- Thermal Sensitivity/NETD (mK): <70
- Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
- Field of View (°): 53.6
- Battery Capacity (mAh): 1800
- Battery charge life: >500 cycles
- Charging system: USB-C (1A)
- Digital camera: 5 MP resolution
- Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
- Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
- Berkah Paper Box Cup Holderatribut:
- Size (cm): 21x8x19.3
- Material (Gsm): Kraft PE Laminasi: 290
- Color: Brown Plain
- Indo-One Masker Medis EarloopDeskripsi:Pabrik sudah memiliki sertifikat ISO (ID : 21001 CA) sudah melalui hasil uji laboratorium dari lab yang terakreditaasi dari negara (USA, Eropa, Taiwan, dan Indonesia) yaitu sertifikat dari Nelson No. 1363956-S01, Centexbel No. 1363956-S01, TTRI No. TAG91839, ITB No. 009.M.1/11.C09.78/PM/2020Dengan BFE (Bacterial Filtration Efficiency) = 98%atribut:
- Number of Ply: 3
- Dimensions (mm): 210x95x105
- Wipro Alat Test Kekerasanatribut:
- Pointer Friction (N): 0.65 ± 0.15
- Pointer Length (mm): 20.0 ± 0.2
- Proceq Hammer Testatribut:
- Display: Mechanical Display
- O.H.INDUSTRIAL Test Hammeratribut:
- Hardness HRC (Hardened): 55degree-60degree
- Handle Material: Use High-Quality Oak with A Moisture Content of 18% or Less
- Head Material: Carbon Steel for Mechanical Structure S53C
- Wedges: Small
- Myzox Concrete test hammer NS-III / NSR-IIIDeskripsi:Since the ultra-compact and ultra-lightweight anvil can be stored together with the test hammer, it is possible to check the machine difference on site. Low resilience 43R display corresponding to the measured concrete value.Concrete strength measurementatribut:
- Mass (kg): 4
- TONE Testing HammerDeskripsi:It uses a wooden grip that is strong and feels good to the touch.Used to check loose nuts and tire air pressure.Ideal for inspection work on trucks, buses, cars, trains, machines, structures, etc.atribut:
- Total Length: 615mm
- Head Diameter (mm): 12
- Head Length (mm): 94.5
- Total Length (mm): 390
- AMS Hardness Testeratribut:
- UNSPSC: 41114611
- Includes: Calibration and QC Certificate; Carry Case with Shoulder Strap; Grindstone; Phenolphthalein Atomizer; Phenolphthalein Label Precautions; Position Template; Transport Safety Cap
- Product Type: Concrete Test Hammer
- TONE Test HammerDeskripsi:For trucks, buses, motorcycles, bicycles, trains, machinery, structures, etc.atribut:
- Type: Inspection hammer / test hammer
- Head Diameter (mm): φ16
- Overall Length L (mm): 420
- Main Uses: Inspection of machinery and vehicles
- Dimension A (mm): 111
- Dimensions d (mm): 16
- Size (lbs): 0.5
- TRUSCO Number: 818-8698
- Use: Trucks, buses, motorcycles, bicycles, trains, machinery and structures
- Weight (g): 280
Daftar Harga concrete test hammer Terbaru March 2026
| GOTT Concrete Test Hammer | Rp26.999.900 |
| Sanyo Testing Machines Concrete Test Hammer Type | Rp15.999.900 |
| LANGRY Hammer Test | Rp2.899.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| Digipas Digital Concrete Hammer Test | Rp70.999.900 |
| Flir Infrared Thermography Flir®C Series | Rp46.999.900 |
| Flir Compact Thermal Camera | Rp17.999.900 |
| Berkah Paper Box Cup Holder | Rp129.900 |
| Indo-One Masker Medis Earloop | Rp29.900 |
| Wipro Alat Test Kekerasan | Rp1.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P101518176-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/Indo-One%20Masker%20Medis%20Earloop/okP105716884-1.jpg)