Beli compressed air can di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Screw Connection Air Duster (With Flow Adjustment)
    Mulai

    Rp119.900

    monotaro Screw Connection Air Duster (With Flow Adjustment)
    Deskripsi:
    Skip machine tools and car maintenance and work before dust, it can be widely used for cleaning.
    atribut:
    • Fluid: Compressed air
    • Port Size: G (PF) 1/4
    • Maximum Operating Pressure (MPa): 0.6
  2. monotaro Powerful Air Duster Gun For High Pressure (Semprotan Angin)
    Mulai

    Rp289.900

    monotaro Powerful Air Duster Gun For High Pressure (Semprotan Angin)
    Deskripsi:
    Produk ini juga sering disebut dengan Semprotan Angin
    atribut:
    • Maximum Operating Pressure (MPa): 2.5
    • Connection: High-pressure coupler -
    • Fluid: air
    • Body Material: Aluminium
  3. monotaro Air Filter
    Mulai

    Rp99.900

    monotaro Air Filter
    Deskripsi:
    Drain removal of compressed air is possible. Because it is a semiauto drain type, it drains easily. When no pressure is applied, drain is automatically discharged. When pressure is applied, drain can be manually drained.. It is possible to remove solid foreign matter of 5 micro m or more contained in compressed air and drain.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  4. monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin)
    Mulai

    Rp119.900

    monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin)
    Deskripsi:
    You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaning
    atribut:
    • Fluid: Air
    • Connection: Coupler for normal pressure
    • Nozzle type: Standard (with flow rate adjustment)
    • Maximum Operating Pressure (MPa): 0.6
    • Coupler connection thread diameter: G(PF)1/4
    • Nozzle Screw Diameter: G(PF)1/8
    • Air Consumption (L/minute): 280
    • Material (Main Unit): Aluminium
    • Nozzle Diameter (Φmm): 2
  5. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  6. Tombow Pulpen Air Press
    Rating:
    80% of 100
    (1)
    Mulai

    Rp109.900

    Tombow Pulpen Air Press
    Deskripsi:
    Featuring AirPress System (APS)!Change air compression to ejected ink.APS is a new mechanism that uses the air compressed with every click to eject the ink.Reliable performance is guaranteed even under difficult conditions such as writing fast, writing with a pen nib up, and writing on wet paper.This knock-type pressurized oil-based ink ballpoint pen is full of useful functions for active use.
  7. TOHIN Air Cooler
    Mulai

    Rp13.999.900

    TOHIN Air Cooler
    atribut:
    • Compressed Air Supply Port: R1/4
    • Discharge Port: 8
    • Total Length (mm): 287
    • Working Pressure (MPa): 0.3 to 0.7
    • Air Consumption (L/minute): 366 to 820
  8. monotaro Brake breeder that can work alone (1.8L)
    Mulai

    Rp2.299.900

    monotaro Brake breeder that can work alone (1.8L)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Air Coupler
    • Dimensions (Width W x Height H) (mm): 260x250
    • Port Size (inch): PT1/4
    • Working Pressure (MPa): 0.5-1.2
    • Hose Length (m): 1
    • Hose Outer Diameter (mm): 8
    • Hose Inside Diameter (Ø mm): 4
    • Package Weight (g): 1300
    • Tank Capacity (L) : 1.8
  9. Hakkou Hanbai Rubber Air Hose (Selang Angin)
    Mulai

    Rp1.899.900

    Hakkou Hanbai Rubber Air Hose (Selang Angin)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
  10. monotaro Suction Type Water Duster (Semprotan Air)
    Mulai

    Rp399.900

    monotaro Suction Type Water Duster (Semprotan Air)
    Deskripsi:
    Water, and using a cleaning solution, such as the suction cleaning work.
    atribut:
    • Connection Method: Coupler attached
    • Fluid: Compressed air
    • Maximum Operating Pressure (MPa): 0.7
    • Nozzle Length (mm): 290
    • Hose Length (mm): 2000
    • Body Material: Nylon 66
    • Material (Hose): PVC
    • Material (Nozzle): Brass, Steel
    • Use Temperature (°C): -10 to 60
  11. Nihon Seiki Hot-Air Heater
    Mulai

    Rp3.099.900

    Nihon Seiki Hot-Air Heater
    Deskripsi:
    -Supply compressed air and generate hot air with a max temperature of 800°C.-With simple flow adjustment valve.-3 types of tip shape can be selected.-Can be fixed in any direction with the dedicated stand. -For pre-treatment and preheat treatment of soldering work.
  12. Hakkou Hanbai Rubber Air Hose
    Mulai

    Rp999.900

    Hakkou Hanbai Rubber Air Hose
    Deskripsi:
    -The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ci
    atribut:
    • Length: 10
    • Working Pressure: 1MPa
  13. TRUSCO Nozzle Air Duster (Nosel Udara)
    Mulai

    Rp479.900

    TRUSCO Nozzle Air Duster (Nosel Udara)
    Deskripsi:
    Usage:This is a device to remove waste and water in the compressed air and to adjust pressure. Pressure reducing valve and filter are in one.
    atribut:
    • Finishing Material: Brass / nickel plated
    • Nozzle Connector Diameter: G1/8
    • Nozzle Outside Diameter (phi mm): 6
    • Applications: General dust work. Nozzle for air duster
    • Nozzle diameter (mm): 2
Daftar Harga compressed air can Terbaru March 2026
monotaro Screw Connection Air Duster (With Flow Adjustment)Rp119.900
monotaro Powerful Air Duster Gun For High Pressure (Semprotan Angin)Rp289.900
monotaro Air FilterRp99.900
monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin)Rp119.900
monotaro Air Filter (Filter Udara)Rp609.900
Tombow Pulpen Air PressRp109.900
TOHIN Air CoolerRp13.999.900
monotaro Brake breeder that can work alone (1.8L)Rp2.299.900
Hakkou Hanbai Rubber Air Hose (Selang Angin)Rp1.899.900
monotaro Suction Type Water Duster (Semprotan Air)Rp399.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)