Beli compound gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAMAMOTO KEIKI Ordinary Pressure Gauge
    90%
    Mulai

    Rp74.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  2. WINTERS HVAC & Boiler Gauge
    Mulai

    Rp469.900

    WINTERS HVAC & Boiler Gauge
    Deskripsi:
    Also known as contractor gauges, these instruments are commonly used in commercial HVAC applications to monitor system pressure. They are a good option for steam, hot water, and chilled water pumping systems in HVAC applications.
    atribut:
    • Accuracy Scale: Full Scale
    • Blowout Safety Back: No
    • Brand: WINTERS
    • Case Construction: Welded Joint
    • Cleaned for Oxygen Service: No
    • Dial Color: White
    • Dial Face Material: Aluminium
    • Dry Dampening Feature: None
    • Field Fillable: No
    • Freeze Resistant Movement: No
    • Gauge Case Liquid: None
    • Gauge Wetted Parts: Brass / Bronze
    • Hazardous Location Rating: Not Rated
    • IP/NEMA Rating: IP52
    • Includes Calibration Certificate: No
    • Includes Vent Plug: No
    • Liquid-Filled Case: No
    • Movement Material: Brass
    • Non-Sparking: No
    • Pointer Material: Aluminium
    • Pressure Gauge Type: Industrial Pressure Gauge
    • Process Connection (inch): 1/4 NPT Male
    • Process Connection Gender: Male
    • Process Connection Size (inch): 1/4 in
    • Process Connection Type: NPT
    • Removable Bezel: No
    • Sensor Material: Phosphor Bronze
    • Sensor Type: Bourdon Tube
    • Socket Material: Brass
    • Vibration Resistance: None
  3. SK SATO Glass Thermometer Alcohol
    Mulai

    Rp72.900

    SK SATO Glass Thermometer Alcohol
    Deskripsi:
    A simple user-friendly thermometer with red kerosene (30 cm, 0 to 105°C, 1°C graduation, packedin a cylinder)
  4. SHINWA Thermometer Bar Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

  5. ASHCROFT Compound Gauge
    Mulai

    Rp489.900

    ASHCROFT Compound Gauge
    Deskripsi:
    Process Pressure Gauges with Seals- 4-1/2" dial Accuracy: ±0.5% full scale Solid-front safety housing Seal for corrosive materials compatible with stainless steel or Hastelloy® 1/2" FNPT lower connectionEasily adjustable, self-locking micrometer pointer. For applications that require protection from chemicals and solids that can damage the gauge.
  6. Non Brand Ammonia Refrigerant Compound Gauge
    Mulai

    Rp399.900

    Non Brand Ammonia Refrigerant Compound Gauge
    Deskripsi:
    These ammonia refrigerant gauges have a dual compound pressure and temperature scale that measures the temperature and pressure of the refrigerant. They are commonly used in commercial and industrial ammonia refrigeration systems.
    atribut:
    • UNSPSC: 41112403
    • Application: Ammonia Refrigerant
    • Case Color: Black
    • Case Material: Steel
    • Lens Material: Polycarbonate
    • Pressure Accuracy: ±3-2-3%
    • Pressure Gauge Type: Ammonia & Refrigerant Gauge
    • Pressure Range Type: Compound
    • Primary Scale Units: in Hg/psi
    • Process Connection Location: Bottom
    • Process Connection Size (inch): 1/4
    • Process Connection Type: NPT
    • Process Temperature Range (°F): -40 to 150
    • Sensor Material: 316 Stainless Steel
    • Socket Material: Steel
    • Temperature Range (°F): -40 to 150
    • Wetted Parts Material: Steel/316 Stainless Steel
  7. WINTERS Thread-Mounted Glass Thermometer
    Mulai

    Rp789.900

    WINTERS Thread-Mounted Glass Thermometer
    Deskripsi:
    These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.
    atribut:
    • UNSPSC: 41112213
    • Brand: WINTERS
    • Corrosion Resistant: No
    • Fluid Material: Kerosene
    • Includes NIST-Traceable Certificate: No
    • Includes Thermowell: Yes
    • Maximum Operating Pressure (psi): 710
    • NSF Rated: Yes
    • Scale: Celsius; Fahrenheit
    • Scale Type: Liquid-in-Glass
    • Shank type: Straight
    • Thermometer Thread Gender: Male
    • Thermometer Type: Lead-Free Glass Thermometer Assembly
    • Thermowell Material: Lead-Free Brass
    • Thermowell Thread Gender: Male
    • Thermowell Thread Type: NPT
  8. ASHCROFT Hg/psi Digital Compound Gauge
    Mulai

    Rp64.999.900

    ASHCROFT Hg/psi Digital Compound Gauge
    Deskripsi:
    ASHCRAFT Series 2089 precision digital pressure and vacuum test gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. 5-digit LCD for 12 units of measure (including mm H20) and 7 languages. With password-protected calibration and disable function. 316 stainless steel wetted parts. Each includes AAA batteries. Supplied with NIST calibration certificate.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Compound Gauge
    • Item: Digital Compound Gauge
    • Gauge Nominal Dial Size (inch): 3
    • Basic Gauge Case Material: Metal
    • Basic Gauge Wetted Parts: Stainless Steel
    • Agency Compliance: CE, CSA, FM
    • Case Color: Silver
    • Case Material: Stainless Steel
    • Digital Gauge Accuracy: +/-0.05% Full Scale
    • Digital Gauge Display Units: bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, MPa, psi
    • Display: LCD
    • Gauge Connection Location: Bottom
    • Gauge Connection Size: 1/4
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: in Hg/psi
    • Gauge Primary Range Values: -30 to 0 to 15
    • Number of Display Digits: 5
    • Powered by: AAA Battery
    • Socket Material: Stainless Steel
  9. WINTERS Light-Duty Vibration-Resistant Pressure Gauge
    Mulai

    Rp189.900

    WINTERS Light-Duty Vibration-Resistant Pressure Gauge
    Deskripsi:
    These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.
    atribut:
    • Blowout Safety Back: No
    • Brand: WINTERS
    • Case Construction: Welded Joint
    • Cleaned for Oxygen Service: No
    • Dial Color: White
    • Dial Face Material: Aluminium
    • Dry Dampening Feature: None
    • Freeze Resistant Movement: No
    • Hazardous Location Rating: Not Rated
    • Includes Calibration Certificate: No
    • Includes Mounting Hardware: No
    • Lens Material - Gauge: Plastic
    • Mounting Type: Stem-Mount
    • Non-Sparking: No
    • Panel Mountable: No
    • Pointer Color: Black
    • Pointer Material: Aluminium
    • Process Connection Gender: Male
    • Process Connection Type: NPT
    • Scale Type: Dual
    • Secondary Scale Units: kPa
    • Sensor Type: Bourdon Tube
  10. Ludwig Schneider General Purpose Thermometer
    Mulai

    Rp579.900

  11. MIGISHITA General Purpose Vacuum Gauge
    Mulai

    Rp429.900

    MIGISHITA General Purpose Vacuum Gauge
    Deskripsi:
    Indikator pengukur tekanan vakum ini digunakan untuk mengukur tekanan udara, air, minyak, dll. dalam pengukuran tekanan rendah di mana laju perubahan tekanan sesaat tidak melebihi 3% dari total tekanan per detik. Alat ini memiliki standard yang didasarkan pada standard internasional JIS B 7505-1 dengan metode pengukur tekanan tabung Bourdon.
    atribut:
    • Accuracy: +/- 1.6% FS
    • Connection Screw: G3 / 8
    • Case Shape: Vertical A type (without rim)
    • Pressure Range (MPa): 0 to -0.1
    • Material (Wetted Part): Brass
    • Case Material: SPC
    • Outer Diameter (mm): 100
  12. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  13. SATO (Label) Remote Sensing Dial Thermometer
    Mulai

    Rp8.099.900

    SATO (Label) Remote Sensing Dial Thermometer
    atribut:
    • Lead Wire: 3m
    • Minimum Temperature Display (°C): 2
    • Outer Diameter: 136mm
    • Temperature Sensitive Part Dimension: 12x100mm
  14. Sato Keiryoki Mfg Red Alcohol Thermometer
    Mulai

    Rp91.900

    Sato Keiryoki Mfg Red Alcohol Thermometer
    atribut:
    • Minimum Scale (°C): 1
    • Length (mm): 300
  15. Alla France Hydrometer
    73%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

  16. YAMAMOTO KEIKI Glycerin Pressure Gauge
    Mulai

    Rp2.199.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  17. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.099.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  18. Alla France Liquid Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    Alla France Liquid Thermometer
    atribut:
    • Length (mm): 305
  19. Alla France Thermometer
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Alla France Thermometer
    Deskripsi:
    A full line of ecological precision thermometers to preserve our environment.Mercury free thermometers. A lucky four leaved clover identifies the range.They feature a special ring/hook that can be clipped on the glass, patented by Alla France.Yellow back glass thermometers, giving a much better reading than the white back, diameter 6 - 7 mm.With a safe blue organic filling liquid.In case of breakage the residue after decomposition becomes H2O + CO2.
Daftar Harga compound gauge Terbaru March 2026
YAMAMOTO KEIKI Ordinary Pressure GaugeRp74.900
WINTERS HVAC & Boiler GaugeRp469.900
SK SATO Glass Thermometer AlcoholRp72.900
SHINWA Thermometer Bar TypeRp52.900
ASHCROFT Compound GaugeRp489.900
Non Brand Ammonia Refrigerant Compound GaugeRp399.900
WINTERS Thread-Mounted Glass ThermometerRp789.900
ASHCROFT Hg/psi Digital Compound GaugeRp64.999.900
WINTERS Light-Duty Vibration-Resistant Pressure GaugeRp189.900
Ludwig Schneider General Purpose ThermometerRp579.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait