WINTERS Low Pressure Gauge

Sebelum PPN:
Rp829.900 - Rp979.900
Spesifikasi
Accuracy±3-2-3%
Accuracy GradeASME B40.100 Grade B
Accuracy ScaleMid-Scale
Adjustable PointerNo
Ambient Operating Temperature Range (°C)-40 to 65
Bezel Mounting TypeNo Bezel
BrandWINTERS
Case ColorBlack
Case Depth (inch)1.9
Case Diameter (inch)2.625
Case FinishPainted
Case MaterialSteel
Cleaned for Oxygen ServiceNo
Compatible Process MediaGaseous
Dial ColorWhite
Dial Face MaterialAluminium
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Accuracy GradeGrade B - Commercial
Gauge ApplicationFor Natural Gas & Other Gases
Gauge Case LiquidNone
Gauge Case MaterialSteel
Gauge Wetted PartsBrass / Bronze
Hazardous Location RatingNot Rated
IP/NEMA RatingIP52
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Includes Vent PlugNo
Lens MaterialPolycarbonate
Lens Material - GaugePlastic
Liquid-Filled CaseNo
Mounting TypeStem-Mount
Nominal Dial Size (inch)2-1/2
Operating Temperature Range Ambient (°F)-40 to 150
Over-Pressure Limit30% of Full Scale
Panel MountableNo
Pointer CharacteristicsAluminium, Anodized Black
Pointer ColorBlack
Pointer MaterialAluminium
Pressure Gauge TypeLow Pressure Gauge
Process Connection (inch)1/4 NPT Male
Process Connection GenderMale
Process Connection Size (inch)1/4 in
Process Connection TypeNPT
Process Temperature Range (°F)-40 to 150
Removable BezelNo
Scale TypeDual
Sensor MaterialPhosphor Bronze
Sensor TypeDiaphragm
SeriesPLP
Socket MaterialBrass
StandardsCRN Registered
Vibration ResistanceNone
Wetted Parts MaterialBrass/Phosphor Bronze

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pressure gauges have a highly-sensitive diaphragm sensor that"™s suitable for natural gas and other noncorrosive gases.
Feature
K4544 Pressure Gauge Gauge Type Low Pressure Dial Size (In.) 2-1/2 Range 0 to 15 WC Connection Size 1/4 NPT Connection Location Lower Graduations 0.2 WC Accuracy (%) +/-1 Case Material Glass Filled Polysulfone Case Color Black Socket Material Brass Tube Material Beryllium Copper Lens Material Polycarbonate Operating Temp Range (F) -4 Degrees to 140 Degrees Series 1490A Manufacturers Warranty Length 1 Year

Ulasan Produk

Tidak ada ulasan