WINTERS Pressure Gauge (Alat Ukur Ketebalan)

Sebelum PPN:
Rp779.900 - Rp1.999.900
Spesifikasi
Accuracy ScaleFull Scale
Case ColorBlack
Dial ColorWhite
Dry Dampening FeatureNone
Field FillableNo
Gauge Case LiquidNone
Gauge Case MaterialAluminum
IP/NEMA RatingIP52
ItemIndustrial Pressure Gauge
Lens MaterialGlass
Liquid-Filled CaseNo
Nominal Dial Size (inch)4 1/2
Panel MountableNo
Pressure Gauge TypeHVAC Dial Pressure Gauge
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/4
Process Connection TypeNPT
Sensor MaterialPhosphor Bronze
Socket MaterialBrass
Vibration ResistanceNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-accuracy HVAC and boiler gauges monitor system pressure for boiler and control rooms in applications where slight changes in pressure must be observed to ensure safe and efficient operation. They are typically used in commercial applications to measure pressure in air, steam, oil, and freshwater systems.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait