Beli co2 fire extinguisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Servvo Karbon Dioksida CO2
    Mulai

    Rp4.999.900

    Servvo Karbon Dioksida CO2
    Deskripsi:
    Alat pemadam api ringan SERVVO Carbon Dioxide merupakan solusi ideal untuk memadamkan api kelas B dan C. Menggunakan media karbon dioksida (CO2), alat pemadam api ini dapat memadamkan api pada peralatan listrik tanpa merusak dan menyebabkan arus pendek, dan juga dapat memadamkan api yang diakibatkan oleh cairan mudah terbakar.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.
    atribut:
    • Color: Red
    • Media: Carbon Dioxide (CO2)
    • Fire Class: B, C
    • Cylinder Tube: Steel (No Welding)
    • Finishing: UV Resistance Powder Coating
    • Pressure in Tube (Bar): ± 70
    • Spray Distance (m): 2-3
    • Working Temperature (°C): -20 to 60
  2. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  3. KRISBOW Sarung Tangan Lapis Karet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    KRISBOW Sarung Tangan Lapis Karet
    Deskripsi:
    Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
  4. Servvo Vehicle Fire Extinguisher
    Mulai

    Rp1.499.900

    Servvo Vehicle Fire Extinguisher
    Deskripsi:
    Designed specifically to become the optimal protection solution for road vehicles such as cars, sedans, MPVs, SUVs, pickup, buses, trucks, etc. Equipped with a bracket, the fire extinguisher can be secured in place for convenient storage. SERVVO Ve-Ex products are the most suitable choice for automotive industries application, for both the domestic and the international market.
    atribut:
    • Color: Red
    • Media: Dry Chemical Powder PC ABC 90%
    • Type: Stored Pressure N2 (Nitrogen) (Portable)
    • Capacity (kg): 1
    • Fire Class: A, B, C
    • Cylinder Diameter (mm): 90
    • Cylindrical Tube: Welded
    • Discharge Range (m): 2-5
    • Finishing: UV Resistance Powder Coating
    • Fire Rating (EN3)**: 5A.55B
    • Fire Rating*: 2A.10B
    • Labeling: Screen Printing
    • Minimum Discharge Time (s): 8
    • Total Height (mm): 299
    • Width (Including Hose) (mm): 117
    • Working Pressure (Bar): 15
    • Working Temperature (°C): -20 to 60
  5. KRISBOW APAR Powder
    Mulai

    Rp439.900

    KRISBOW APAR Powder
    Deskripsi:
    Krisbow alat pemadam api multi-fungsi cocok untuk memadamkan api tipe A (benda padat), B (cairan dan gas) dan C (listrik). Desain tabung silinder tanpa las dengan waktu semprot 11 detik dan jarak semprot 3 hingga 12 meter. Dapat digunakan dengan mudah, cukup tarik pin pengaman saat akan menggunakan. Kemudian arahkan nozzle ke sumber api lalu tekan katup dan semprot/sapukan dari sisi ke sisi.
    atribut:
    • Working Pressure (Bar): 15
    • Type: Portable
    • Discharge Range (m): 3 to 12
    • Media: Dry chemical powder
    • Operating Temperature Range (°C): -20 to 60
    • Test Pressure (BAR): 25
  6. TONATA Pemadam Api CO₂ Bersertifikat SNI
    Mulai

    Rp989.900

    TONATA Pemadam Api CO₂ Bersertifikat SNI
    Deskripsi:
    Cocok untuk api kelas B dan C :- Kelas B merupakan cairan mudah terbakar seperti minyak tanah, dan bensin.- Kelas C merupakan api yang disebabkan oleh konslet listrik atau kabel.
    atribut:
    • Size (kg): 3
    • Contents Inside The Tube: Carbon Dioxide
    • Content Weight (Kg): 3 ± 0.15
    • Total Height (mm): 500
    • Width (mm): 110
    • Thickness Tube (mm): 4.5
    • Discharge Range (m): 2-3
    • Paint: Red Powder Coated
    • Tube Material: Steel St12
    • Tube Type: Stored-Pressure System
    • Working Pressure (Bar): 55
  7. Petzl Cordex Glove (Sarung Tangan)
    Mulai

    Rp1.299.900

    Petzl Cordex Glove (Sarung Tangan)
    Deskripsi:
    CORDEX Lightweight belay/rappel gloves These lightweight belay/rappel gloves combine the durability of a work glove with the precise fit and dexterity of a thinner glove. Double-layered leather protects the palm and other high-wear areas. The back is made of abrasion resistant, breathable stretch nylon, ensuring comfort and fit. The low profile neoprene cuff with Velcro closure features a reinforced carabiner hole for attaching the gloves to your harness. -Natural, high-quality leather -Durable double layer of leather in high-wear areas (fingertips, palm, between thumb and index finger) -Back made of breathable stretch nylon -Neoprene cuff with Velcro closure -Carabiner hole to attach gloves to harness -Available in size XS - XL, black or beige
    atribut:
    • Material: Goat skin leather, stretch nylon
    • Certifications: CE EN 420, CE EN 388 (3133), EAC
    • Size: M
    • Hand Circumference (cm): 21.5
Daftar Harga co2 fire extinguisher Terbaru March 2026
Servvo Karbon Dioksida CO2Rp4.999.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900
KRISBOW Sarung Tangan Lapis KaretRp21.900
Servvo Vehicle Fire ExtinguisherRp1.499.900
KRISBOW APAR PowderRp439.900
TONATA Pemadam Api CO₂ Bersertifikat SNIRp989.900
Petzl Cordex Glove (Sarung Tangan)Rp1.299.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)

Halaman Terkait