Servvo Vehicle Fire Extinguisher (APAR Mobil)

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorRed
MediaDry Chemical Powder PC ABC 90%
TypeStored Pressure N2 (Nitrogen) (Portable)
Capacity (kg)1
Fire ClassA, B, C
Cylinder Diameter (mm)90
Cylindrical TubeWelded
Discharge Range (m)2-5
FinishingUV Resistance Powder Coating
Fire Rating (EN3)**5A.55B
Fire Rating*2A.10B
LabelingScreen Printing
Minimum Discharge Time (s)8
Total Height (mm)299
Width (Including Hose) (mm)117
Working Pressure (Bar)15
Working Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed specifically to become the optimal protection solution for road vehicles such as cars, sedans, MPVs, SUVs, pickup, buses, trucks, etc. Equipped with a bracket, the fire extinguisher can be secured in place for convenient storage. SERVVO Ve-Ex products are the most suitable choice for automotive industries application, for both the domestic and the international market.
Feature
A multipurpose fire extinguisher that is suitable for multiple fire class applications, such as solids, liquids, and electronic equipment.
Uses Monoammonium Phosphate 90% as the agent, which is very potent for extinguishing fires.
Has a small form factor for convenient storage within the vehicle.
Equipped with a bracket.

Ulasan Produk

Tidak ada ulasan