Beli clutch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Miki pulley Spaflex Couplingatribut:
- Allowable Declination (Degree): 1
- Body Material: aluminum alloy
- Dimension L1 (inch): 18.5
- Dimensions l2 (mm): 12.2
- Mass (kg): 0.12
- Maximum Speed (rpm): 9000
- Pilot Hole Diameter (phi mm): 5
- Regular Torque (N m): 3
- Shaft Hole Diameter d2 (phi mm): 6 to 20
- Type: Joe Type
- Koshin Single pump for sea water Lavalex pump MFC-2524S-1(24V) PartsDeskripsi:Single pump for sea water Lavalex pump MFC-2524S-1(24V) PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Number Required Per Unit: 1
- Suitable For: MFC-25S-1(24V)
- Daytona Motorcycle Tool Clutch Lock Nut Wrench (for Honda) (Peralatan Perawatan Motor)atribut:
- Plug Angle: 9.5mm
- Miki pulley Torque Tender 2-shaft Butt Type TT-3-01-25Deskripsi:Reliably detects overload. Accurate operation protects the machine from overload.As it is a single-position type, when the overload is removed, it re-engages at the original index position, making synchronized operation easy.As it is a meshing type, not a friction type, it can be used even in oily conditions.All models have pre-drilled holes. It can be set directly on the mounting shaft.attribute :Size : 3 Type : No signal pinMoment of inertia (kg m2 ) : 3.33× 10-3Thread diameter M1 : 2-M6Thread diameter M2 : 2-M6Color (spring) : colorlessMounting error eccentricity (mm) : 0.2Mounting error angle (°) : 0.5atribut:
- Keyway Depth T (mm): (Housing hole) 28.3; (Hub hole) 28.3
- Key Groove Width W (mm): (Housing holes) 8;(Hub holes) 8
- Standard: Housing hole keyway/New JIS; Hub hole keyway/New JIS
- Set Torque (N m): 40
- Shape: 2-shaft Butt Joint
- Dimension A (mm): phi 25
- Dimension B (mm): 38
- Dimension C (mm): 53
- Dimension E (mm): 30
- Dimension F (mm): 50
- Dimension G (mm): 11
- Dimension H (mm): 45
- Dimension I (mm): 45
- Dimension K (mm): phi 25
- Dimension L (mm): 91
- Dimension N (mm): 10
- Dimensions d (mm): 75
- Dimensions j (mm): 5
- Maximum Rotation Speed (rpm): 1800
- Daytona Clutch Lock Nut Wrench (Peralatan Perawatan Motor)atribut:
- Plug Angle: 9.5mm
- Outer Diameter: 24mm
- Inner Diameter: 18.3φ mm
- TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.atribut:
- Size (mm): 20x24
- Dimension 1 (mm): 52
- Dimension 2 (mm): 30
- Dimension 3 (mm): 26
- Miki pulley Spider (For Spaflex Coupling)atribut:
- Type: Related Product
- Material (Spider): NBR (nitrile rubber)
- Grundfos Pompa Transfer - Kapasitas BesarDeskripsi:CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.atribut:
- Approvals: CE, EAC, UKCA
- Density (kg/m³): 998.2
- Enclosure Class: IP55 (IEC 34-5)
- Frequency (Hz): 50
- Liquid Temperature Range (°C): -20 to 90
- Material: Cast Iron, Stainless Steel
- Pump Speed (rpm): 2900 (on which pump data are based)
- Pumped Liquid: Water
- Selected Liquid Temperature (°C): 20
- MAXPOWER Double Crown Socketatribut:
- Width Across Flat: 30 x 26 mm
- TORA Socket Clutch Lock Nut Spanner 1/2inchatribut:
- Size (mm): 20 & 24
- Material: Chrome Vanadium
- microclean Pel Datar Mikrofiber Wet & Dry Set (Flat Mop)atribut:
- Dimensions (cm): 40
- Daytona Motorcycle Tool Clutch Lock Nut Wrench 30mm (for Honda) (Peralatan Perawatan Motor)atribut:
- Representative Car Models: Monkey/Baja, gorilla (frame No.Z50J-1300017 -), Monkey R/RT, etc.
- Plug Angle: 9.5mm
- Outside DiameterxInside Diameter: 30x24φ mm
Daftar Harga clutch Terbaru October 2026
| Miki pulley Spaflex Coupling | Rp149.900 |
| Koshin Single pump for sea water Lavalex pump MFC-2524S-1(24V) Parts | Rp37.900 |
| Daytona Motorcycle Tool Clutch Lock Nut Wrench (for Honda) (Peralatan Perawatan Motor) | Rp479.900 |
| Miki pulley Torque Tender 2-shaft Butt Type TT-3-01-25 | Rp11.999.900 |
| Daytona Clutch Lock Nut Wrench (Peralatan Perawatan Motor) | Rp269.900 |
| TEKIRO H Clutch Lock Nut Socket 1/2inch Dr. | Rp179.900 |
| Miki pulley Spider (For Spaflex Coupling) | Rp61.900 |
| Wipro Treker Coupling Double (Kunci Mahkota) | Rp51.900 |
| Grundfos Pompa Transfer - Kapasitas Besar | Rp18.999.900 |
| GRIP ON TOOLS Double Crown Socket | Rp34.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20Parts/7oP114876276-1.jpg)
%20(Peralatan%20Perawatan%20Motor)/P102646733-1.jpg)

/P102648245-1.jpg)

/4qP103619170-1.jpg)
/htP108543641-1.jpg)



/ipP106179673-1.jpg)

/P102671906-1.jpg)


/ghP107535593-1.jpg)

%20(Peralatan%20Perawatan%20Motor)/P102646742-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)