Miki pulley Torque Tender 2-shaft Butt Type TT-3-01-25

Sebelum PPN:
Rp11.999.900
Spesifikasi
Keyway Depth T (mm)(Housing hole) 28.3; (Hub hole) 28.3
Key Groove Width W (mm)(Housing holes) 8;(Hub holes) 8
StandardHousing hole keyway/New JIS; Hub hole keyway/New JIS
Set Torque (N m)40
Shape2-shaft Butt Joint
Dimension A (mm)phi 25
Dimension B (mm)38
Dimension C (mm)53
Dimension E (mm)30
Dimension F (mm)50
Dimension G (mm)11
Dimension H (mm)45
Dimension I (mm)45
Dimension K (mm)phi 25
Dimension L (mm)91
Dimension N (mm)10
Dimensions d (mm)75
Dimensions j (mm)5
Maximum Rotation Speed (rpm)1800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliably detects overload. Accurate operation protects the machine from overload.
As it is a single-position type, when the overload is removed, it re-engages at the original index position, making synchronized operation easy.
As it is a meshing type, not a friction type, it can be used even in oily conditions.
All models have pre-drilled holes. It can be set directly on the mounting shaft.

attribute :
Size : 3
Type : No signal pin
Moment of inertia (kg m2 ) : 3.33× 10-3
Thread diameter M1 : 2-M6
Thread diameter M2 : 2-M6
Color (spring) : colorless
Mounting error eccentricity (mm) : 0.2
Mounting error angle (°) : 0.5

Ulasan Produk

Tidak ada ulasan

Halaman Terkait