Beli closet american standard di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Meridian Ceramic Closet
    Mulai

    Rp1.699.900

    Meridian Ceramic Closet
    atribut:
    • Material: Ceramic
    • Color: White
  2. TOTO Semprotan Kloset untuk Kloset Close-Coupled
    Mulai

    Rp1.099.900

    TOTO Semprotan Kloset untuk Kloset Close-Coupled
    atribut:
    • Flow Rate (L/minute): 4
    • Maximum Water Pressure (MPa): 0.75
    • Minimum Water Pressure (MPa): 0.05
  3. American Standard Floor Drain
    Mulai

    Rp269.900

    American Standard Floor Drain
    atribut:
    • Installation: Floor Mount
  4. American Standard Basin Mixer
    Mulai

    Rp999.900

    American Standard Basin Mixer
    Deskripsi:
    With Pop-up Drain
    atribut:
    • Color: Chrome
    • Finish: Chrome
    • Mono/Mixer: Mixer
  5. IRIS OHYAMA Remodeling Toilet
    Mulai

    Rp899.900

    IRIS OHYAMA Remodeling Toilet
    Deskripsi:
    Just put it on the Japanese style toilet and it will turn into a Western style toilet. As it is a stool type, it can be used in a comfortable position for the elderly and pregnant women. The toilet seat and lid are removable and easy to clean. Hygienic with antibacterial processing. It's a plug-in type, so it's easy to remove, so it's easy to clean.
    atribut:
    • Material: Polypropylene
    • Color: White
    • Type: Dual-use type (Japanese style toilet with steps)
    • Dimensions (Width x Depth x Height) (mm): 396x635x220
    • Mounting Dimensions (cm): (Inner dimension) 36.5 or more x 18.5 or more; (Outer dimension) 59.5 or less x 35 or less
  6. Volk GERBERA Siphonic Two Piece Toilet
    Mulai

    Rp889.900

    Volk GERBERA Siphonic Two Piece Toilet
    Deskripsi:
    VOLK GERBERASiphonic two piece toilet complete set, dual flush, soft closed seat covers-trap, rough in 300mm,670 x 380 x 720 mm
    atribut:
    • Color: White
    • Flushing System: Siphonic Dual Flush
    • Dimensions (mm): 670x380x720
  7. Volk KIRANA Washdown Two Piece Toilet
    Mulai

    Rp969.900

    Volk KIRANA Washdown Two Piece Toilet
    Deskripsi:
    VOLK KIRANAWashdown two piece toilet complete set, dual flush, soft closed seat covers-trap, rough in 500mm,640 x 380 x 750 mm
    atribut:
    • Color: White
    • Flushing System: Washdown Dual Flush
    • Dimensions (mm): 640x380x750
  8. American Standard Flexible Connector RI 150/305mm PP
    70%
    Mulai

    Rp129.900

    American Standard Flexible Connector RI 150/305mm PP
    atribut:
    • New Material Code: M1A079
  9. TOTO Omni+ Kloset Duduk One Piece
    Mulai

    Rp6.799.900

    TOTO Omni+ Kloset Duduk One Piece
    atribut:
    • Bowl Shape: European
  10. Tidal Toilet Duduk One Piece
    Mulai

    Rp1.499.900

    Tidal Toilet Duduk One Piece
    Deskripsi:
    Tidal TD080 Toilet Washdown One piece Detail Kelengkapan Toilet (Slide 6 gambar): - 1 Pcs Body Toilet- 1 Pcs Cover Seat - 1 Pcs Gasket- 1 Pcs stop angel keran- 1 Pcs Flexible Hose - 1 Pcs Jet Washer TD003
    atribut:
    • Dimensions (LxWxH) (cm): 70x41x60
    • Load Capacity (kg): 400
    • Material: Ceramic
  11. TOTO Kloset Duduk
    Mulai

    Rp4.899.900

    TOTO Kloset Duduk
    Deskripsi:
    Include:CE9 with Fitting :- CE9 : Squatting Toilet (Top Inlet)- T82C32 : Inlet Spud for C51, CE9, CW425JTV150NWV12J : Flush Valve with Vacuum Breaker for CE9
  12. Tidal Closet Duduk Siphonic
    Mulai

    Rp1.299.900

    Tidal Closet Duduk Siphonic
    Deskripsi:
    TIDAL Toilet / Kloset Duduk Siphonic Soft Close As 30 TD130Siphonic S-Trap 300 ,2 flush water 3/6 literSoft Closed coverInclude jetwasser E2+ stop kran cabang dan flexible + Gasket
    atribut:
    • Dimensions (LxWxH) (mm): 665x375x340
    • Flush Rate (L): 3/6
    • Height from Seat to Floor (cm): 39.5
    • Material: Ceramic
    • Rough-in (mm): 300
  13. KIA Ceramic Toilet Duduk
    Mulai

    Rp1.299.900

    KIA Ceramic Toilet Duduk
    atribut:
    • Product Type: Closet
    • Size (mm): 720x400x655
    • Water Closet: One Piece
    • Water Consumption (L): 3/6
  14. TOTO Alisei Kloset Duduk
    Mulai

    Rp12.999.900

    TOTO Alisei Kloset Duduk
    atribut:
    • Bowl Shape: European
    • Rough-in (mm): 210
Daftar Harga closet american standard Terbaru March 2026
American Standard ToiletRp379.900
TOTO Kloset Closed CoupledRp1.099.900
Meridian Ceramic ClosetRp1.699.900
TOTO Semprotan Kloset untuk Kloset Close-CoupledRp1.099.900
American Standard LavatoryRp469.900
American Standard Floor DrainRp269.900
American Standard Shower SetRp919.900
American Standard Basin MixerRp999.900
IRIS OHYAMA Remodeling ToiletRp899.900
Volk GERBERA Siphonic Two Piece ToiletRp889.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)