Beli clamping di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Earth Clamping (Klem Massa Las)
    Mulai

    Rp1.899.900

    TRUSCO Earth Clamping (Klem Massa Las)
    Deskripsi:
    It is for earth connection at welding.
    atribut:
    • Welding Current (A): 500-800
    • Weight (g): 1120
    • Length (mm): 175
    • Clip Ability (mm): 70
    • Accessories: Hexagonal wrench, Connection Copper Pipe
    • Compatible Electric Wire (mm²): 60to80
    • Electric Wire Connection: Screwed
  2. Non Brand Welding Ground Clamp (Klem Massa Las)
    Mulai

    Rp419.900

    Non Brand Welding Ground Clamp (Klem Massa Las)
    Deskripsi:
    C-style ground clamps have wide jaws for clamping thick materials. They tighten to the workpiece using the integrated hand screw, which allows the clamp tension to be manually adjusted for work where a standard clamp might be dislodged.
    atribut:
    • Cable Connection Type: Ball Point Screw
    • Clamp Body Material: Brass
    • Clamp Type: Ground Clamp
    • Compatible with Surface Type: Flat; Flat Plates; Pipe; Round
    • Non-Conductive: Yes
  3. Nitta Hose Urethane Tubing U2 Series Blue 10m (Selang PU / Selang Angin)
    Mulai

    Rp149.900

    Nitta Hose Urethane Tubing U2 Series Blue 10m (Selang PU / Selang Angin)
    Deskripsi:
    It has a good balance between flexibility and pressure resistance, and has excellent workability, making it most suitable for general air piping applications. Since ether-based polyurethane resin is used, erosion and deterioration due to moisture and mold under high temperature and humidity are reduced. Coil processing and welding processing are possible.For general air pressure
    atribut:
    • Color: Blue
    • Length (m): 10
    • Material: Urethane
    • Maximum Operating Pressure (MPa): (Air) 0.8 / (water) 0.6
    • Negative pressure performance (kPa): -101.294
    • Operating Temperature Range (°C): (Air) -40 to 80 / (Wed) 0 to 50
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air, water
  4. CKD Filter, Regulator (Cellex (Selex)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    CKD Filter, Regulator (Cellex (Selex)
    atribut:
    • Filtration Degree (µm): 5
  5. TORA G Earth Clamp (Klem G)
    Mulai

    Rp319.900

    TORA G Earth Clamp (Klem G)
    atribut:
    • Size: 500A
  6. TRUSCO Earth Clamping (Klem Massa Las)
    Mulai

    Rp739.900

    TRUSCO Earth Clamping (Klem Massa Las)
    atribut:
    • Set Contents: Hex key, Connection copper pipe
    • Welding Current (A): 200 to300
    • Electrical Wire (mm²): 38 to 50
    • Clamping Thickness (mm): 50
    • Total Length (mm): 135
    • Specification: Cable connection screw clamp
    • Accessories: Hexagonal wrench, Connection Copper Pipe
  7. monotaro Earth Clip (Universal Type) (Klem Massa Las)
    Mulai

    Rp459.900

    monotaro Earth Clip (Universal Type) (Klem Massa Las)
    atribut:
    • Welding Current (A): 300
    • Maximum scissors ability (mm): 45
    • Material: brass
    • Applicable Wire (mm²): 35-70
  8. CKD Filter, Regulator (Cellex (Selex) with Auto Drain
    Mulai

    Rp1.699.900

    CKD Filter, Regulator (Cellex (Selex) with Auto Drain
    atribut:
    • Filtration Degree (µm): 5
  9. CKD Filter, Regulator White Series (Regulator Filter Udara)
    Mulai

    Rp1.099.900

  10. CKD Oil Mist Filter
    Mulai

    Rp869.900

    CKD Oil Mist Filter
    atribut:
    • Accessories: Bowl guard
    • Working Fluid: Compressed air
    • Filtration Degree (µm): 0.01
    • Operating Temperature Range (°C): 5 to 60
    • Working Pressure Range (MPa): 0.1 to 1.0
  11. Nitta Hose Urethane Tubing U2 Series Blue 5m (Selang PU / Selang Angin)
    Mulai

    Rp71.900

    Nitta Hose Urethane Tubing U2 Series Blue 5m (Selang PU / Selang Angin)
    Deskripsi:
    It has a good balance between flexibility and pressure resistance, and has excellent workability, making it most suitable for general air piping applications. Since ether-based polyurethane resin is used, erosion and deterioration due to moisture and mold under high temperature and humidity are reduced. Coil processing and welding processing are possible.For general air pressure
    atribut:
    • Color: Blue
    • Length (m): 5
    • Material: Urethane
    • Maximum Operating Pressure (MPa): (Air) 0.8 / (water) 0.6
    • Negative pressure performance (kPa): -101.294
    • Operating Temperature Range (°C): (Air) -40 to 80 / (Wed) 0 to 50
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air, water
  12. KRISBOW Mesin Serut Kayu Listrik
    Mulai

    Rp999.900

    KRISBOW Mesin Serut Kayu Listrik
    atribut:
    • Max. Planing Width & Depth (mm): 82 & 3
    • Input Power (W): 850
    • Dimensions (cm): 3.39x20.5x18
    • No Load Speed (rpm): 16000
  13. monotaro Coil spring compressor
    Mulai

    Rp1.099.900

    monotaro Coil spring compressor
    Deskripsi:
    Since spring catch plate is attached, it can prevent falling off. To detach the coil spring
    atribut:
    • Compatible: spring up to 20mm wire diameter
    • Overall Length (mm): 300
    • Effective Length (mm): 25 - 210 (nail stroke)
    • Package Weight (g): 2932
  14. Vertex Hand Drift
    Mulai

    Rp989.900

    Vertex Hand Drift
    Deskripsi:
    An essential tool for machinery processingSpecially applied for: Vertical drill, radial drill, compounding miller, boring miller, and any drill drifting, etc.Easy and fast operation.Enhance the working efficiency.Protect toolings to be safe.Economical, practical & durable.Medium Carbon Steel.
    atribut:
    • Size (mm): 385x45x37
    • Number of Pieces: 30
    • Carton Size (mm): 390x270x240
    • Suitable Milling: no
    • Length (mm): 375
    • Hardness: HRC 44-48 Degree
  15. MAPAL Compact Clamping Holder
    Mulai

    Rp8.799.900

    MAPAL Compact Clamping Holder
    atribut:
    • Material Grouping: 79
  16. STANLEY Clamping Miter Box (Aksesoris Mesin Pemotong)
    Mulai

    Rp699.900

    STANLEY Clamping Miter Box (Aksesoris Mesin Pemotong)
    Deskripsi:
    For use with 14inch Miter Saws, the clamping box helps you make angled cuts with accuracy and ease. Features a larger design for increased cutting capacity.
    atribut:
    • Features: Cuts Miters on 45° and 90° , Face Angle 45° , 22-1/2° Angle for Octagonal Shapes
    • Length (inch): 8 1/4
    • Accessory Type: Clamping Miter Box
    • Height (inch): 12 1/4
    • Width (inch): 4 1/2
    • For use with: 14inch Miter Saws
    • UNSPSC: 27112709
  17. C-Mart Self Clamping Pliers
    Mulai

    Rp149.900

    C-Mart Self Clamping Pliers
    atribut:
    • Size (mm): 9-14/15-22/23-32
Daftar Harga clamping Terbaru October 2026
TRUSCO Earth Clamping (Klem Massa Las)Rp1.899.900
Non Brand Welding Ground Clamp (Klem Massa Las)Rp419.900
Nitta Moore Urethane Tubing (Selang Angin / Selang PU)Rp10.900
Nitta Hose Urethane Tubing U2 Series Blue 10m (Selang PU / Selang Angin)Rp149.900
CKD Filter, Regulator (Cellex (Selex)Rp749.900
TORA G Earth Clamp (Klem G)Rp319.900
TRUSCO Earth Clamping (Klem Massa Las)Rp739.900
monotaro Earth Clip (Universal Type) (Klem Massa Las)Rp459.900
CKD Filter, Regulator (Cellex (Selex) with Auto DrainRp1.699.900
CKD Filter, Regulator White Series (Regulator Filter Udara)Rp1.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)