Beli clamp tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Clamping Kit (Clamp Set)Deskripsi:-Installation time of workpieces can be shortened.-Supplementary material is unnecessary for attaching the workpiece. -As a jig and tool for milling/machining.
- Kennedy Sash ClampDeskripsi:Kennedy Sash Clamp with
- SUPER TOOL Slide ClampDeskripsi:-Fix the work from the side. -To fix the workpiece.-Hexagonal Bar Wrench 1 Piece-Set-up Screw 2 Pieces-T Slot Nut 2 Pieces
- monotaro Downward Holding Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Spindle: M5 x 37 P = 0.8
- Base: Flange
- Type: Downward holding type
- Maximum Height (mm): 74.4
- Material (Handle): PVC
- Tightening Pressure (kN [kgf]): 0.5[50]
- Maximum Length (mm): 92.6
- Clamp arm movement angle (°): 100
- Handle operating angle (°): 56
- Body Material: SS 400 (Unichrome)
- Kennedy T-Handle Generalatribut:
- Size: 500 x 120mm
- TRUSCO L-Clamp Standaratribut:
- Dimensions a (mm): 21.4
- Dimensions b (mm): 10.4
- Kennedy Heavy Duty G Clamp Deep ThroatDeskripsi:Kennedy Heavy Duty G Clamp Deep Throat withatribut:
- Opening Capacity: 75 mm
- Body Color: Blue
- Throat Depth: 50 mm
- SUPER TOOL Lateral Lifting Clamp (Universal Shackle Type)Deskripsi:-Equipped with a lock handle mechanism with the lock handle.-Grip makes it easy to install and remove from the workpiece.-Lateral lifting of section steels for structures and flat steel plates.atribut:
- Basic Working Load: 3t
- Jaw Width Range: 3 to 40mm
- D: 70
- H: 337
- H2: 83
- Dimension L: 270mm
- monotaro F Clamps (Klem)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- TRUSCO Angle Clampatribut:
- Material: Ductile cast iron
- Opening (mm): 95
- Tee Joint (Maximum Thickness Difference) (mm): 60
- Kennedy T Handle Multi Hold H/D ClampDeskripsi:Manufactured from heat treated carbon steel for extra strength. Finished with nickel and chrome plating. Textured T-spindle for extra clamping force. Supplied with three replaceable clamping pads for versatility.atribut:
- Overall Length: 620 mm
- Throat Depth: 120 mm
- Opening Capacity: 500 mm
- Holding Capacity: 1000 kg
- Body Finish/Coating: Nickel/Chrome Plated
- Body Material: Steel
- Handle Shape: T-shape
- Handle Material: Steel
- Protection Features: Corrosion-resistant
Daftar Harga clamp tool Terbaru March 2026
| MAXPOWER G-Clamp Industrial Grade | Rp159.900 |
| SUPER TOOL Clamping Kit (Clamp Set) | Rp8.799.900 |
| Kennedy Sash Clamp | Rp839.900 |
| Wipro Catok C | Rp13.900 |
| JTC CV Boot Clamp Tool | Rp179.900 |
| Wipro Catok Bor | Rp249.900 |
| SUPER TOOL Slide Clamp | Rp4.899.900 |
| JTC Scissor Clamp | Rp1.899.900 |
| MAXPOWER Ratcheting F-Clamp | Rp489.900 |
| monotaro Downward Holding Type Toggle Clamp | Rp68.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102605666-1.jpg)











/P102746006-2.jpg)
/P101001145-1.jpg)

/0gP103209016-1.jpg)